Beli supplier alat laboratorium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DINI ARGEO Laboratory Precision ScaleDeskripsi:Multifunctional high precision scales, suitable for laboratory and industrial use.
- Whatman Qualitative Filter Paper No. 42 Circleatribut:
- Filter Paper: 42
- AS ONE Hot Plate EconomyDeskripsi:- Plate temperature control has been improved by PID control with a new algorithm. - A warning lamp lights up when the top plate becomes hot.atribut:
- Power Supply (V): 100 (AC)/(50/60Hz)
- Material: (Body) ABS resin, (Plate) Aluminium
- Maximum Temperature (°C): 300
- Safety device: Overcurrent fuse, internal temperature fuse, high temperature warning display function
- Temperature Control Method: PID control with K thermocouple
- Usage: It can be used for various heating applications up to a maximum temperature of 300°C.
- Supertek Hot Plate Magnetic StirrerDeskripsi:Hot Plate Magnetic Stirrer digunakan untuk memanaskan dan mengaduk larutan secara bersamaan.atribut:
- Capacity (ml): 500
- Material: Aluminium Coated
- Speed (rpm): Max. 1500
- Temperature (°C): Max. 350
- PRIO Hot Plate Magnetic StirrerDeskripsi:Tersedia dalam 2 kecepatan:- PMS-1500: 200 - 1500rpm- PMS-2000D: 100 - 2000rpm
- FAVORIT Hot Plateatribut:
- Plate Dimensions (inch): 7x7
- Electrical Supply Requirement: 230V, 50Hz, 1007W
- Overall Dimension (mm): 220x295x115
- Catalogue Number: P22008
- Thermo Scientific Cimarec Stirring Hotplates SeriesDeskripsi:Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.atribut:
- Top Plate Material: Ceramic
- Voltage (V): 230
- Frequency (Hz): 50/60
- Plug Type: EU
- AS ONE Hot Plate Stirrer Reximatribut:
- Temperature Setting Range (°C): 50 to 250
- Body Material: ABS Resin
- Hot Plate Material: Aluminium (Fluororesin Coating)
- Motor: DC Brushless Motor
- Power Cord Length (m): Approx. 2
- Power Supply AC: 100 (50/60 Hz)
- Speed Control System: Microcomputer speed feedback system
- SOJIKYO Magnetic Stirrer HotplateDeskripsi:Magnetic Stirrer Hotplate adalah alat yang digunakan untuk menciptakan medan magnet yang berputar. Pengaduk magnet menciptakan medan putar berdasarkan batang magnet yang berputar atau pelat yang berisi magnet berputar. Pada umumnya magnet batang dilapisi dengan plastik dan pelat berisi magnet yang berputar. Dimungkinkan untuk membuat medan magnet yang berputar dengan bantuan magnet yang berputar.atribut:
- Type: Magnetic Stirrer Hotplate
- Capacity (ml): 2000
- Voltage (V): 220
- Temperature (°C): 0-300
- Dimensions Plate (mm): 120 x 120
- Heater Power (W): 180
- AS ONE Hot Plate Neoatribut:
- Plate Size (mm): 400x300
- Load Capacity (kg): about 10
- Body Size (mm): 450x350x135
- Control Method: PID Control
- Heater Power (W): 900
- Maximum Temperature (°C): 300
- Number Entered: 1
- Package Size (mm): 515x415x200
- Plate Material: Aluminium
- Power Supply: 100VAC 50/60Hz 10A (2 P plug)
- Temperature Distribution Width (°C): '10 at 300°C
- DLAB Pengaduk dan Pemanas MagneticDeskripsi:DLAB 550°C series magnetic stirrer is developed for demanding applications. It is widely used in chemical synthesis, physical and chemical analysis, bio-pharmaceuticals etc. Combining with glass ceramic work plate, brushless DC motor and external temperature sensor, the work plate temperature is optimized up to 550°C.
- B-ONE Digital Hotplate (Alumunium Plate)atribut:
- Voltage (V/Hz): 220/50
- Maximum Temperature (°C): 350
Daftar Harga supplier alat laboratorium Terbaru March 2026
| DINI ARGEO Laboratory Precision Scale | Rp74.999.900 |
| Whatman Qualitative Filter Paper No. 42 Circle | Rp629.900 |
| PRIO Hot Plate | Rp1.999.900 |
| AS ONE Hot Plate Economy | Rp6.699.900 |
| Supertek Hot Plate Magnetic Stirrer | Rp4.799.900 |
| JOAN LAB Hot Plate | Rp1.799.900 |
| AS ONE Hot Plate Keramik | Rp11.999.900 |
| PRIO Hot Plate Magnetic Stirrer | Rp1.999.900 |
| Faithful Hot Plate Stirrer | Rp2.699.900 |
| FAVORIT Hot Plate | Rp7.499.900 |
Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)




















































































































































/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20No_%2042%20Circle/0pP103490025-2.jpg)












/Glass%20Fiber%20Filter%20Paper/Whatman%20Kertas%20Saring/d8P105397476-1.jpg)




/oyP105889898-1.jpg)