Beli suction cup di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FESTO Vacuum Suction Cup VAS Series
    Mulai

    Rp129.900

    FESTO Vacuum Suction Cup VAS Series
    atribut:
    • Operating Medium : Atmospheric air based on ISO 8573-1:2010 [7:-:-]
    • Suction Cup Shape: Round, flat
  2. monotaro Suction Vacuum Cup
    Mulai

    Rp229.900

    monotaro Suction Vacuum Cup
    Deskripsi:
    Easily adsorbed on gentle curved surfaces.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Aluminium
  3. Eins Bellow type Suction Cups
    Mulai

    Rp2.099.900

    Eins Bellow type Suction Cups
    Deskripsi:
    SFSG 62 SI-PT1/8 M is a bellows suction cup with 2.5 folds. This silicone suction cup has a diametre of 62.2mm. Applicable stems are Large, VFI-L or VFIL-H.
    atribut:
    • Diameter: 62.2
    • Sequenza Item: 3-17SFSG 62 SI-PT1/8 M
    • Size: Large
    • Folds: 2.5
    • Thread: 1/8
    • Material: Silicone
    • Heat Resistance (°C): 250
    • Weight (g): 59.0
  4. Eins Suction cup W/Sponge(Std/Silicon/Brown)
    Mulai

    Rp419.900

    Eins Suction cup W/Sponge(Std/Silicon/Brown)
    Deskripsi:
    Effective for works on the uneven suction surface.Excellent fitting feeling and flexibly follows the shapes and postures of the works.Excellent in heat resistance and alcohol resistance.Can be easily installed with absorption fittings.
  5. KRISBOW Alat Angkat Kaca
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    KRISBOW Alat Angkat Kaca
    atribut:
    • Material: Die Cast Alumunium
    • Working load limit (kg): 150
    • Type: Suction Lifter
    • Cup Size (mm): 118
  6. WESTWARD Suction Cup Lifter
    Mulai

    Rp83.900

    WESTWARD Suction Cup Lifter
    atribut:
    • Handle Type: D-Handle
    • Cup Size (inch): 4 1/2 Dia
    • Cup Type: Flat
    • Product Type: Suction Cup Lifter
    • UNSPSC: 24101631
    • Maximum Load Capacity (lbs): 90
  7. monotaro.id Bolt SS 304 (Baut SS304)
    Mulai

    Rp96.900

    monotaro.id Bolt SS 304 (Baut SS304)
    atribut:
    • Material: SS 304
  8. Eins Suction Cups
    Mulai

    Rp339.900

    Eins Suction Cups
    Deskripsi:
    Bellows type suction cups are suitable for angular pieces. VAPH-30C-3 is a bellows type silicone suction cup with a 30mm diametre. Applicable stems are Small, VFIL-S or VFILB-SH.
    atribut:
    • Diameter: 30
    • Sequenza Item: 3-06VAPH-30C-3
    • Size: Small
    • Folds: 2.5
    • Material: Silicone
    • Heat Resistance (°C): 250
    • Color: Brown
    • Weight (g): 7.0
  9. monotaro Suction lifter (double type)
    Mulai

    Rp579.900

    monotaro Suction lifter (double type)
    Deskripsi:
    Shipment and installation of items which have no handles like refrigerator, package air-conditioner, furniture , glass etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Suction protective cover
    • Material: Aluminium Alloy (Nickel Plating)
    • Overall Length (mm): about 360
    • Handle Diameter (phi mm): 35.8
    • Effective Length (mm): (Handle) 127.8
    • Adsorption Surface Dimensions (phi mm): 123x2 surface
    • Maximum Adsorption Capacity (kg): Verticle: 80(2 surface) Parallel: 60(2 surface)
    • Material (rubber): NBR
    • Package Weight (g): 1060
  10. Eins Suction Cup (Std/Silicon/Brown)
    Mulai

    Rp96.900

    Eins Suction Cup (Std/Silicon/Brown)
    atribut:
    • Height (mm): 16
  11. Autonics Rotary Encoder E30S Inkremental
    Mulai

    Rp1.299.900

    Autonics Rotary Encoder E30S Inkremental
    Deskripsi:
    The E30S series incremental rotary encoders feature an ultra-compact Ø30 mm housing size and an ultra-lightweight (35 g) design. Small size and light weight allow easy installation in tight or confined spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of the equipment used. The encoder is available with a variety of output control options.
    atribut:
    • Starting Torque (gf.cm): 20 (Maximum)
    • Control Output: Totem Pole
    • Connection Type: Axial Cable Type
    • Accessories: Ø4mm coupling
    • Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 90
    • Environment Ambient Temperature (°C): -10 to 70; Storage: -25 to 85
    • Level of Protection: IP50
    • Maximum Allowable Revolution (rpm): 5000
    • Maximum Response Frequency (kHz): 300
    • Output Phases: A, B, Z
    • Power Supply (V DC): 12-24 (±5%(ripple P-P: max. 5%))
    • Shaft Outer Diameter (mm): 4
    • Type: Incremental
  12. Kennedy Triple Head Suction Cup 120mm (110Kg)
    Mulai

    Rp1.599.900

    Kennedy Triple Head Suction Cup 120mm (110Kg)
    Deskripsi:
    For use in hand lift applications only. Multiple vacuums used on a single load can only improve handling. If using more than one vacuum tool the ratio of maximum lift capacity does not increase. To lift heavier weights a larger vacuum must be used. All are fitted with a rubber suction which will not damage contact surface during the lifting action. For use on glass, tiles, plastic or other smooth surfaced non-porous material and can also be used for pulling out dents. Hand lift only, must not be used in conjunction with mechanical lifting equipment. Single (VLS045) Double (VLD070) Triple (VLT070)
    atribut:
    • Tool Material: Metal
    • Cup Diameter: 120mm
    • Tool Application: Windscreen
    • Max Lift: 110kg
    • Additional Features: Can be used for pulling out dents Fitted with a rubber suction
    • Part Number: KEN5032660K
  13. ASTRO PRODUCTS Suction lifter double
    Mulai

    Rp269.900

    ASTRO PRODUCTS Suction lifter double
    atribut:
    • Allowable Load (kg): 40
    • Dimensions WxDxH (mm): 320x117x105
    • Material: Body = ABS, Suction cup = Rubber
  14. ASHCROFT Pressure Gauge 0 to 15psi
    Mulai

    Rp819.900

    ASHCROFT Pressure Gauge 0 to 15psi
    Deskripsi:
    This gauge features aluminum case construction to resist corrosion and impact in demanding applications.
    atribut:
    • Item: Pressure Gauge
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Numbered Graduations: 1
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 15
    • Pressure and Vacuum Gauge Type: Pressure Gauge
  15. FESTO Vacuum Suction Cup VASB Series
    Mulai

    Rp169.900

    FESTO Vacuum Suction Cup VASB Series
    atribut:
    • Connection Position: Top
    • Suction Cup Shape: Round bellows, 1.5 convolutions
    • Operating Medium : Atmospheric air based on ISO 8573-1:2010 [7:-:-]
  16. TRUSCO Sucker
    Mulai

    Rp56.900

    TRUSCO Sucker
    atribut:
    • Color: Transparent
    • Material: Vinyl chloride (PVC)
  17. INDOCART Industrial SIlicone Vacuum Suction Cup
    Mulai

    Rp20.900

Daftar Harga suction cup Terbaru January 2026
FESTO Vacuum Suction Cup VAS SeriesRp129.900
monotaro Suction Vacuum CupRp229.900
Eins Bellow type Suction CupsRp2.099.900
Eins Suction cup W/Sponge(Std/Silicon/Brown)Rp419.900
KRISBOW Alat Angkat KacaRp289.900
WESTWARD Suction Cup LifterRp83.900
monotaro.id Bolt SS 304 (Baut SS304)Rp96.900
Wipro Vacuum Cup for Glass (Kop Kaca)Rp86.900
Eins Suction CupsRp339.900
monotaro Suction lifter (double type)Rp579.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)