Kennedy Triple Head Suction Cup 120mm (110Kg)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.799.900
Spesifikasi
Tool MaterialMetal
Cup Diameter120mm
Tool ApplicationWindscreen
Max Lift110kg
Additional FeaturesCan be used for pulling out dents Fitted with a rubber suction
Part NumberKEN5032660K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For use in hand lift applications only. Multiple vacuums used on a single load can only improve handling. If using more than one vacuum tool the ratio of maximum lift capacity does not increase. To lift heavier weights a larger vacuum must be used. All are fitted with a rubber suction which will not damage contact surface during the lifting action. For use on glass, tiles, plastic or other smooth surfaced non-porous material and can also be used for pulling out dents. Hand lift only, must not be used in conjunction with mechanical lifting equipment. Single (VLS045) Double (VLD070) Triple (VLT070)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait