Beli submersible water pumps di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LIBERTY PUMPS Pompa Celup Air Kotor High Temperature (Sump Pump)Deskripsi:These high-temperature submersible sump pumps transfer hot liquids such as furnace condensate or waste from boiler blowdown. They are also for use in plant washdown sump pits, public-utility underground transformer vaults, and industrial cleaning sump pits.atribut:
- UNSPSC: 40151512
- Alarm Included: No
- Cord Length (ft): 10
- Discharge (inch): 1-1/2 FNPT
- Duty cycle: Continuous
- Impeller Material: Engineered Polymer
- Rated Voltage (V): 115 AC
- Thermal Protection: Yes
- GOULDS WATER TECHNOLOGY Pompa Celup Air KotorDeskripsi:These 110V submersible sump pumps have a cast-iron body that helps dissipate heat as the pump drains water from sump pits. Pumps have a painted or powder-coated finish to protect the body from corrosion.
- DAYTON Submersible Centrifugal PumpDeskripsi:These submersible centrifugal pumps have oil-filled motor enclosures to prevent overheating and self-lubricate the motor, prolonging the life of the pump. These pumps should not be used in applications where wildlife is present.atribut:
- Compatible with Media Type: Oil
- Discharge Type: NPT
- Display Qty: 1
- Display Sell UOM: EA
- Duty cycle: Continuous
- Frequency (Hz): 60
- Intake Type: Screened
- Maximum RPM: 3400
- Pumping Application: Condensate Removal and Mache Coolant Recirculation; Displays; Evaporative Coolers; Fountains; Vaporizers
- FRANKLIN ELECTRIC Submersible Deep-Well Pump & Motor Control PanelDeskripsi:These submersible deep-well pump and motor control panels are wall-mounted panels with relays, switches, and breakers for controlling the start and stop cycling of submersible deep-well pumps and attached alarms. They use wiring to connect to the pump and allow for automatic or manual pump operation depending on the application. Control panels are recommended for water systems that utilize a pressure switch and safety relief valve. Capacitor-start, induction-run (CSIR) control panels are quick-disconnect relay-type panels with a start capacitor, but no run capacitor. Capacitor-start, capacitor-run (CSCR) control panels have both a start capacitor and a run capacitor for greater electrical efficiency and long pump life. Deluxe CSCR models come with a magnetic contactor.atribut:
- UNSPSC: 40151701
- Compatible Pump Type: Submersible Deep-Well
- Enclosure Type: 3R
- Location: Indoor/Outdoor
- Number of Pumps Controlled: 1
- Phase - Pumps: 1
- Switch Actuation: No Switch Included
- DAYTON Pompa Celup Air KotorDeskripsi:These 110V stainless steel submersible sump pumps come with a stainless-steel body that is more corrosion resistant than cast iron and are commonly used to drain water in sump pits. Pumps have an unpainted finish.atribut:
- UNSPSC: 40151512
- Alarm Included: No
- Frequency (Hz): 60
- Maximum Liquid Temperature (°F): 104
- FLINT WALLING Pompa Celup Air KotorDeskripsi:These 110V submersible sump pumps have a cast-iron body that helps dissipate heat as the pump drains water from sump pits. Pumps have a painted or powder-coated finish to protect the body from corrosion.atribut:
- UNSPSC: 40151513
- Agency Compliance: CSA
- Alarm Included: No
- Amps (A): 4
- Base Material: Plastic
- Body Dia. (inch): 8
- Body Material: Cast Iron
- Cord Length (ft): 10
- Discharge (inch): 1-1/2 FNPT
- Duty cycle: Continuous
- Flow Rate @ 10ft. of Head (gpm): 30
- Flow Rate @ 15ft. of Head (gpm): 22
- Flow Rate @ 20ft. of Head (gpm): 11
- Flow Rate @ 5ft. of Head (gpm): 37
- Frequency (Hz): 60
- Gauge/Conductor: 18/3
- Horsepower (HP): 1/6
- Impeller Material: Thermoplastic
- Manufacturer Part Number: ECP062S
- Max. Diameter Solids (inch): 3/8
- Maximum Head (ft): 23
- Maximum Liquid Temperature (°F): 104
- Min. Sump Pit Dia. (inch): 12
- NEC Cord Designation: SJTOOW
- Overall Height (inch): 11
- Rated Voltage (V): 120 AC
- Rotation Speed (rpm): 3450
- Switch Actuation: Sensor
- Switch Electrical Connection: Integral
- Thermal Protection: Yes
- Yama Bare Pumps Air CompressorDeskripsi:Bare kompresor Yama dapat digunakan di kompresor unloader ataupun automatic dengan 1 silinder digunakan di 1/4HP dapat menghasilan hingga 7 BARatribut:
- Working Pressue (bar): 8
- Compressor Type: Belt Driven
- Oil Less: No
- Oil Type: SAE20W-50
- TSURUMI PUMP Submersible Pumpatribut:
- Discharge Mouth Diameter (mm): 25, 15
- Discharge Quantity at 5m (L/minute): 30
- Power Cord Length (m): 3 (2P plug, separate grounding connection)
- Main Unit Size (mm): 157x224
- Output Rating (W): 100
- Package Size (mm): 170x170x263
- Power Consumption (W): 198
- Power Supply (V AC): 100
- GOULDS WATER TECHNOLOGY Sewage Ejector PumpDeskripsi:These general purpose single-phase 200 to 240V sewage ejector pumps use a higher voltage that allows for larger motors that require less current than lower-voltage motors. They remove sewage containing solids from drains where a gravity system won't work, such as in septic systems that are below the main sewer line. They are compatible with most 240V U.S. wall outlets.atribut:
- UNSPSC: 40151517
- Agency Compliance: CSA Certified; UL Listed
- Body Material: Cast Iron
- Cord Length (ft): 20
- Duty cycle: Continuous
- Impeller Material: Cast Iron
- Shaft Seal Material - Pumps: Silicone Carbide
- Switch Actuation: No Switch Included
- Switch Electrical Connection: No Switch Included
- KRISBOW Pompa Celup Air Kotoratribut:
- Voltage (V/Hz): 230/50
- Maximum Pump Rate (L/hour): 8000
- Dimensions (cm): 22x16x36
- Length of Cable (m): 10
- Maximum Depth (m): 7
- Maximum Grain Size (mm): 35
- Maximum Height (m): 5
- Rated Power (W): 300
- GOULDS WATER TECHNOLOGY Sewage Grinder PumpDeskripsi:These general purpose single-phase 200 to 240V sewage grinder pumps use a higher voltage that allows for larger motors that require less current than lower-voltage motors. They shred large particles into small fragments so the waste can be pumped into a sewage system.atribut:
- Amps (A): 15
- Body Dia. (inch): 11-1/4
- Body Material: Cast Iron
- Cord Length (ft): 20
- Discharge (inch): 1-1/4 FNPT
- Duty cycle: Continuous
- Flow Rate @ 15ft. of Head (gpm): 41
- Flow Rate @ 20ft. of Head (gpm): 41
- Flow Rate @ 60ft. of Head (gpm): 35
- Frequency (Hz): 60
- Horsepower (HP): 2
- Maximum Head (ft): 101
- Maximum Liquid Temperature (°F): 104
- Min. Sump Pit Dia. (inch): 24
- Motor Type: Capacitor Start
- Overall Height (inch): 18-1/2
- Overall Length (inch): 11-1/4
- Phase - Pumps: 1
- Rotation Speed (rpm): 3450
- Thermal Protection: Yes
- GOULDS WATER TECHNOLOGY Straight Centrifugal PumpDeskripsi:Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.atribut:
- UNSPSC: 40151503
- Compatible with Media Type: Water
- Maximum RPM: 3500
- Priming: Manual
- HCP Pompa Celup Air Kotor Seri FDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- GOULDS WATER TECHNOLOGY Impeller for Self-Priming PumpDeskripsi:Impellers rotate within the pump to move liquids through a system using centrifugal force. Impellers must match the self-priming pump's brand, series, and manufacturer model number.atribut:
- UNSPSC: 40101603
- Compatible with Brand: Goulds
- Compatible with Grainger Part Number: 1N435; 1N436
- Compatible with Manufacturer Model Number: GT30; GT303
- Compatible with Pump Type: Straight Centrifugal Pumps
- Compatible with Series Family: GT
- Impeller Material: Composite
- Manufacturer Part Number: 2K712
- Calpeda Pompa Celup Air BersihDeskripsi:MXSM - 50 Hz5" Stainless Steel multi-stage submersible clean water pumpsMXSM c/w built in thermal protector, 15 m cable, control box with capacitor, with float switchatribut:
- Shaft: Stainless Steel
- Mech, Seal: Double Mech Seal of Carbon Ceramic With Oil Chamber
- Liquid Temperature (°C): Up To 35
- Motor Shield: Brass
- Casing: Stainless Steel
- Impeller: Stainless Steel
- OUT (inch): 1.25
- Grundfos Pompa Air Semi JetDeskripsi:Grundfos pompa Air JPA memiliki flowrate kapasitas yang lengkap ukuran 4-8 m3/h sanagt handal dan hemat daya sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industriatribut:
- Voltage: 1x220-240V
- Pump Outlet: 1inch
- Mains Fequency: 50Hz
- Volume of Pressure Tank: 18L
- Calpeda Pompa Celup Air BersihDeskripsi:MXSM - 50 Hz5" Stainless Steel multi-stage submersible clean water pumpsMXSM c/w built in thermal protector, 15 m cable, control box with capacitor, with float switchatribut:
- Shaft: Stainless Steel
- Mech, Seal: Double Mech Seal of Carbon Ceramic With Oil Chamber
- Liquid Temperature (°C): Up To 35
- Motor Shield: Brass
- Casing: Stainless Steel
- Impeller: Stainless Steel
- OUT (inch): 1.25
- TSURUMI PUMP Pompa Celup Air Kotor ResinDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirProduk Submersible Resin-made Sewage & Wastewater Pump dari TSURUMI ini memiliki discharge rate 100-150 lpm tahan lama, kuat dan awet sangat cocok digunakan untuk keperluan industri, pengolahan , konstruksi dan aplikasi lainnyaatribut:
- Foreign Objects Passage Diameter (mm): 35
- Wasser Pompa Celup Air AsinDeskripsi:Wasser memiliki range produk Sea Water Summersible Pump yang lengkap dengan kapasitas 10-106 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Voltage (V): 220
- Diameter Pipe (inch): 1.25
Daftar Harga submersible water pumps Terbaru January 2026
| LIBERTY PUMPS Pompa Celup Air Kotor High Temperature (Sump Pump) | Rp10.999.900 |
| GOULDS WATER TECHNOLOGY Pompa Celup Air Kotor | Rp6.699.900 |
| DAYTON Submersible Centrifugal Pump | Rp1.899.900 |
| FRANKLIN ELECTRIC Submersible Deep-Well Pump & Motor Control Panel | Rp2.099.900 |
| DAYTON Pompa Celup Air Kotor | Rp2.999.900 |
| FLINT WALLING Pompa Celup Air Kotor | Rp5.899.900 |
| Yama Bare Pumps Air Compressor | Rp1.199.900 |
| EHEIM Submersible Pump | Rp609.900 |
| TSURUMI PUMP Submersible Pump | Rp9.299.900 |
| GOULDS WATER TECHNOLOGY Sewage Ejector Pump | Rp28.999.900 |
Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)



















































































































































/6yP109566250-1.jpg)