Beli string di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Fluorescent Leveling StringDeskripsi:Use:Foundation construction, civil engineering and construction, tile, and standard measurement.atribut:
- Finishing Material: Nylon
- Length (m): 270
- Purpose of Use: For foundation work, civil works, construction, tile, general survey.
- Weight (g): 120
- Wire Diameter (mm): 0.8 (thick)
- KOKUYO Spelling StringDeskripsi:Since Tsu 160 is made of all paper, recycling is possible even if it is discarded while binding it. * The number of yarns being braided is indicated in the material. The larger the number, the better it is for durable and weighty documents.atribut:
- Length (mm): 450
- Plus Binding Strings, Blackatribut:
- Color: Black
- Length (mm): 450
- TRUSCO String for MarkingDeskripsi:Use:Straight line marking with powdered chalk.atribut:
- Color: Blue
- Finishing Material: Nylon
- Length (m): 20
- Purpose of Use: For powder chalk linear marking.
- Takumi Fluorescent Leveling Stringatribut:
- Purpose of Use: Rubber string for record photography.
- String Length (m): 30
- KOKUYO Spelling String (Long Type)Deskripsi:Because it is a long type, it is convenient when you want to close bulky documents. There is a core thread and it has durability.atribut:
- Color: black
- Package Quantity: 100
- Point Shape: Cell destination
- Material: Thread yarn 32 yarn, core yarn / R-PET + recycled rayon
- Length (mm): 600
- Tajima Leveling StringDeskripsi:-You can pull out a taut string.-It has the "double reel structure" inside of the core and only the core rotates keeping appropriate tension.-It doesn't loosen, tangle, come apart, and a string can be easily returned.-String for building construction.atribut:
- String Length: 500m
- Purpose of Use: String for building construction.
- Mokuba String Trimmeratribut:
- Suitable Cord: φ3.3mm or less
- Type: Automatic drawing out type
- Compatible Models: Except brushcutter of Kinboshi.
- Accessories: Round 2.3mm nylon cord 5m
- Specification: Circle 2.3mm, nylon cord 5m
- Kenmaster Palu Bodem (Palu Batu)atribut:
- Color: Orange
- Tajima Leveling StringDeskripsi:-A string can be fixed at necessary length.-Can be installed with 2 installation needles on the main body.atribut:
- String Length: 20m
- Automatic Winding Length: 8m
- TRUSCO Hi-poly Leveling Stringatribut:
- Color: Yellow
- Material: Polyethylene (PE)
- Weight (g): About 37
- Length (m): 100
- Purpose of Use: For foundation work, general survey.
- Wire Diameter (mm): About 0.8
- TRUSCO Ink Pod StringDeskripsi:- Special processing With nylon thread, inking is good, it is difficult to decay, it can be used strongly long.- As a thread for a black ink used for every inking work.atribut:
- Length (m): 35
- Purpose of Use: As a thread for ink pad used for every inking work.
- SANKEI KIKOM Magnet LembaranDeskripsi:-A glossy sheet.-It can be erased by whiteboard marker.-A convenient sheet that can be cut with scissors.atribut:
- Material: Rubber Magnet
- Pentel White Board Marker, Knockatribut:
- Green Purchasing Law: Fit
- monotaro Sheet Binding StringDeskripsi:When connecting sheets together.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: polyethylene
- Color: Marine blue
- Length (mm): 600
- Thickness (phi mm): 6
- Mitsubishi Pencil (Uni-Ball) Colored Pencil 880 RedDeskripsi:Classic colored pencilatribut:
- Core Color: Red
- Dimensions (HxWxD) (mm): 220.0x40.0x8.0
- Number of Colors: 1
Daftar Harga string Terbaru March 2026
| TRUSCO Fluorescent Leveling String | Rp119.900 |
| KOKUYO Spelling String | Rp39.900 |
| Plus Binding Strings, Black | Rp61.900 |
| TRUSCO String for Marking | Rp37.900 |
| Takumi Fluorescent Leveling String | Rp269.900 |
| KOKUYO Spelling String (Long Type) | Rp199.900 |
| Tajima Leveling String | Rp129.900 |
| Mokuba String Trimmer | Rp2.399.900 |
| Mokuba Nylon Cord 50M | Rp609.900 |
| RIDGID Threading Machine (Mesin Senai) | Rp109.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/P103010704-1.jpg)



/n4P102048832-8.jpg)
/3hP103565125-1.jpg)








%20Colored%20Pencil%20880%20Red/80P110974288-1.jpg)