Beli striking wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROTO Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:Striking box-end wrenches have an enclosed head end (box end) that fits around the entire head of the fastener for a more secure grip while turning compared to an open end. A block shape on one end of the handle is struck with a hammer to loosen or tighten a fastener. These SAE (inch) size wrenches have a straight handle and the box end has a 12-pt. design with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench.atribut:
- Corrosion Resistant: Yes
- Handle Color: Black
- Handle Type: Straight
- Material: Alloy Steel
- Finish: Black Oxide
- Head Offset Angle (°): 0
- Head Type: Standard
- Measurement Type: SAE
- Standards: Federal Specification GGG-W-636E
- PROTO Striking Box End Wrench Heavy Duty Offset 6 Point (Kunci Ring Pukul)atribut:
- Finish: Black Oxide
- Size (inch): 2
- Outside Head Width 1 (inch): 3-1/32
- Head Thickness 1 (inch): 1-7/32
- Overall Length (inch): 11-21/32
- Nut Depth (inch): 1-7/32
- Drive end Outside Diameter (inch): 3-1/32
- Point Size: 6
- Unit of Measure: Fractional
- PROTO Striking Box End Wrench Heavy Duty Offset 12 Point (Kunci Ring Pukul)atribut:
- Finish: Black Oxide
- Size (inch): 1
- Outside Head Width 1 (inch): 1-25/32
- Head Thickness 1 (inch): 5/8
- Overall Length (inch): 8-1/2
- Point Size: 12
- Unit of Measure: Fractional
- PROTO Striking Box End Wrench Heavy Duty Offset 12 Point (Kunci Ring Pukul)atribut:
- Finish: Black Oxide
- Size (inch): 2-3/8
- Outside Head Width 1 (inch): 3-3/8
- Head Thickness 1 (inch): 1-1/2
- Overall Length (inch): 13-1/2
- Point Size: 12
- Unit of Measure: Fractional
- ASH Striking Face Ring Spanneratribut:
- Total Length (mm): 185
- Finishing Material: Special Steel, Surface Treatment: Cathodic Electrodeposition Coating
- Asahi Tools Striking Box End Wrench (Kunci Ring Pukul)atribut:
- Material: Chrome vanadium steel (Cr-V), Surface treatment:Cathodic electrocoating
- WRIGHT Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:Striking box-end wrenches have an enclosed head end (box end) that fits around the entire head of the fastener for a more secure grip while turning compared to an open end. A block shape on one end of the handle is struck with a hammer to loosen or tighten a fastener. These SAE (inch) size wrenches have a straight handle and the box end has a 12-pt. design with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench.atribut:
- UNSPSC: 31160000
- PROTO Adjustable Wrench Satin Clik-Stop (Kunci Inggris)atribut:
- Finish: Satin
- Specification ASME: ASME B107.8
- GEDORE Striking Box End Wrench (Kunci Ring Pukul)atribut:
- Finish Material: Chrome Vanadium Steel (Cr-V)
- PROTO Striking Box End Wrench Heavy Duty Offset 6 Point (Kunci Ring Pukul)atribut:
- Finish: Black Oxide
- Size (inch): 1-7/16
- Outside Head Width 1 (inch): 2-17/64
- Head Thickness 1 (inch): 7/8
- Overall Length (inch): 10-19/32
- Nut Depth (inch): 7/8
- Drive end Outside Diameter (inch): 2-9/32
- Point Size: 6
- Unit of Measure: Fractional
- ASH Striking Box End Wrench (Kunci Ring Pukul)atribut:
- Material: Chrome vanadium steel (Cr-V), Surface treatment:Cathodic electrocoating
- Asahi Tools Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:-Optimum for tightening by tapping the striking part with a hammer while pulling the rope through the rear hole of the handle, or loosening the bolt and nut with rust.-Material is chrome vanadium steel, hardness considering shock, JIS strongest grade
- M10 Striking Box End Wrench 12 Point (Kunci Ring Pukul)Deskripsi:Made of chrome molybdenum, manganese phosphating finish, black finish, with striking face, heavy duty.
- PROTO Adjustable Wrench Cushion Grip (Kunci Inggris)atribut:
- Finish: Satin
- Specification ASME: ASME B107.8
- TONE Striking Offset WrenchDeskripsi:For tightening work with a hammer and loosening rusted bolts and nuts.
- ASH Striking Face Spanneratribut:
- Finish Material: Chrome Vanadium Steel (Cr-V), Surface Treatment: Cathodic Electrodeposition Coating
- SATA Striking Box End Wrench Metric (Kunci Ring Pukul)Deskripsi:- Forget from alloy steel, heat treated and hardened for durability and rust resistance- Striking end for hammer strike to loose frozen fasteners or to tighten fasteners
Daftar Harga striking wrench Terbaru March 2026
| PROTO Striking Box End Wrench (Kunci Ring Pukul) | Rp1.199.900 |
| Bullocks Striking Box End Wrench (Kunci Ring Pukul) | Rp369.900 |
| PROTO Striking Box End Wrench Heavy Duty Offset 6 Point (Kunci Ring Pukul) | Rp2.299.900 |
| PROTO Striking Box End Wrench Heavy Duty Offset 12 Point (Kunci Ring Pukul) | Rp1.099.900 |
| PROTO Striking Box End Wrench Heavy Duty Offset 12 Point (Kunci Ring Pukul) | Rp3.399.900 |
| ASH Striking Face Ring Spanner | Rp659.900 |
| SATA Explosion Proof Combination Wrench | Rp679.900 |
| Asahi Tools Striking Box End Wrench (Kunci Ring Pukul) | Rp6.299.900 |
| WRIGHT Striking Box End Wrench (Kunci Ring Pukul) | Rp2.399.900 |
| PROTO Adjustable Wrench Satin Clik-Stop (Kunci Inggris) | Rp449.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/0bP107301011-1.jpg)
/e9P103245513-1.jpg)
/2dP103500085-1.jpg)
/r2P103499974-1.jpg)
/4bP103500155-1.jpg)


/P102018910-1.jpg)
/dvP111331499-1.jpg)
/l7P103497763-1.jpg)
/f5P105558545-9.jpg)
/1vP103500067-1.jpg)
/h8P102018620-6.jpg)
/P102746501-2.jpg)
/43P103776147-1.jpg)
/poP102312924-2.jpg)
/kpP103497745-1.jpg)


/1dP105511049-1.jpg)