Beli strainer 3 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VTV Valve Y-Strainer Valve PN 16
    Mulai

    Rp919.900

    VTV Valve Y-Strainer Valve PN 16
    Deskripsi:
    VTV Flange Strainer YFlange end to PN16
    atribut:
    • Fig: STV-203F
    • Screen (mm): 3 (Perforated Plate), Mesh 40#
    • Body: Cast Iron
  2. King Da Jeng (KDJ) Spring Check Valve Socket End
    Mulai

    Rp54.900

    King Da Jeng (KDJ) Spring Check Valve Socket End
    atribut:
    • End Type: Socket
    • Material: PVC
    • O-Ring: EPDM, NBR
    • Seat: EPDM, VITON, NBR
    • Standard: ANSI, BS, CNS, DIN, JIS (Socket)
    • Type: Spring Type
  3. Kitz 16K Ductile Iron Lift Chuck (Fire Rating/Certified Product) (16SF Series)
    Mulai

    Rp3.299.900

    Kitz 16K Ductile Iron Lift Chuck (Fire Rating/Certified Product) (16SF Series)
    Deskripsi:
    Usable: Dry piping
    atribut:
    • Material (disk): SUS403
    • Cap Material: SCS13A/SUS304
    • Material (Gasket): C1100P-O
    • Class: 16K
    • Body Material: FCD-S
    • Connection Method: The screw-shaped
    • Handle Shape: Without handle
    • Maximum Working Pressure (MPa): 2.2
    • Shape: straight
    • Valve Type: Chuck valve
  4. VTV Valve Y-Strainer Valve ANSI 300
    Mulai

    Rp4.699.900

    VTV Valve Y-Strainer Valve ANSI 300
    Deskripsi:
    VTV Flange Strainer YFlange end to ANSI 300
    atribut:
    • Fig: STV-203F
    • Sealing: Graphite
    • Screen (mm): 3 (Perforated Plate), Mesh 40#
    • Cover: Cast Steel
    • Body: Cast Steel
  5. Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)
    Mulai

    Rp1.299.900

    Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  6. Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp1.399.900

    Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  7. CENIT Y-Strainer Double Union uPVC Clear Socket End JIS
    Mulai

    Rp439.900

    CENIT Y-Strainer Double Union uPVC Clear Socket End JIS
    atribut:
    • Color: Clear
    • Connection Type: Union, Socket
    • Material: uPVC
    • Standard: JIS
  8. Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.
    atribut:
    • Humidity Range (% RH): 20 to 95
    • Temperature Range (°C): -5 to 45
    • Dimensions (mm): 182x25x148
    • Power Supply: AAA Battery - 2pcs
    • Measurement Item: Temperature, humidity
    • Minimum Temperature Display (degrees): 0.1
  9. Kitz 20K Ductile Iron Lift Chuck (20SN Series)
    Mulai

    Rp1.299.900

    Kitz 20K Ductile Iron Lift Chuck (20SN Series)
    atribut:
    • Class: 20K
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: Without handle
    • Maximum Working Pressure (MPa): 2.75 (-10°C - +120°C electrostatic running water), 2.45 (-10°C - +220°C steam, air, gas, oil, pulsating water), 2.4 (-5°C - +220°C, gas) (when the high-pressure gas safet
    • Shape: straight
    • Valve Type: Chuck valve
  10. Onda Check Valve (Katup Cek)
    18%
    Mulai

    Rp119.900

    Onda Check Valve (Katup Cek)
    atribut:
    • Material: Kuningan
  11. RIDGID Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp559.900

    RIDGID Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    RIDGID Adjustable Wrenches offer tapered wide-capacity jaws, enabling use in tighter spaces. The laser etched SAE and metric scales allow you to quickly and precisely size fasteners. Supported jaws minimize resistance wear and improve user safety. Low-profile I-beam handle comfortably fits adult-sized hands. Triple-coated Chrome Vanadium steel provides professional-grade strength, minimum wear and long-lasting durability.
  12. RHINO TIG AC/DC Welder (Mesin Las)
    Mulai

    Rp11.999.900

    RHINO TIG AC/DC Welder (Mesin Las)
    atribut:
    • Color: Red
    • Duty Cycle (%): 60
  13. Weflo Y-Strainer
    Mulai

    Rp1.899.900

    Weflo Y-Strainer
    Deskripsi:
    * NPT or BSPT blowoff outlet on cover. Blowoff outlets are finished with plugs.* Screens are perforated 304 stainless steel with spot welded seam.* Recessed seat in body assures accurate screen alignment.* Flanged and drilling complies with EN1092-2 PN16/25, ANSI B 16.1 Class125.* Rated Working PressureFig.7101: 16 bar / 200 psi for DN50 to DN600.Fig.7102: 25 bar / 300 psi for DN50 to DN300.* WRAS Approved:Fig.7101 DN50-DN600DI body, EPDM Gasket for potable water.
    atribut:
    • Body Material: Ductile Iron
    • Corossion Protection: Fusion Bonded Coating or Liquid Epoxy Painted Interior and Exterior
    • Cover Material: Ductile Iron
    • Gasket Material: Graphite
    • Screen Material: Stainless Steel
  14. Kitz 16K Ductile Iron Gate Valve (Fire Rating/Certified Product) (16SMS Series)
    Mulai

    Rp4.199.900

    Kitz 16K Ductile Iron Gate Valve (Fire Rating/Certified Product) (16SMS Series)
    Deskripsi:
    Usable: Dry piping
    atribut:
    • Material (stem): SUS420J2
    • Material (disk): SCS1
    • Material (bonnet): FCD-S
    • Material (Handle): FCD450-10
    • Material (Gasket): C1100P-O
    • Body Material: FCD-S
    • Class: 16K
    • Connection Method: The screw-shaped
    • Handle Shape: circular
    • Material (Packing): Non-asbestos
    • Maximum Working Pressure (MPa): 2.2
    • Shape: straight
  15. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  16. VTV Valve Y-Strainer Valve ANSI 150
    Mulai

    Rp2.099.900

    VTV Valve Y-Strainer Valve ANSI 150
    Deskripsi:
    VTV Flange Strainer YFlange end to ANSI 150
    atribut:
    • Fig: STV-203F
    • Screen (mm): 3 (Perforated Plate), Mesh 40#
    • Body: Cast Steel
  17. TOYO VALVE Y-strainer PN16 cast iron flange end
    Mulai

    Rp2.699.900

    TOYO VALVE Y-strainer PN16 cast iron flange end
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Note: Height for Removing the Screen
    • Screen: Stainless Steel
Daftar Harga strainer 3 inch Terbaru October 2026
VTV Valve Y-Strainer Valve PN 16Rp919.900
Samiplast Y-Strainer Clear Double UnionRp439.900
King Da Jeng (KDJ) Spring Check Valve Socket EndRp54.900
Kitz 16K Ductile Iron Lift Chuck (Fire Rating/Certified Product) (16SF Series)Rp3.299.900
VTV Valve Y-Strainer Valve ANSI 300Rp4.699.900
Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)Rp1.299.900
Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)Rp1.399.900
CENIT Y-Strainer Double Union uPVC Clear Socket End JISRp439.900
Tanita Digital Hygrometer (Pengukur Suhu Ruangan)Rp1.299.900
Kitz 20K Ductile Iron Lift Chuck (20SN Series)Rp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)