Beli storage cabinet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Lemari PerkakasDeskripsi:Part cabinet 30 drawer 100x40x102cm adalah tempat untuk menyimpan benda-benda berukuran kecil misalnya sparepart. Laci sparepart cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Laci sparepart merek krisbow dengan ukuran 100x40x102cm ini memiliki 30 laci. Laci sparepart ini terbuat dari plastik abs dan dibingkai dengan baja sehingga kuat dan tahan lama.atribut:
- Item: Cabinet
- Type: Part Cabinet
- Senator Small Parts Storage Cabinetatribut:
- Material: Polypropylene
- Mondoware The Daisy Lemari Rattan GantungDeskripsi:Lemari yang Dibuat dari bahan premium, lemari ini dijamin awet & kokoh!✅ Anti jamur✅ Anti banjir✅ Anti rayap✅ Anti bakteri✅ Anti karat ✅ Gampang bongkar pasangatribut:
- Color: Coklat
- Dimensions (cm): 47x70x180
- Material: Virgin Grade Plastic
- Maximum Loading Capacity (kg): 10/tingkat (total 3 tingkat)
- TRUSCO Drawer Storage Cabinetatribut:
- Specification: Completed product
- Weight (kg): 6.9
- Maximum Loading Capacity (kg): 48 / unit
- Dimensions (Width W x Depth D x Height H) (mm): 349x235x389
- Drawer Color: Transparency
- Drawer Combination: B-1 = 24 pieces
- Body Material: : Steel
- KRISBOW Pembatas Laci untuk Laci Sedangatribut:
- Type: Divider
- Material: Steel
- Dimensions (mm): 390x125x4
- Color: Black
- Applications: For deviding area inside drawer
- Kennedy Small Parts Storage CabinetDeskripsi:Manufactured from heavy gauge steel, painted finish with impact resistant transparent polypropylene drawers, allowing contents to be viewed when the drawer is closed. The lip on the rear of the drawer allows it to be opened fully without falling out. The cabinets can be stacked or mounted to the wall to maximise use of storage space.atribut:
- Product Type: Drawer Cabinet
- Overall Depth: 155mm
- Color: Red
- Overall Width: 306mm
- Drawer Depth: 140mm
- B-ONE Lemari Asamatribut:
- Material: Multiplex 18mm
- Outside: Decosheet Laminated
- Inside: High Pressure Laminated
- Work Mat: Phenolic Resin (Acid Resistant)
- JUSTRITE TypeI Steel Safety Can for FlammablesDeskripsi:-Safely manages solvents.-Keep the dangerous fluid or liquids safely by controlling steam and protect factory and workers from the risk of fire.-Prevent flashback and prevent ignition of solvents.-The mouth closes automatically when releasing the handle to suppress volatilization. -For flammable fluid or liquid movement and storage.-FM standard.-UL Standard.-ULC Standardatribut:
- Color: Red
- Material: Zinc plated steel
- KRISBOW Lemari Arsip Pintu Geseratribut:
- Outside Dimensions (LxWxH): 400x900x1850
- Material: Cold Roll Steel
- Type of Cabinet: Standard Cabinet
- Type of Construction: Knocked Down
- Max. Load Per Shelving (kg): 20
- Plate Thickness (mm): Approx. 0.6
- Powder Coating Finish (mm): Approx. 0.1
- Type of Lock: Standard Lock
- Type of Top: Flat
- Matlock Plastic Storage BinDeskripsi:Available in four attractive colours and an array of sizes and specifications to suit your needs, these plastic storage bins are incredibly versatile. Manufactured from high strength polypropylene which is corrosion resistant and robust, they possess an interlocking design that allows for the bins to be hung on any standard louvre panel as well as being able to stand freely to suit individual preference. A simple and elegant way to maximise your storage space. Features and Benefits- Manufactured from a high strength and durable polypropylene making it a long lasting product- Has an interlocking design that allows for it to be hung on a standard louvre panel- Can be nested and stacked to help optimise your storage- Available in a range of four attractive colours to suit your personal tastes and needsTypical Applications- Ideal for being hung upon a louvred panel as well as being used for free standing storage. The range of colours makes it useful in institutional settingsatribut:
- Material: Plastic
- Product Type: Plastic Storage Bin
- TRUSCO Kotak Penyimpanan Barang Beningatribut:
- Finishing Material: Polypropylene
- Specifications: With buckle
- Oxihom Rak Kotak Tempat PenyimpananDeskripsi:Oxihom Rak Tempat Penyimpanan Sendok/Garpu/Pisau/KosmetikStorage Organizer for Spoon/Fork/KnifeMaterial : PP (Polypropylene)Isi Produk :– 1 pcs Kotak Penyimpanan S642 SeriesKotak Plastik ini dapat diletakan di dalam laci untuk memisahkan peralatan makan/stationary/kosmetik/accesories.Dapat di gabungkan dengan seri lainnya S6421 – S6423Terbuat dari bahan plastik yang berkualitas tinggi, Awet , Tahan Lama dan Mudah di bersihkan, dengan warna yang sangat elegan.Dapat Digunakan untuk Menyimpan :– Alat Makan– Make Up/Kosmetik– Alat Tulis– Perlengkapan Dapur– Peralatan jahit– Mainan– Dan Lain lain sebagainyaatribut:
- Material: PP (Polypropylene)
- Oxihom Container Box PlasticDeskripsi:erbuat dari bahan plastik yang berkualitas tinggi, Awet, Tahan Lama dan Mudah di bersihkan, dengan warna yang sangat elegan.Dapat Digunakan untuk Menyimpan :- Alat Tulis/Buku- Mainan- Pakaian- Peralatan Masak- Peralatan Kamar Mandi- Peralatan Tukang ( Baut, Paku, Tang, Dll )- Dan Lain lain sebagainyaatribut:
- Material: PP (Polypropylene)
Daftar Harga storage cabinet Terbaru January 2026
| KRISBOW Lemari Perkakas | Rp3.099.900 |
| FBJ Cylindrical Roller Bearing NU Series | Rp82.900 |
| Senator Small Parts Storage Cabinet | Rp1.099.900 |
| Mondoware The Daisy Lemari Rattan Gantung | Rp1.199.900 |
| YOKOHAMA Ban Mobil ADVAN Fleva-V701 | Rp1.499.900 |
| TRUSCO Drawer Storage Cabinet | Rp3.499.900 |
| KRISBOW Pembatas Laci untuk Laci Sedang | Rp60.900 |
| KRISBOW Lemari Arsip Laci | Rp1.699.900 |
| Kennedy Small Parts Storage Cabinet | Rp1.599.900 |
| B-ONE Lemari Asam | Rp46.999.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)


































































































































































/P101004086-1.jpg)