Beli step nosing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WOOSTER Antislip Stair NosingDeskripsi:Multistrip grit on these stair nosings has gaps between the gritted surfaces to increase wear resistance and allow dirt and moisture to drain off the surface.atribut:
- Indoor/Outdoor: Indoor; Outdoor
- Nose Style: Square
- Product Type: Anti-Slip Stair Nosing
- Two Stage Installation: No
- BOLD STEP Antislip Stair Tread Cover & NosingDeskripsi:Disc tumbler keyed cam locks have a row of discs inside that must be aligned with the correct key to open. They're harder to pick than pin tumbler keyed cam locks because they require specialized tools to break in. These cam locks install in furniture to protect the contents from theft or unauthorized use.atribut:
- UNSPSC: 30161908
- ADA Compliant: Yes
- Color: Black/Yellow
- Depth (inch): 7-1/2
- Edge Style: Beveled
- Includes: Tapcon Screws
- Indoor/Outdoor: Indoor; Outdoor
- Installation Equipment Included: Yes
- Installation Method: Adhesive and Fasteners
- Manufacturer Part Number: 407NT20048102
- Material: Aluminium
- Nose Height (inch): 1-1/4
- Nose Style: Square
- Product Type: Anti-Slip Stair Tread
- Series: BOLD STEP
- Standards: OSHA
- Sub Brand: Renovtion Stair Tread
- Surface Design: Double-Strip Grit
- Thickness (inch): 3/16
- Two Stage Installation: No
- Visibility Features: Glow-in-the-Dark
- Width (inch): 48
- Hikari Mold Non-Slip BrownDeskripsi:It can be used to prevent slipping of stairs and prevent falls.atribut:
- Material: Hard PVC + soft PVC
- Color: Brown
- Width (mm): 36
- Thickness (mm): 3
- Overall Length (mm): 1000
- Height (mm): 10.5
- RUST-OLEUM Antislip Stair NosingDeskripsi:Full grit surfaces on these stair nosings provide slip resistance across the entire surface which increases slip resistance over stripped surfaces.atribut:
- UNSPSC: 30161908
- ADA Compliant: Yes
- Color: Yellow
- Depth (inch): 2-3/4
- Edge Style: Square
- For Surface Type: Existing Concrete; Open Mesh; Steel Surfaces; Wood Surfaces
- Grit Level: Coarse
- Indoor/Outdoor: Indoor; Outdoor
- Installation Equipment Included: Yes
- Installation Method: Adhesive and Fasteners
- Material: Fiberglass Reinforced Plastic
- Nose Height (inch): 1
- Nose Style: Square
- Product Type: Anti-Slip Stair Nosing
- Resistance Properties: Chemical Resistant; Corrosion Resistant; Oil Resistant
- Series: SAFESTEP
- Standards: NFSI Certified
- Sub Brand: Concrete Saver, SafeStep
- Surface Design: Full Coverage Grit
- Traffic Type: Heavy
- Two Stage Installation: No
- DUPUY Single-Phase Industrial Vacuum Cleaneratribut:
- Voltage (volt): 400
- Power (kW): 2.2
- Water lift max. (mm.H2O): 3000
- Air Flow Maximum (m³/hour): 320
- Suction inlet (mm): 80
- Dimmension (cm): 58x60x155H
- Filter Surface Area (cm²): 20000
- Tank Capacity (L) : 60
- Pertamina Mesran SPR Min 20W-50 SG/CDDeskripsi:MESRAN SUPER SAE 20W-50 adalah pelumas berkualitas tinggi untuk kendaraan berbahan bakar bensin.TINGKATAN MUTUMESRAN SUPER SAE 20W-50 memenuhi tingkatan mutu API SG/CD dan JASO MA.
- Safetyware Chem-Pro Extra Heavy Duty Unlined Nitrile GloveDeskripsi:SAFETYWARE CHEM-PRO EXTRA HEAVY DUTY 22MIL 18inch CHEMICAL RESISTANT UNLINED NITRILE GLOVESNitrile Unlined Gloves are made with specially formulated Nitrile compound which offers superior resistance against a wide range of chemical such as solvents, as well as oil, grease & animal fats. Many models with different thickness and length are available to suit different needs. All models are certified to European CE Category 3 for PPE of complex design and are food safe.atribut:
- Color: Green
- Size: 8
- Standard: EN388, EN374:1-5, EN420, EN16523-1
- Aquaproof Cat Pelapis Anti Bocor 1kgDeskripsi:Aquaproof merupakan cat anti bocor terbaik dengan campuran polimer thixotropic yang dirancang untuk melapisi berbagai tempat, seperti atap dan dinding bagian luar, yang membutuhkan pelapis antibocor handal. Aquaproof merupakan salah satu pelapis anti bocor terbaik. Aquaproof cocok antara lain untuk atap genting, atap beton/seng/asbes, wuwungan, talang dan tampak muka/facade yang membuat Aquaproof cocok sebagai cat genteng anti bocor.atribut:
- Ukuran (kg): 1
- CONCRETE SAVER Antislip Stair NosingDeskripsi:Full grit surfaces on these stair nosings provide slip resistance across the entire surface which increases slip resistance over stripped surfaces.atribut:
- UNSPSC: 30161908
- Color: Yellow
- Depth (inch): 2-3/4
- Edge Style: Square
- For Surface Type: Existing Concrete; Open Mesh; Steel Surfaces; Wood Surfaces
- Grit Level: Medium
- Indoor/Outdoor: Indoor
- Installation Equipment Included: Yes
- Installation Method: Adhesive and Fasteners
- Manufacturer Part Number: 292484
- Material: Fiberglass Reinforced Plastic
- Nose Height (inch): 1
- Nose Style: Square
- Product Type: Anti-Slip Stair Nosing
- Resistance Properties: Chemical Resistant; Corrosion Resistant; Oil Resistant
- Series: SAFESTEP
- Standards: NFSI Certified
- Sub Brand: SafeStep
- Surface Design: Full Coverage Grit
- Thickness (inch): 1-1/4
- Traffic Type: Heavy
- Two Stage Installation: No
- Width (inch): 48
- WOOSTER Antislip Stair Tread Cover & NosingDeskripsi:The double-strip grit on these stair tread covers and nosings have a narrow strip near the nosing and a wider strip toward the riser. The gap between strips increases wear resistance over full-grit coverage.atribut:
- Edge Style: Beveled
- Indoor/Outdoor: Indoor; Outdoor
- Installation Equipment Included: No
- Material: Extruded Aluminium
- Nose Style: Square
- Product Type: Anti-Slip Stair Tread
- Stripe Pattern: Straight Stripes
- Two Stage Installation: No
- HANDI RAMP Antislip Stair NosingDeskripsi:These latch kits replace worn and damaged latches or locking mechanisms on compatible hoist hooks.atribut:
- UNSPSC: 30161908
- Depth (inch): 2-3/4
- Edge Style: Round
- For Surface Type: Existing Concrete; Masonry; Metal Surfaces; Wood Surfaces
- Includes: Stainless Steel Screws
- Indoor/Outdoor: Indoor; Outdoor
- Installation Equipment Included: Yes
- Installation Method: Concrete Anchor; Screws
- Material: Aluminium
- Nose Height (inch): 1-1/8
- Nose Style: Square
- Product Type: Anti-Slip Stair Nosing
- Surface Design: Raised Discs
- Thickness (inch): 1/4
- Two Stage Installation: No
- Tyrone HSC Chain Block 5Tonatribut:
- Capacity: 5 Ton
- Nescafe Kopi Instan ClassicDeskripsi:Nescafe classic, kopi hitam instant yang terbuat dari 100% biji robusta lampung pilihan.
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga step nosing Terbaru March 2026
| WOOSTER Antislip Stair Nosing | Rp999.900 |
| BOLD STEP Antislip Stair Tread Cover & Nosing | Rp1.599.900 |
| Hikari Mold Non-Slip Brown | Rp129.900 |
| RUST-OLEUM Antislip Stair Nosing | Rp1.499.900 |
| DUPUY Single-Phase Industrial Vacuum Cleaner | Rp90.999.900 |
| Pertamina Mesran SPR Min 20W-50 SG/CD | Rp179.900 |
| Safetyware Chem-Pro Extra Heavy Duty Unlined Nitrile Glove | Rp209.900 |
| Aquaproof Cat Pelapis Anti Bocor 1kg | Rp67.900 |
| CONCRETE SAVER Antislip Stair Nosing | Rp1.499.900 |
| ANSELL Sarung Tangan Gamex | Rp1.599.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Aksesori%20Masker%20Las/WOOSTER%20Antislip%20Stair%20Nosing/d6P109458474-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Aksesori%20Masker%20Las/BOLD%20STEP%20Antislip%20Stair%20Tread%20Cover%20%26%20Nosing/fdP109458553-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Aksesori%20Masker%20Las/RUST-OLEUM%20Antislip%20Stair%20Nosing/c6P109458438-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20Nitril%20Sekali%20Pakai/Safetyware%20Chem-Pro%20Extra%20Heavy%20Duty%20Unlined%20Nitrile%20Glove/a4P111677364-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Aksesori%20Masker%20Las/CONCRETE%20SAVER%20Antislip%20Stair%20Nosing/ahP109458377-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Lab%2C%20Ruang%20Bersih/Sarung%20Tangan%20Nitril%20Ruang%20Bersih/ANSELL%20Sarung%20Tangan%20Gamex/5kP107963200-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Aksesori%20Masker%20Las/WOOSTER%20Antislip%20Stair%20Tread%20Cover%20%26%20Nosing/jcP109458696-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Aksesori%20Masker%20Las/HANDI%20RAMP%20Antislip%20Stair%20Nosing/azP109458395-1.jpg)