Safetyware Chem-Pro Extra Heavy Duty Unlined Nitrile Glove (Sarung Tangan)

Sebelum PPN:
Rp239.900
Spesifikasi
ColorGreen
Size8
StandardEN388, EN374:1-5, EN420, EN16523-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SAFETYWARE CHEM-PRO EXTRA HEAVY DUTY 22MIL 18inch CHEMICAL RESISTANT UNLINED NITRILE GLOVES

Nitrile Unlined Gloves are made with specially formulated Nitrile compound which offers superior resistance against a wide range of chemical such as solvents, as well as oil, grease & animal fats. Many models with different thickness and length are available to suit different needs. All models are certified to European CE Category 3 for PPE of complex design and are food safe.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Made with high performance Nitrile compound that provide outstanding protection against a wide range of chemicals including strong detergents, greases, oils, solvents and acids.
- Offer superior resistance against abrasion, cuts, snags and puncture, longer wear and better protection than natural rubber gloves.
- Patterned palm provides excellent grip in both wet and dry conditions.
- Flocklined and Unlined models with different lengths and thicknesses are available.
- This unlined 22mil thickness and 18inch length gloves is the longest unsupported Nitrile gloves available in the market. It offers the highest protection & durability amongst all the models of Nitrile gloves available.
- Does not contain latex protein.
- Food safe.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait