CONCRETE SAVER Antislip Stair Nosing (Pengaman Anak Tangga)

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC30161908
ColorYellow
Depth (inch)2-3/4
Edge StyleSquare
For Surface TypeExisting Concrete; Open Mesh; Steel Surfaces; Wood Surfaces
Grit LevelMedium
Indoor/OutdoorIndoor
Installation Equipment IncludedYes
Installation MethodAdhesive and Fasteners
Manufacturer Part Number292484
MaterialFiberglass Reinforced Plastic
Nose Height (inch)1
Nose StyleSquare
Product TypeAnti-Slip Stair Nosing
Resistance PropertiesChemical Resistant; Corrosion Resistant; Oil Resistant
SeriesSAFESTEP
StandardsNFSI Certified
Sub BrandSafeStep
Surface DesignFull Coverage Grit
Thickness (inch)1-1/4
Traffic TypeHeavy
Two Stage InstallationNo
Width (inch)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full grit surfaces on these stair nosings provide slip resistance across the entire surface which increases slip resistance over stripped surfaces.
Feature
Anti-Slip Stair Nosing Lip Height 1 in Nose Style Square Installation Hardware Included Yes Surface Design Full Coverage Grit Color Yellow Edge Style Square For Surface Type Existing Concrete Open Mesh Steel Surfaces Wood Surfaces Grit Size Medium Indoor/Outdoor Indoor Installation Method Adhesive and Fasteners Material Fiberglass Reinforced Plastic Overall Depth 2 3/4 in Overall Width 48 in Product Type Anti-Slip Stair Nosing

Ulasan Produk

Tidak ada ulasan

Halaman Terkait