Beli step drilling hss di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TONE Hex Key Ball Point Long Arm Stainless Set (Kunci L)
    44%
    Mulai

    Rp149.900

    TONE Hex Key Ball Point Long Arm Stainless Set (Kunci L)
    Deskripsi:
    -Ideal for tightening/loosening hexagon socket head cap screw.-A ball point type that can be used tilted.
  2. monotaro Noss Drill (Mata Bor Reduced Shank)
    Mulai

    Rp249.900

    monotaro Noss Drill (Mata Bor Reduced Shank)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 152
    • Flute Length (mm): 76
    • Surface Processing: Black surface treatment
    • Shank Diameter (mm): 13
  3. TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    Mulai

    Rp999.900

    TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    atribut:
    • Material: Cobaltheiss
    • Set Contents: Cutting oil
    • Layer Width (mm): 5
    • Number of Shelves: 5
    • Hole Dimensions (Φmm): 4,6,8,10,12
    • Surface Treatment: Titanium coating
    • Accessories: Cutting Oil
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shank Diameter (mm): 6.35
  4. K55 Step Drill HSS (Mata Bor Pagoda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp61.900

  5. Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)
    Mulai

    Rp199.900

    Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)
    atribut:
    • Material: High Speed Steel
  6. Sherwood Plain Shank Counter Bores
    Mulai

    Rp4.499.900

    Sherwood Plain Shank Counter Bores
    Deskripsi:
    Plain Shank 7 Piece Set Manufactured to BS328 : 5 : 1983. Sizes: M3, M4, M5, M6, M8, M10, M12.
    atribut:
    • Material: Cobalt High Speed Steel
    • Tool Type: Counterbore
    • Finish/Coating: Uncoated
  7. monotaro Set Mata Bor Heksagonal & Step Titanium (Drill Bit Set)
    Mulai

    Rp259.900

    monotaro Set Mata Bor Heksagonal & Step Titanium (Drill Bit Set)
    Deskripsi:
    Excellent biting to the material by the tip cross-thinning process (3 mm or more).Convenient step bit for drilling of curved surfaces such as pipes.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Surface Processing: TiN coating
    • Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
    • Material: High speed steel (HSS)
    • Helix Angle: standard
    • Set Contents: Hexagonal shaft drill: Φ 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5 mm, Hexagonal shaft step drill: 9 stages (Φ 4, 5, 6, 7, 8, 9, 10, 12 mm)
    • Shaft Diameter (Ø mm): 6.35
    • Point Angle (Degree): 118
  8. Jason Step Drill HSS (Mata Bor Pagoda)
    Mulai

    Rp109.900

    Jason Step Drill HSS (Mata Bor Pagoda)
    Deskripsi:
    ProfessionalBrass Material
    atribut:
    • Material: Brass
  9. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  10. TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    Mulai

    Rp1.299.900

    TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    atribut:
    • Material: SKH-55 (Cobalt HSS)
    • Number of Steps: 8
    • Surface Processing: Titanium coating
    • Stage Width (mm): 4
    • Accessories: Cutting Oil
    • Maximum Rotation Speed (rpm): 35
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shaft Diameter (mm): 6.35 (hexagonal axis)
  11. Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)
    Mulai

    Rp1.099.900

    Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)
    Deskripsi:
    Sherwood 14-Step Sheet Metal Step Drill with
    atribut:
    • Maximum Material Thickness: 3 mm
    • Range: 4 to 30 mm
  12. KRISBOW Step Drill Bit (Mata Bor Pagoda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

  13. TRUSCO Noss Drill HSS
    31%
    Mulai

    Rp479.900

    TRUSCO Noss Drill HSS
    Deskripsi:
    -For countersunk head screw.-For JIS B 1101 bolt hole and counter boring machining.-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
    atribut:
    • Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
Daftar Harga step drilling hss Terbaru October 2026
TONE Hex Key Ball Point Long Arm Stainless Set (Kunci L)Rp149.900
monotaro Noss Drill (Mata Bor Reduced Shank)Rp249.900
TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)Rp999.900
K55 Step Drill HSS (Mata Bor Pagoda)Rp61.900
Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)Rp199.900
Sherwood Plain Shank Counter BoresRp4.499.900
monotaro Set Mata Bor Heksagonal & Step Titanium (Drill Bit Set)Rp259.900
Jason Step Drill HSS (Mata Bor Pagoda)Rp109.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
Gestar HSS Step DrillRp42.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)