Beli step drill hss di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt High Speed Steel) (Mata Bor Pagoda)
    Mulai

    Rp1.199.900

    TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt High Speed Steel) (Mata Bor Pagoda)
    Deskripsi:
    -Since it comes with leading edge thinning, biting is light and there is no point misalignment.-Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminum Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).-Cutting Oil
    atribut:
    • Shank Diameter: 10mm
    • Accessories: Cutting Oil
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
  2. Jason Step Drill HSS (Mata Bor Pagoda)
    Mulai

    Rp109.900

    Jason Step Drill HSS (Mata Bor Pagoda)
    Deskripsi:
    ProfessionalBrass Material
    atribut:
    • Material: Brass
  3. Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)
    Mulai

    Rp1.099.900

    Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)
    Deskripsi:
    Sherwood 14-Step Sheet Metal Step Drill with
    atribut:
    • Maximum Material Thickness: 3 mm
    • Range: 4 to 30 mm
  4. IRWIN Step Drill Bit (Mata Bor Pagoda)
    Mulai

    Rp689.900

    IRWIN Step Drill Bit (Mata Bor Pagoda)
    Deskripsi:
    The shanks on these step drill bits have three flats that help prevent the bits from slipping in the drill chuck during drilling. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.
    atribut:
    • UNSPSC: 27112801
    • Impact Rated: No
  5. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  6. Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)
    Mulai

    Rp199.900

    Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)
    atribut:
    • Material: High Speed Steel
  7. EZREN Step Drill (Mata Bor Pagoda)
    Mulai

    Rp42.900

    EZREN Step Drill (Mata Bor Pagoda)
    Deskripsi:
    Mata Bor Multi Step Pagoda adalah mata bor multi ukuran yang bisa membuat berbagai ukuran lobang hanya dengan 1 mata.3pcs + Box Kuning
    atribut:
    • Material: High-Speed Steel 4241
    • Surface Treatment: Titanium coated
    • Shank Diameter (mm): 6.35 (hexagon shank)
  8. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  9. NACHI Noss Drill Silver and Deming Shank L/N 575 (Mata Bor Reduced Shank)
    Mulai

    Rp959.900

    NACHI Noss Drill Silver and Deming Shank L/N 575 (Mata Bor Reduced Shank)
    atribut:
    • Flute Length (mm): 80
    • Overall Length (mm): 154
    • Finishing: Bright Finish
  10. K55 Step Drill HSS (Mata Bor Pagoda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp61.900

  11. KRISBOW Spill Pallet (Palet Penampung Tumpahan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.799.900

    KRISBOW Spill Pallet (Palet Penampung Tumpahan)
    Deskripsi:
    Krisbow menghadirkan wada berkualitas untuk menampung tumpahan cairan oli dan bahan kimia untuk melengkapi kebutuhan Anda. Wadah besar ini mampu menampung 4 drum 68Gal/260L per drum untuk menampung cairan oli atau bahan kimia. Jika terjadi kebocoran atau pecah wadah ini dapat menjaga area penyimpanan tetap bersih dan aman. Kisi-kisi wadah ini dapat dilepas. Selain itu, wadah mudah dirakit dan anti slip serta dapat diangkat untuk akses cepat ke perawatan, pembersihan, dan dekontaminasi. Dapat dipindah menggunakan hand pallet atau mesin pengangkat barang/forklift.
    atribut:
    • Color: Black and Yellow
    • Material: HDPE
  12. KARCHER HOME & GARDEN Bundling Promo Type (Paket Penyedot Debu)
    Mulai

    Rp3.099.900

    KARCHER HOME & GARDEN Bundling Promo Type (Paket Penyedot Debu)
    Deskripsi:
    K1 Car *ID + WD 2 Catridge Filter Kit *EU-I (SKU : S015289988)Model Number : K1 Car Unit : 1unit Part Number : 1.600-008.0 KARCHER High Pressure CleanersisPressure washers are versatile household machines that are child’s play to use. Connect the machine to the water source and plug it in, let the water run, switch on the pressure washer and the cleaning fun begins.With benefit:- Karcher water cooled motors - for superior performance - Perfect cleaning results & high efficiency - Conserving water made easy - Conserve the environment and your budget - Made in GermanyModel Number : WD/MV 2 Cartridge Filter KitUnit : 1unit Part Number : 1.629.764.0 The compact WD 2 Cartridge Filter Kit is a powerful multi-purpose vacuum cleaner with a power consumption of only 1,000 watts. The equipment includes a robust and impact-resistant plastic container with a 12-litre capacity, as well as a cartridge filter for vacuuming dry and wet dirt without changing the filter. The vacuum cleaner comes with the newly developed clips floor nozzle with mixed insert, which allows all types of dirt to be removed effectively. Other features of the device: "Pull & Push" locking system, ergonomic carrying handle and practical cable and accessory storage on the device.---K1 *ID + VC 3 Premium White (ERP) *KAP (SKU : S015289995)Model Number : K1 Unit : 1unit Part Number : 1.600.005.0 Compact, lightweight, practical and robust: the K 1.100 high-pressure cleaner is ideal for occasional small cleaning jobs around the house. It is suitable for cleaning vehicles, garden furniture and patios, among other things. An impact-resistant plastic casing protects the motor and pump against dirt and damage. A safety valve prevents excess pressure. A motor stop function switches off the motor when the trigger gun is closed. This high-pressure cleaner is equipped with an injector for applying the cleaning agent under low pressure. Other convenience features of the K 1.100 include a large on/off switch and an ergonomically designed trigger gun. Model Number : VC 3 (ERP) KAP Unit : 1unit Part Number : 1.198-123.0 The bagless VC 3 multi-cyclone vacuum cleaner from Karcher combines powerful cleaning performance with functional design. It offers high power without loss of suction and thanks to the washable waste container it saves you a lot of money that you would otherwise have to spend on replacement filter bags. Thanks to its practical size, the yellow VC 3 fits perfectly into the modern family home. Other advantages include the transparent waste container for better performance monitoring, a HEPA 12 filter with minimal dust emissions, and extremely low noise generation. The highly efficient VC 3 is easy to operate for young and older people alike and is ideal for thorough cleaning of floors and carpets, as well as gaps, corners, edges and other hard-to-reach places. ---K 2.360 *KAP + WD 1 Home *SEA (SKU : S015290007)Model Number : K 2.360 KAP Unit : 1unit Part Number : 1.601.686.0 Compact, versatile, robust - the K 2.360 with wheels is ideal for occasional use around the house. This practical high-pressure cleaner is designed for easy transport and mobility. Suitable, e.g. for cleaning cars, garden furniture or patios. An impact-resistant, recyclable plastic casing prevents dirt particles from damaging the motor and pump. A safety valve prevents pressure overload. A pressure switch control switches the motor on and off when the trigger gun is pressed and released. High-performance machine with high-quality N-Cor pump. A detergent injector system supplies detergent to the area being cleaned also at low pressure. A large on/off switch, smooth-running wheels, on-board practical accessory storage for lances and an ergonomically designed trigger gun are further features of the K 2.360. Model Number : WD 1 HOME SEA Unit : 1unit Part Number : 1.098-310.0KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
    atribut:
    • Actual Suction Power (aW): Part.no 1.098-310.0 : 160
    • Compatible For : Home and garden
    • Connected Load (kW): Part.no 1.601.686.0 : 1.4
    • Container Capacity (L): Part.no 1.098-310.0 : 15
    • Current Type (V/Hz): Part.no 1.601.686.0 : 220-240/50-60 and Part.no 1.098-310.0 : 220-240/50-60
    • Dimensions (mm): Part.no 1.601.686.0 : 328x258x661 and Part.no 1.098-310.0 : 331x352x461
    • Energy Use (W): Part.no 1.098-310.0 : 1000
    • Flow Rate (L/hour): Part.no 1.601.686.0 : 360
    • Maximum Inlet Temperature (°C): Part.no 1.601.686.0 : Max. 40
    • Maximum Pressure (MPa): Part.no 1.601.686.0 : 12
    • Maximum Pressure (bar): Part.no 1.601.686.0 : 120
    • Power Cable Length (m): Part.no 1.098-310.0 : 4
  13. NACHI Straight Shank G Standard Drill (Mata Bor Lurus)
    Mulai

    Rp69.900

    NACHI Straight Shank G Standard Drill (Mata Bor Lurus)
    Deskripsi:
    This is a general coated drill with jobber length for long life and high efficiency drilling of standard steels up to 40HRC
    atribut:
    • Point Angle (°): 118
    • Coating: G coat
    • Tolerance: h8
  14. monotaro Hex Key Ball Point Long Arm Black Dyed (Kunci L)
    Mulai

    Rp119.900

    monotaro Hex Key Ball Point Long Arm Black Dyed (Kunci L)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci L Ball Point
    atribut:
    • Hardness: HRC49~52
    • Shape: L type
    • Material: Chromium vanadium steel
    • Type: long
    • Surface Treatment: Black dyed
    • Size Standard: Milli
    • Tip Shape: With ball point
  15. Vessel Diamond Rigid Step Bit (Mata Obeng)
    Mulai

    Rp81.900

    Vessel Diamond Rigid Step Bit (Mata Obeng)
    Deskripsi:
    The tip of the blade is coated with diamond particles to bite into the screw. The entire bit is electroless nickel plated to protect it from rust. No magnet required, ideal for drilling and screw work where iron dust is undesirable. The cutting edge makes it easy to see the screw head and where to drive it in. The torsion of the neck absorbs shock when seated. New bit material: die-hard steel, with strength and toughness up to HRC62.
    atribut:
    • Cutting edge magnet: None
    • Double-headed Function: One head
    • Hex Size across Flats (mm): 6.35
    • Tip Size: 2
    • Type: Stepped
  16. KRISBOW Step Drill Bit (Mata Bor Pagoda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

  17. Kennedy Striking Box End Wrench (Kunci Ring Pukul)
    Mulai

    Rp399.900

    Kennedy Striking Box End Wrench (Kunci Ring Pukul)
    Deskripsi:
    Manufactured from forged and hardened steel with machined drive faces to ensure good contact with the fastener. With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners. Manufactured to DIN 7444.
    atribut:
    • Type: Ring Slogging Spanner
    • Handle Shape: Flat
    • Material: Hardened Steel
  18. PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (215)
    Mulai

    Rp46.900

    PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.
    atribut:
    • Size: A4
    • Paper Type: HVS Copier Paper
    • Number of Sheets: 500
    • Color: White
    • Paper Weight (gsm): 75
    • Size (mm): 210x297
  19. JLD Step Drill Bit (Mata Bor Pagoda)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp10.900

Daftar Harga step drill hss Terbaru October 2026
TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt High Speed Steel) (Mata Bor Pagoda)Rp1.199.900
Jason Step Drill HSS (Mata Bor Pagoda)Rp109.900
Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)Rp1.099.900
IRWIN Step Drill Bit (Mata Bor Pagoda)Rp689.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)Rp199.900
EZREN Step Drill (Mata Bor Pagoda)Rp42.900
NACHI Straight Shank Drill (Mata Bor Lurus)Rp369.900
NACHI Noss Drill Silver and Deming Shank L/N 575 (Mata Bor Reduced Shank)Rp959.900
K55 Step Drill HSS (Mata Bor Pagoda)Rp61.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)