IRWIN Step Drill Bit (Mata Bor Pagoda)

Sebelum PPN:
Rp689.900 - Rp5.199.900
Spesifikasi
UNSPSC27112801
Impact RatedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The shanks on these step drill bits have three flats that help prevent the bits from slipping in the drill chuck during drilling. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Step Drill Bit High Speed Steel Black Oxide 1/4 in to 1 3/8 in Size Range Straight with Three Flats 3/8 in Shank Diameter 3 1/16 in Overall Length Maximum Drilling Depth 1/8 in

Ulasan Produk

Tidak ada ulasan