Beli step drill bit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RUKO TOOLS Step Drill Bit (Mata Bor Pagoda)
    Mulai

    Rp539.900

    RUKO TOOLS Step Drill Bit (Mata Bor Pagoda)
    atribut:
    • UNSPSC: 27112801
    • Primary Material Application: Steel
    • Shank Type - Machining: Straight with Three Flats
  2. MILWAUKEE Step Drill Bit (Mata Bor Pagoda)
    Mulai

    Rp789.900

    MILWAUKEE Step Drill Bit (Mata Bor Pagoda)
    Deskripsi:
    Hex-shank impact-rated step drill bits feature a hex shank and install into impact drills with standard three-jaw chucks. They are also known as impact step bits. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.
    atribut:
    • Material - Machining: High Speed Steel
  3. Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)
    Mulai

    Rp199.900

    Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)
    atribut:
    • Material: High Speed Steel
  4. IRWIN Step Drill Bit (Mata Bor Pagoda)
    Mulai

    Rp689.900

    IRWIN Step Drill Bit (Mata Bor Pagoda)
    Deskripsi:
    The shanks on these step drill bits have three flats that help prevent the bits from slipping in the drill chuck during drilling. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.
    atribut:
    • UNSPSC: 27112801
    • Impact Rated: No
  5. UNIKA Hexagonal Shank Battery-Charged Driver Bit (Mata Bor Heksagonal)
    50%
    Mulai

    Rp66.900

    UNIKA Hexagonal Shank Battery-Charged Driver Bit (Mata Bor Heksagonal)
    atribut:
    • Purpose of Use: Work material: Concrete, block, brick, mortar, etc.
  6. EZREN Step Drill (Mata Bor Pagoda)
    Mulai

    Rp42.900

    EZREN Step Drill (Mata Bor Pagoda)
    Deskripsi:
    Mata Bor Multi Step Pagoda adalah mata bor multi ukuran yang bisa membuat berbagai ukuran lobang hanya dengan 1 mata.3pcs + Box Kuning
    atribut:
    • Material: High-Speed Steel 4241
    • Surface Treatment: Titanium coated
    • Shank Diameter (mm): 6.35 (hexagon shank)
  7. Ruko Set Mata Bor Step (Drill Bit Set)
    Mulai

    Rp4.799.900

    Ruko Set Mata Bor Step (Drill Bit Set)
    Deskripsi:
    -With three-blade specifications, stable drilling without burden and chattering is possible.-Work material: Iron(strength of 900N/mm2 or less), aluminum, brass, plastic(up to 2mm for plastic, up to 4mm for all others) -101350-9, 101351, 101352 -None
    atribut:
    • Material: High-Speed Steel
    • Accessories: None
    • Content: 101350-9, 101351, 101352
    • Purpose of Use: Work material: Iron (strength of 900N/[[MM2]] or less), aluminum, brass, plastic (up to 2mm for plastic, up to 4mm for all others)
  8. BICTOOL Hexagonal Shank Gekkou Drill (Mata Bor Heksagonal)
    Mulai

    Rp209.900

    BICTOOL Hexagonal Shank Gekkou Drill (Mata Bor Heksagonal)
    Deskripsi:
    For stainless steel, iron, aluminum/plastic, etc.
    atribut:
    • Shank Diameter (mm): 6.35
  9. TRUSCO Holesaw E Type (Gergaji Lubang)
    61%
    Mulai

    Rp169.900

    TRUSCO Holesaw E Type (Gergaji Lubang)
    atribut:
    • Drilling Depth (BD) (mm): 8
    • Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
  10. UNIKA Concrete Drill Hexagonal Shaft HEX Series (Mata Bor Beton)
    Mulai

    Rp449.900

    UNIKA Concrete Drill Hexagonal Shaft HEX Series (Mata Bor Beton)
    atribut:
    • Hex Axis Opposite Side (mm): 13
    • Overall Length (mm): 280
    • Work Material: concrete
    • Effective Length (mm): 162
    • Fit: For hammer drill
    • Functions: Blow / Rotate
    • Shank Diameter (mm): 13
    • Shank Shape: Hex axis
  11. MILWAUKEE Set Mata Bor Step (Drill Bit Set)
    Mulai

    Rp3.099.900

    MILWAUKEE Set Mata Bor Step (Drill Bit Set)
    Deskripsi:
    Step drill bit sets contain multiple bits in different sizes for creating holes in a range of sizes. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.
  12. DORMER Taper Shank Drill HSS A130 (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    DORMER Taper Shank Drill HSS A130 (Mata Bor Kones)
    Deskripsi:
    For removing material to create holes on a surface.
    atribut:
    • Material: HSS (High Speed Steel)
    • Point Angle (°): 118
  13. ONISHI Hexagonal Shank Iron Drill No.20 (Mata Bor Heksagonal)
    Mulai

    Rp109.900

    ONISHI Hexagonal Shank Iron Drill No.20 (Mata Bor Heksagonal)
    Deskripsi:
    For drilling ironworks, woodworking, aluminum and acrylic plates
    atribut:
    • Applicable Model: Electric drill, impact driver (9.6V or more), drill driver (9.6V or more)
    • Chuck Diameter (mm): 6.35 (hexagonal axis)
Daftar Harga step drill bit Terbaru October 2026
RUKO TOOLS Step Drill Bit (Mata Bor Pagoda)Rp539.900
MILWAUKEE Step Drill Bit (Mata Bor Pagoda)Rp789.900
Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)Rp199.900
TOP Hexagonal Shank Drill (Mata Bor Heksagonal)Rp93.900
IRWIN Step Drill Bit (Mata Bor Pagoda)Rp689.900
UNIKA Hexagonal Shank Battery-Charged Driver Bit (Mata Bor Heksagonal)Rp66.900
LOBSTER Step Drill Bit Stage Drill (Mata Bor Pagoda)Rp939.900
EZREN Step Drill (Mata Bor Pagoda)Rp42.900
Ruko Set Mata Bor Step (Drill Bit Set)Rp4.799.900
BENZ WERKZ Step Drill Bit (Mata Bor Pagoda)Rp31.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)