Beli step down di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand International Voltage Converter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Non Brand International Voltage Converter
    Deskripsi:
    International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.
    atribut:
    • UNSPSC: 39121001
    • Converts (V): 110 to 220 (AC); 220 to 110 (AC)
    • Enclosure Material: Black Steel
    • Frequency (Hz): 50/60
    • Mounting: Portable
    • Standards: CE
    • Temperature Rise (°C): 80
  2. monotaro Portable Step-Down Transformer
    Mulai

    Rp2.599.900

    monotaro Portable Step-Down Transformer
    Deskripsi:
    100V product you can use from 200V power supply.
    atribut:
    • Type: Step-down
    • Frequency (Hz): 50/60 Hz (frequency before Buck)
    • Accessories: 20A-250V with plug
    • Output voltage (V): 100 (two outlet)
    • Code Length (m): 2
    • Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
    • Dimensions (mm): 200x165x176
    • Input Voltage (V): 200
  3. TRUSCO Portable Transformer
    Mulai

    Rp5.499.900

    TRUSCO Portable Transformer
    atribut:
    • Capacity (kVA): 3
    • Power Cord Specifications: 3.5mm2 x 2m
    • Transformation: Depression, voltage up
    • Protection : Safety breaker 30A
    • Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
  4. Fort Multi Trafo Step Down
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Fort Multi Trafo Step Down
    atribut:
    • Input Voltage (VAC): 380/220
    • Connection: Terminal Block
  5. APC Isolation Transformer
    Mulai

    Rp55.999.900

    APC Isolation Transformer
    Deskripsi:
    The Step-Down Transformer converts high voltage (208 or 200 VAC) output into low voltage (120 or 100 VAC) output for powering low voltage AC equipment. Includes: Documentation CD, Hardwire Panel, Installation Guide, Mounting hardware, Rack Mounting Brackets, User Manual
    atribut:
    • Rack Height: 4U
    • Nominal Output Voltage (V): 100, 120, 200, 208, 230
    • Nominal Input Voltage (V): 100, 120, 200, 208, 230, 400 3PH
    • Input Connections: Hard Wire 3-wire (2PH + G), Hard Wire 3 wire (1PH+N+G), Hard Wire 4-wire (2PH+N+G)
    • Maximum Total Current Draw: 100
    • Input Frequency (Hz): 45 - 65
    • Approvals: CSA, EN 55022 Class A, EN 55024, EN 60950, EN 61000-3-2, EN 61000-3-3, UL Listed
    • Color: Black
    • Maximum Depth (mm): 757
    • Maximum Height (mm): 175
    • Maximum Input Current (A): 100
    • Maximum Line Current (A): 100
    • Maximum Width (mm): 432
    • Operating Elevation (m): 0-3000
    • Operating Relative Humidity: 0 - 95 %
    • Operating Temperature (°C): 0 to 40
    • Other Output Voltages: 220, 240, 380, 415
    • Storage Elevation (m): 0-3000
    • Storage Relative Humidity: 0 - 95 %
    • Storage Temperature (°C): 0 to 40
  6. Merry Tools Step-Down Transformer
    Mulai

    Rp1.599.900

    Merry Tools Step-Down Transformer
    atribut:
    • Input Power (V) AC: 220-240
    • Output Power (V) AC: 100
    • Length of Cord (m): 1.85
  7. LEXOS Stabilizer 1 Phase
    Mulai

    Rp689.900

    LEXOS Stabilizer 1 Phase
    atribut:
    • Phase: 1
    • Roll Material: 100% Cooper
    • Frequency (Hz): 50
    • Effeciency: 1
    • Work System: Automatic
    • Temperature (°C): -15 to -40
    • Power Factor : 0.8
    • Response Time (s): 1
  8. Swallow Electric Single Phase Transformer PC-E Series
    Mulai

    Rp1.899.900

    Swallow Electric Single Phase Transformer PC-E Series
    Deskripsi:
    -An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
  9. LARKIN Step Down Voltage Transformer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    LARKIN Step Down Voltage Transformer
    atribut:
    • Input Voltage (V): 380/220
  10. DAYTON International Voltage Converter
    Mulai

    Rp1.799.900

    DAYTON International Voltage Converter
    Deskripsi:
    International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.
    atribut:
    • UNSPSC: 39121001
    • Converts (V): 110 to 220 (AC); 220 to 110 (AC)
    • Enclosure Material: Black Vented Metal
    • Frequency (Hz): 50/60
    • Mounting: Portable
  11. Swallow Electric Single Phase Transformer SC-E Series
    Mulai

    Rp1.199.900

  12. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 220-200-0
    • Secondary Voltage (V): 110-100-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  13. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 440-400-380-0
    • Secondary Voltage (V): 220-200-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  14. NISSYO INDUSTRY Step-Down Transformer
    Mulai

    Rp1.899.900

    NISSYO INDUSTRY Step-Down Transformer
    Deskripsi:
    * Cannot be used in Japan.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Input Voltage (V): For AC110-127 area
    • Plug Shape: A
  15. Fort Trafo Otomatis
    Mulai

    Rp5.099.900

    Fort Trafo Otomatis
    Deskripsi:
    - Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostat
    atribut:
    • Insulation class: F
    • Material: Full Copper 99.9%
Daftar Harga step down Terbaru January 2026
Non Brand International Voltage ConverterRp729.900
monotaro Portable Step-Down TransformerRp2.599.900
TRUSCO Portable TransformerRp5.499.900
Fort Multi Trafo Step DownRp249.900
APC Isolation TransformerRp55.999.900
Merry Tools Step-Down TransformerRp1.599.900
LEXOS Stabilizer 1 PhaseRp689.900
Toptul Double Open End WrenchRp32.900
Swallow Electric Single Phase Transformer PC-E SeriesRp1.899.900
LARKIN Step Down Voltage TransformerRp269.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait