Beli step block di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NABEYA Step BlockDeskripsi:The step angles from STB1 to 9 are all the same and can be used in combination. Parallelism can be maintained in any combination.atribut:
- Material: S45C sintered alloy
- Surface Treatment: Black dyed
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Heat treatment: Hardened HRB92-95
- NEW STRONG Step BlockDeskripsi:-The block is serrated and height can be easily adjusted.-Height can be adjusted quickly by using with a step block. -For adjusting the height of clamp.atribut:
- Material: Steel (S45C) Black Dye Finishing
- Surface Treatment: Quenching (HRC 30 to 35)
- monotaro Step Block (Stair Type)Deskripsi:As a positioning jig for die processing.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Hardness HRC: 32 to 38
- Heat Processing: There
- Surface Processing: Homo treatment
- Material: S45C
- Vertex Step BlockDeskripsi:Step Block.
- Vertex Step ClampDeskripsi:Step Clamp.
- SUPER TOOL Stepped BlockDeskripsi:-It is designed to engauge any combination of 1-S to 9-S. -To adjust the height of the clamp.
- Defelsko Certified Step BlockDeskripsi:Certified Step BlocksIdeal for checking calibration and operation of ultrasonic thickness gages and are an important component in fulfilling both ISO and in-house quality control requirements.
- Defelsko Certified Step BlockDeskripsi:Certified Step BlocksIdeal for checking calibration and operation of ultrasonic thickness gages and are an important component in fulfilling both ISO and in-house quality control requirements.atribut:
- Order Code: STDUTGP
- Type: Imperial
- monotaro Gauge BlockDeskripsi:- It is a block gauge for measuring instruments.-To the check before using the measuring instrument. - General measurement, reference gauge for workatribut:
- Grade: Grade 0
- Material: Steel
- Size (mm): 1.25, 1.5, 1, 2, 3, 5, 10, 15, 20, 25
- Block Dimension (mm): 9 x 30 (dimension exceeding 10 mm: 9 x 35)
- Precision: Dimensional tolerance:. More than 0.5 and not more than 10 mm ± 0.20 μm. (Allowable dimensional difference width: 0.16 μm Dimensional tolerance: more than 10 and 25 mm or less ± 0.30 (allowable dimensional difference width: 0.16 μm)
- Mitutoyo Gauge BlockDeskripsi:GAGE BLOCK SET CERAMIC adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan untuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan kepresisian yang tinggi terhadap nilai pengukuran benda kerja. Alat ini mempunyai ukuran yang bervariasi sehingga dapat dilakukan kalibrasi sesuai dengan kebutuhan yang diperlukan. Gauge block set ceramic sering digunakan di industri, pabrik, atau bengkel.atribut:
- Material: Ceramic
- SK Gauge BlockDeskripsi:- A block gauge with excellent cost performance.Purpose:As a reference gauge for general measurements and work.
- monotaro Petri Dish Sterile Disposable PS (Cawan Petri)Deskripsi:Petri dishes that require several pairs in one inspection. -Disposable is convenient and safe for fungus operation such as culture. -EOG sterilized, easy to use 10 sheets entering. -Because there are three protrusions on the inside of the lid to prevent sticking of the bottom and lid, it does not damage ventilation.atribut:
- Material: Polystyrene (PS)
- Sterilizing: Sterilized
- Heat Resistance Temperature (°C): 60
- PLAST-O-MATIC Pneumatically Actuated Diaphragm ValvesDeskripsi:Solvent CTS (Copper Tube Size) tube fittings are glued to tubing using solvent cement in cold or very hot water applications in residential plumbing.atribut:
- UNSPSC: 40141621
- Diaphragm Material: PTFE
- Seal Material: PTFE
- Mitutoyo Gauge Block Steel SetDeskripsi:The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
- TECLOCK Dial Indicator - 0.01mm (Indikator Dial Stroke Panjang)Deskripsi:TECLOCK Small Dial Indicator - 0.01mm Dial Indicator withatribut:
- Graduation (mm): 0.01
- Hysteresis (µm): 5
- Yoshitake Safety Relief Valve AL SeriesDeskripsi:Versatile type that supports fluids such as steam, air, water, and oil. We pursued the highest performance by subdividing pressure categories and realizing precision finishing with advanced technology. Advanced technology, high-grade materials, and a simple mechanism have realized amazing durability in addition to ease of maintenance and inspection. The sealed structure prevents fluid from leaking outside.* For liquids such as water and oil, the maximum temperature is 120 ° C.atribut:
- Compatible Fluid: Steam, air, cold / hot water, oil, other non-hazardous fluids
- Connector: JIS Rc
- Fluid Used: Steam/water/oil/air, non-hazardous fluids
- Material (Adjustment Spring): Stainless Steel
- Material (Main Unit): CAC
- Material (Spring Box): Bronze
- Material (Valve / Valve Seat): Stainless steel (SCS14A)
- Operating Pressure Range (MPa): 0.05 to 1.0
- Operating Temperature Range (°C): 5 to 220
- Type: Lifting type
- Type of Connection: Screw-in type
- KENIS Petri DishDeskripsi:An inexpensive glass petri dish.atribut:
- Material: Average quality glass
- Sterilizing: None
- Section Type: Grill
- Makita Cordless Green Multi-Line Laser CXTatribut:
- Voltage (V): 12
- Self Levelling Range (°): ± 4
- Tripod Thread (inch): 1/4
Daftar Harga step block Terbaru October 2026
| NABEYA Step Block | Rp399.900 |
| NEW STRONG Step Block | Rp489.900 |
| monotaro Step Block (Stair Type) | Rp309.900 |
| Vertex Step Block | Rp229.900 |
| Vertex Step Clamp | Rp109.900 |
| SUPER TOOL Stepped Block | Rp129.900 |
| Defelsko Certified Step Block | Rp17.999.900 |
| Defelsko Certified Step Block | Rp18.999.900 |
| monotaro Gauge Block | Rp3.699.900 |
| CIMM Pressure Tank | Rp6.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P102247684-1.jpg)









/c1P101567433-6.jpg)


/7lP101002273-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)