Beli steam di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional Steam Vacuum CleanersDeskripsi:The SGV 6/5 steam vacuum cleaner is very versatile. Self-explanatory symbols make the machine easy to understand and use. The EASY-Operation selector switch and ergonomic handle with trigger for controlling the steam and vacuum functions enable the machine to be used after brief instruction and allow fast and flexible control of individual functions during operation. Accessories can be stored directly on-board, protected from dirt and easily accessible. Equipment - Steam suction hose with handle - Steam tubes × 2 - Floor nozzle - Hand nozzle - Container material, plastic - Casing, stainless steelatribut:
- Cable Length (m): 7.5
- Voltage (V): 220-240
- VTV Valve Ball Float Steam TrapDeskripsi:VTV Valve is a leading manufacturer of quality valve products. Designed and engineered to the highest possible standards, our valve range is found in a substantial array of applications in almost all industries, from Petrochemical, Oil and Gas, Chemical, to power generation and Pulp & Paper.atribut:
- Body: Cast Steel
- Ball: SS304
- Differ Pressure: 4 bar
- Connection End: Flange PN16
- JLD Steam Cordlessatribut:
- Working Flow Rate (L/minute): 5.5
- Motor Capacity (W): 700
- Frequency (Hz): 50
- Maximum Pressure (bar): 50
- Power Supply Voltage (V) : 220
- BELL GOSSETT Steam Trap Repair Kits, Parts & AccessoriesDeskripsi:These discs integrate into compatible thermostatic steam traps and replace damaged or worn thermostatic discs.atribut:
- UNSPSC: 40142503
- KLENCO Steamer Machine (Mesin Uap)Deskripsi:Monsoon ST7 combines steam cleaning and detergent spraying functions. It allows you choose the most effective function for all cleaning jobs, such as with steam only, water only, steam and water, or steam and detergent. Monsoon ST7 is competent to suck up dissolved dirt, liquids and dry dust.Standard Accessories> 2.5m steam/vacuum hose assembly> Extension steam/vacuum wands (set of 2)> Multi-purpose floor/carpet steam cleaning nozzle with inserts> Universal steam lance with 3-round brush inserts> Window steam cleaning nozzle> Triangular cleaning brush> Bottle for refilling boileratribut:
- Operating pressure: 5 bar
- Steam Temperature (°C): 140 Degrees C
- Recovery Tank (L): 7
- Refill/Chemical Tank (L): 1.5 Litres
- Absorbed Power: 3000 W
- Vacuum Motor: 1000 W
- Power Supply: 230 V/ 50Hz
- Dimension (LxWxH): 45 x 29 x 47 cm
- Boiler Tank (Stanless Steel) (L): 2.7 Litres
- KRISBOW High Pressure Cleaner with Gasoline Engine (Mesin Cuci Tekanan Tinggi Bensin)Deskripsi:Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.atribut:
- Revolution Speed (rpm): 3400
- MILWAUKEE VALVE Globe Valve (Katup Globe)Deskripsi:A strong, corrosion-resistant alloy, bronze resists fresh water, salt water, alkalies, salts, organic chemicals, and most acids. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. FNPT thread connection.atribut:
- UNSPSC: 40141611
- Item - Globe Valves: Globe Valve
- Maximum Air Pressure: Not Rated
- Seal Material: Bronze
- Valve Handle Design: Hand Wheel
- Valve Stem Design: Rising
- BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- VTV Valve Globe Valve ANSI 150 (Katup Globe)Deskripsi:VTV Cast Steel globe valve Flange end to ANSI 150Rf Hand wheel operatedatribut:
- Fig: GBV-201
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite
- Body: A216-WCB Cast Steel
- KRISBOW High Pressure Cleaner with Diesel Engine (Mesin Cuci Tekanan Tinggi Diesel)atribut:
- Power (HP): 10
- Rated Pressure (Bar): 248
- Flow Rate (L/minute): 18.2
- High Pressure Hose (mm): 8x10
- Revolution Speed (rpm): 3400
- KRISBOW Spray Gun High Pressure Cleaneratribut:
- Height Dimension (cm): 5
- Length Dimension (cm): 51
- KUSATSU Ozone GeneratorDeskripsi:KUSATSU OZONE GENERATOR CFZY-6Kusatsu Water Treatment Industrial Series adalah solusi air bersih untuk skala industri, termasuk industri Tekstil, Pulp & Kertas, Makanan & Minuman, Bahan Kimia, dan industri lainnya. Sistem Kusatsu Water Treatment mengintegrasikan Reverse Osmosis, Ultra Filter, Ozone Generator, Water Softener, Pure Water Plant, dan Mineral Water Plant. Investasi jangka panjang untuk bisnis industri Anda, Kusatsu Water Treatment Industrial menggunakan material dan teknologi berkualitas, disesuaikan dengan iklim dan kondisi air di Indonesia. Kusatsu menggunakan membrane sheet 'TORAY' dari Jepang untuk hasil pemurnian air yang maksimal sesuai kebutuhan bisnis industri Anda.Application:- Greenhouse sterilizer- Farming sterilizer and remove odor- Keep fresh- Wash and remove the residual pesticides and fruits- Ozone air sterilizer- Small scale water treatment- Food factory water treatment equipmentatribut:
- Ozone Generating Capacity (g/hour): 6
- Air Supplier: Air
- Power Supply (V/Hz): 220/50
- Power (W): 650
- Exterior Size (mm): 510x490x1030
- Mesin HL High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)atribut:
- Rated Voltage (V): 220
- Wipro Gun Short Jet Cleaner (Mesin Cuci Steam)atribut:
- Color: Black
- Non Brand Ozone GeneratorDeskripsi:- Generator Ozon (O3) atau Ozonizer dengan kapasitas besar 24 gram per jam, dengan volume udara yg dihasilkan 51-150 m3 per jam, untuk ruangan sampai 60 meter persegi (per sesuai spec manufaktur)- Umum digunakan untuk membersihkan udara, formalin, benzene, bakteri, virus, menghilangkan bau, dan keperluan laboratoriumatribut:
- Application Area (m): up to 60
- Benzene Removal Rate: 99.97%
- Cooling Mode: Air Cooling
- Formaldehyde Removal Rate: 99.97%
- Noise (dB): 30
- Power (W): 110
- Air Volume (m³/hour): 51-150
- Product (V): Ozone Generator 220
- Product Size (cm): 22x10.7x12.7
- Voltage (V): 220
- REX Industries Ozone GeneratorDeskripsi:-Harmless to the environment as it does not require a chemical agent.-Low power consumption and economical.-Easy to install and maintenance is easy. -For putrid odors of water soluble cutting liquids for machine tools.atribut:
- Power: Single Phase 100V
- Electricity Consumption (50/60Hz): 19/18W
- Air Volume: 13L/min
- Generated Ozone Volume: Low 20, High 60mg/h
Daftar Harga steam Terbaru October 2026
| KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi) | Rp899.900 |
| KARCHER Professional Steam Vacuum Cleaners | Rp21.999.900 |
| VTV Valve Ball Float Steam Trap | Rp4.499.900 |
| JLD Steam Cordless | Rp439.900 |
| AS ONE Lemari Sterilisasi dan Pengering Alat Lab | Rp39.999.900 |
| KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| BELL GOSSETT Steam Trap Repair Kits, Parts & Accessories | Rp3.499.900 |
| KLENCO Steamer Machine (Mesin Uap) | Rp41.999.900 |
| KRISBOW High Pressure Cleaner with Gasoline Engine (Mesin Cuci Tekanan Tinggi Bensin) | Rp11.999.900 |
| MILWAUKEE VALVE Globe Valve (Katup Globe) | Rp1.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/haP103587622-1.jpg)




/flP101516561-15.jpg)

/P102124451-1.jpg)
/g2P101516578-4.jpg)
/9rP109418351-11.jpg)
/83P102265291-2.jpg)
/98P107545332-1.jpg)
/g9P101516585-3.jpg)


/38P104630116-1.jpg)
/P103080624-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)