Beli stainless steel 304 harga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)
    Mulai

    Rp20.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
  2. ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)
    atribut:
    • Material: Stainless Steel SUS 304
  3. AS ONE Stainless Tube (SUS304) (Plat)
    Mulai

    Rp319.900

    AS ONE Stainless Tube (SUS304) (Plat)
    Deskripsi:
    A stainless steel tube that can be used in a variety of situations.
    atribut:
    • Material: Stainless steel (SUS304)
    • Length (mm): 1000
  4. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    50%
    Mulai

    Rp14.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  5. SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp1.499.900

    SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ApplicationSS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable andwith various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.Technical Specification SS Series- Nominal Size : 40, 50 and 63 mm- Accuracy Closs:Class 1.6 (@ 50, 63 mm)Class 2.5 (@ 40 mm)- Ingress Protection : IP 65 (Weather tight)- Scale Range :Pressure 0.. 1000 barVacuum -1 bar... 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature: Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F}be 20.4% / 10°C (50°F) rising or falling- Over Pressure Limit:130% of F.S. P 100 bar- Dial Graduation:Block graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • NPT Adaptor (inch): 1/4
    • Body Material: Stainless Steel 304
    • Connector Material: Stainless Steel 304
  6. TRUSCO Jaring Kawat Stainless Steel
    Mulai

    Rp3.799.900

    TRUSCO Jaring Kawat Stainless Steel
    Deskripsi:
    The weave of alternating vertical and horizontal lines uses stainless steel wire, so it is strong in water and rich in durability. For sieve, filter for general filtration For mining, for physics and chemitry.
    atribut:
    • Width (mm): 1000
    • Length (m): 5
    • Mesh: 20
    • Count (#): 30
    • Mesh Size (A): 0.98
    • Wire Diameter (mm): 0.29
  7. SOL HARD Stainless Steel Padlock (Gembok)
    53%
    Mulai

    Rp579.900

    SOL HARD Stainless Steel Padlock (Gembok)
    atribut:
    • Material: Body, shackle:Stainless steel (SUS304), Key:Brass
    • Specification: 3 keys included
    • Purpose of Use: Various doors, mailboxes, lockers, bags, storage boxes at construction sites, tool boxes, car stop poles, and the like.
  8. Wasser Pump Submersible (Pompa Celup)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp949.900

    Wasser Pump Submersible (Pompa Celup)
    Deskripsi:
    Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  9. monotaro.id Hex Socket Head Cap Screw SS 304 Half Thread (Baut L)
    51%
    Mulai

    Rp13.900

    monotaro.id Hex Socket Head Cap Screw SS 304 Half Thread (Baut L)
    atribut:
    • Drat Type: Half drat
    • Material: SS 304
  10. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  11. monotaro Sambungan Pipa Tee SS
    50%
    Mulai

    Rp12.900

    monotaro Sambungan Pipa Tee SS
    Deskripsi:
    Produk ini juga sering disebut dengan Sambungan pipa Tee
    atribut:
    • Material: Stainless steel (equivalent to SCS13A)
    • Shape: Tee
    • Type Of Thread: PT screw
    • Dimension A (mm): 19
    • Maximum Operating Pressure (MPa): 1
    • Nominal Diameter A: 8
    • Nominal Diameter B: 1/4
  12. SOL Stainless Steel Padlock
    Mulai

    Rp499.900

    SOL Stainless Steel Padlock
    atribut:
    • Material: Body, shackle:Stainless steel (SUS304), Key:Brass
    • Specification: 3 keys included
    • Purpose of Use: Various doors, mailboxes, lockers, bags, storage boxes at construction sites, tool boxes, car stop poles, and the like.
  13. GETRA Sink Table Stainless Steel (Wastafel)
    Mulai

    Rp3.099.900

    GETRA Sink Table Stainless Steel (Wastafel)
    Deskripsi:
    Full stainless steel cabinet Knock-down system With Grid Undershelf Table top: 1 mm stainless steel High density board
    atribut:
    • Width (mm): 700
    • Height (mm): 850+100
    • Bowl Dimension (mm): 800x500x300
  14. TRUSCO Stainless Steel Tweezers
    Mulai

    Rp769.900

    TRUSCO Stainless Steel Tweezers
    Deskripsi:
    Use:Pinch small stuff
    atribut:
    • Material: Acid Resistant and Anti-magnetic Stainless Steel (SUS304L)
    • Tip: Tipped Rounded End Type
    • Total Length (mm): 120
    • Width (mm): 10
Daftar Harga stainless steel 304 harga Terbaru October 2026
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)Rp20.900
ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)Rp30.900
AS ONE Stainless Tube (SUS304) (Plat)Rp319.900
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Rp14.900
SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)Rp1.499.900
TRUSCO Jaring Kawat Stainless SteelRp3.799.900
SOL HARD Stainless Steel Padlock (Gembok)Rp579.900
Wasser Pump Submersible (Pompa Celup)Rp949.900
monotaro.id Hex Socket Head Cap Screw SS 304 Half Thread (Baut L)Rp13.900
TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Rp489.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)