Beli stainless ball valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Stainless Ball Valveatribut:
- Connector: Screw connection
- Material: Stainless steel (SCS13A)
- Maximum Allowable Pressure (MPa): 5.5
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- Ravale Ball ValveDeskripsi:STOP KRAN AIR BALL VALVE STAINLESS STEELBall Valve Ravale menggunakan bahan Stainless Steel murni membuat tidak mudah berkarat, putaran lembut dan tahan lama.atribut:
- Size (inch): 1
- Heart/Inner Ball Material: PVC
- Handle Material: Stainless coated with rubber
- Body Material: Stainless steel
- Yamato Valve Class 600 Cast Stainless Steel Ball Valve Reduced Bore Type VUatribut:
- Body Material: SCS14A
- Maximum Allowable Pressure (MPa): 4.2 (water/oil at room temperature), 1.0 (air at room temperature, water/oil below 180°C)
- PISCO Stainless Ball Valve 1 Piece Typeatribut:
- Working Temperature Range (°C): -29 to 232 (fluid should not be frozen)
- Finishing Material: Main Body: Stainless steel(equivalent to SUS316), Ball: Stainless steel(equivalent to SUS316), Thrust washer: Fluorine resin(PTFE), Handle: Stainless steel(equivalent to SUS304)
- Maximum Working Pressure (MPa): 5.5 (check precautions)
- Working Vacuum Pressure (kPa): -101
- INOC Screwed End Ball ValveDeskripsi:-For water, oil, gas. -Max pressure 5.49MPa (normal temperature static water)atribut:
- Material: Stainless Steel (SCS14A)
- GBA Ball Valve 3 piece SSatribut:
- Body Type: 3pcs
- Material: Stainless Steel
- Mill Test Certificate: Available
- Kitz Type 600 Stainless Steel Ball Valvesatribut:
- Body Material: CF8M
- Ball Material: CF8M/316
- Gland Packing Material: Reinforced PTFE
- Handle Material: Plastic Covered S.S.
- Seat Material: Glass Filled PTFE
- Stem Material: 316
- Yamato Valve Class 600 Cast Stainless Steel Ball Valve Reduced Bore Type VU3atribut:
- Material: Stainless steel (SCS13A)
- Maximum Allowable Pressure (MPa): 4.2 (water/oil at room temperature), 1.0 (air at room temperature, water/oil below 180°C)
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- Sankyo Ball Valve 3PCatribut:
- Material: Stainless Steel SS316
- End Connection: Screwed or Buttweld
- Pressure (psi): 1000 W.O.G
- Ball: SS316
- Body: SS316
- Bolt: SS304
- Bolt Washer: SS304
- Cap: SS316
- Gland Nut: SS304
- Handle: SS304
- Hex Nut: SS304
- Lock Device: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Weissmiller Ball Valve NPT SS316Deskripsi:The ball valve uses a hollow, rotating ball to open or close the flow.Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.atribut:
- Ball Material: SS316
- Body Material: SS316
- Class: 1000 WOG
- Connection: FNPT
- Seat Material: PTFE
- Sankyo Ball Valve 2PCatribut:
- Pressure (psi): 1000 W.O.G
- Material: Stainless Steel SS316
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Cap: SS316
- Gland Nut: SS304
- Handle: SS304
- Joint Gasket: PTFE
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Stem Washer: SS304
- Thrust Washer: PTFE
- Kitz 1000 Type Stainless Steel Ball Valve (Full Bore) UTFM Seriesatribut:
- Material (Handle): SUS430
- Material (Packing): PTFE
- Screw standard: JIS B0203
- Ball Material: SUS316/SCS14A
- Bore Diameter: Full bore
- Class: 1000 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas
- Handle Shape: Lever type
- Material (ball seat): Haipataito PTFE
- Material (stem): SUS316 (Cr plating)
- Shape: straight
- Standard: Face-to-face dimension standard KITZ standard
- Valve Type: Ball valve
- DV Twin Insulated Cord End TerminalDeskripsi:Wiring Terminal. High Quality Terminal.
- MILWAUKEE VALVE Manual Ball ValvesDeskripsi:Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.atribut:
- UNSPSC: 40141607
- Body Seal Material: PTFE
- MDT Body Ball Valve 304 Full BoreDeskripsi:"MDT" 3-Pcs Ball Valve, 304, Full BoreNote : + Original Material of SUS304+ Material Specification : Nickel 8%atribut:
- Actuator: Lever Handle
- Ball: SUS304 (Nickel 8%)
- Body: SUS304 (Nickel 8%)
- End Standard: Threaded End, BSPT
- Pressure (bar): 40
- Rating (psi): 1000
- STEM: SUS304 (Nickel 8%)
- Seat: PTFE
- Size (inch): 1/2 - 3 (DN15 - DN80)
- Temperature (°C): 150
- Non Brand Manual Ball ValveDeskripsi:These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
Daftar Harga stainless ball valve Terbaru November 2026
| TORA Ball Valve Stainless Steel Handle | Rp19.900 |
| TRUSCO Stainless Ball Valve | Rp229.900 |
| Sankyo Ball Valve SS316 PSI 1000 WOG | Rp54.900 |
| Ravale Ball Valve | Rp139.900 |
| Yamato Valve Class 600 Cast Stainless Steel Ball Valve Reduced Bore Type VU | Rp489.900 |
| PISCO Stainless Ball Valve 1 Piece Type | Rp539.900 |
| INOC Screwed End Ball Valve | Rp719.900 |
| GBA Ball Valve 3 piece SS | Rp359.900 |
| Kitz Type 600 Stainless Steel Ball Valves | Rp769.900 |
| Yamato Valve Class 600 Cast Stainless Steel Ball Valve Reduced Bore Type VU3 | Rp399.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)
























































































































































/PISCO%20Stainless%20Ball%20Valve%201%20Piece%20Type/onP105423887-1.jpg)








%20UTFM%20Series/P103051783-1.jpg)





%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)