Beli stainless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAMMER CASTER Caster Nylon Stainless Steel Rigid (Kastor Nilon/Kastor Mati)
    21%
    Mulai

    Rp149.900

    HAMMER CASTER Caster Nylon Stainless Steel Rigid (Kastor Nilon/Kastor Mati)
    atribut:
    • Neck Type: off
    • Indeks Protection Type: 429G
  2. HomeMaster Food Grade Stainless Steel Bucket
    Mulai

    Rp179.900

  3. TRUSCO Eye Bolt Stainless Steel (Baut Mata)
    23%
    Mulai

    Rp159.900

    TRUSCO Eye Bolt Stainless Steel (Baut Mata)
    Deskripsi:
    Use:General cargo handling, lifting machinery and apparatuses.
    atribut:
    • Dimension D (mm): 8.0
    • Dimension H (mm): 42
    • Dimension L (mm): 25
    • Dimensions b (mm): 18.0
    • Finishing Material: Stainless steel (SUS304)
    • Mass (g /package): 59
    • Package Quantity (pieces): 1
    • Reference Working Load (kN): 1.47
    • Screw Diameter: M10 x 1.50
  4. TRUSCO Stainless Steel Eye Nut (Metric Thread)
    21%
    Mulai

    Rp109.900

    TRUSCO Stainless Steel Eye Nut (Metric Thread)
    Deskripsi:
    -Since the head of the nut is ring shaped, can be used through ropes, chains, wires, etc.-For lifting machine and equipment, etc.
    atribut:
    • Dimensions d (mm): 8
    • L (mm): 25
    • H (mm): 32
    • B (mm): 17
    • Screw Diameter: M10x1.5
    • Working Load (kN): 1.47
    • Material: Stainless Steel (SUS304)
    • Purpose of Use: For lifting machine and equipment, etc.
  5. TRUSCO Stainless Cable Handy Cutter
    57%
    Mulai

    Rp179.900

    TRUSCO Stainless Cable Handy Cutter
    Deskripsi:
    -Optimum for cutting cables.-Usable for small tree branches, rubber, ropes, etc.-With the one-touch stopper, you can store it easily.-For cutting cable wires of electrical construction.
    atribut:
    • Cutting Performance Vct Wire: Φ10mm
    • Total Length: 165mm
    • Purpose of Use: For cutting cable wires of electrical construction.
  6. TRUSCO Tray Stainless Steel Deep & Long (Nampan)
    30%
    Mulai

    Rp299.900

    TRUSCO Tray Stainless Steel Deep & Long (Nampan)
    Deskripsi:
    -Convenient for storing rectangle and narrow spaces.
    atribut:
    • Size (norminal): For 420 Type
    • Outer Dimension (WxDxH): 431x231x12mm
    • Material: Stainless Steel (SUS304)
    • Compatible Body: T-420, T-JK-6-A
  7. KDS Good Grip Stainless Type
    Mulai

    Rp549.900

    KDS Good Grip Stainless Type
    atribut:
    • Finishing Material: Tape: Stainless Steel, Spring: Stainless Steel
  8. AS ONE Petri Dish Stainless Steel (Cawan Petri)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  9. TRUSCO Crimped Nut (Stainless Steel Flat Head)
    Mulai

    Rp139.900

    TRUSCO Crimped Nut (Stainless Steel Flat Head)
    Deskripsi:
    -Possible to easily and quickly install even in parts that cannot be reached by hand.-Can be also mounted to thin board or plywood wherein welding or tapping is not possible.-Can be mounted firmly and properly without scratching the base material. -Flat Fillister Head-Packaged in a pack
    atribut:
    • Material: Stainless Steel (SUS303)
  10. TEKIRO Flat File Fine (Kikir Datar)
    Mulai

    Rp58.900

    TEKIRO Flat File Fine (Kikir Datar)
    Deskripsi:
    TEKIRO Kikir Flat kasar. Merupakan kikir untuk proses awal pengerjaan benda kerja dengan tujuan untuk meratakan permukaan dari permukaan benda kerja.Fungsi : Digunakan untuk meratakan permukaan benda kerjaMaterial : Carbon Steel
    atribut:
    • Material: Carbon Steel
  11. One Two Cups Plate Dining Stainless Steel (Piring)
    Mulai

    Rp9.900

    One Two Cups Plate Dining Stainless Steel (Piring)
    Deskripsi:
    Piring ini sangat cocok untuk Anda miliki jika Anda senang dengan piring yang unik. Piring ini menggunakan bahan stainless steel yang aman digunakan untuk bahan makanan. Selain itu, desainnya yang simpel membuat piring ini cocok digunakan untuk dekorasi atau properti saat melakukan foto.
    atribut:
    • Material: Stainless Steel
  12. HAMMER CASTER Caster Rubber Swivel (Kastor Karet)
    21%
    Mulai

    Rp149.900

  13. TRUSCO Stainless Steel Butt Hinge (Engsel Pintu)
    81%
    Mulai

    Rp50.900

    TRUSCO Stainless Steel Butt Hinge (Engsel Pintu)
    Deskripsi:
    33
    atribut:
    • Material: Stainless Steel (SUS304)
    • Surface Treatment: Buffed Mirror Finish
    • Mounting Method: Wood Screw (Sold Separately)
  14. MUTU Kitchen Table (Meja Dapur)
    Mulai

    Rp2.599.900

    MUTU Kitchen Table (Meja Dapur)
    Deskripsi:
    Horekamall menjual meja kerja dapur stainless steel dengan rak dibawah dan pelindung percikan 0,8meter. Kami menyediakan meja stainless steel dengan rak dibawah dalam berbagai ukuran seperti MUTU RWT-8EC, sehingga Anda bisa menemukan sesuatu yang sempurna untuk dapur Anda. Anda juga dapat menemukan model dengan fitur hebat seperti sebuah panel dibelakang bagian meja yang melindungi dari percikan, menyimpang barang cair dan barang lainnya agar tidak terjatuh dari meja.SpesifikasiBahan: Stainless Steel 2010.8 thickness 1st tierword board inside0,7 mm thickness 2nd tier0.9 mm thickness tubeadjustable feetsDimensi: 800x700x850+100 mm
    atribut:
    • Material: SS 201
    • Thickness (mm): 0.8
    • Dimensions (mm): 1000x700x850
    • Thickness 1st Tierword Board Inside (mm): 0.7
    • Thickness 2nd Tier (mm): 0.9
  15. Yoshinobu Eye Bolt (Baut Mata)
    53%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Yoshinobu Eye Bolt (Baut Mata)
    Deskripsi:
    Baut Mata Gantung dari Yoshinobu inimempunyai variasi ukuran dari M6- M48
    atribut:
    • Material: Galvanis Iron
    • Color: Yellow
  16. Ezy Stainless Rack Bench Overshelf Stainless (Rak Stainless Tambahan)
    Mulai

    Rp1.399.900

    Ezy Stainless Rack Bench Overshelf Stainless (Rak Stainless Tambahan)
    atribut:
    • Material: Stainless Steel
    • Number of Shelf: 1
  17. monotaro.id Trolley Black Plastic (Troli Barang)
    Mulai

    Rp329.900

    monotaro.id Trolley Black Plastic (Troli Barang)
    atribut:
    • Color: Black
    • Type: Foldable
Daftar Harga stainless Terbaru October 2026
HAMMER CASTER Caster Nylon Stainless Steel Rigid (Kastor Nilon/Kastor Mati)Rp149.900
C-Mart Stainless Steel ProtractorRp82.900
HomeMaster Food Grade Stainless Steel BucketRp179.900
TRUSCO Eye Bolt Stainless Steel (Baut Mata)Rp159.900
TRUSCO Stainless Steel Eye Nut (Metric Thread)Rp109.900
TRUSCO Stainless Cable Handy CutterRp179.900
TRUSCO Tray Stainless Steel Deep & Long (Nampan)Rp299.900
KDS Good Grip Stainless TypeRp549.900
AS ONE Petri Dish Stainless Steel (Cawan Petri)Rp139.900
TRUSCO Crimped Nut (Stainless Steel Flat Head)Rp139.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)