Beli staining jar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BEL-ART Tools Ware Coplin Staining JarDeskripsi:This polypropylene jar improves on the classic tapered square design with a larger opening for easier placement and removal of slides. The polypropylene screw cap is 5.3cm in diameter, has a flat top, easy grip knurled edge, deep thread and a seal ring to prevent leaks.- Five internal slots hold up to 10 standard 25x75mm (1x3inch) slides back to back.- Base diameter 6cm (2 3/8inch); Height 11.4cm (4 1/2inch).atribut:
- Base Diameter (cm): 6
- Height (cm): 11.4
- Steam Autoclavable Temperature (°C): 121
- Specification: Staining of slide glass
- DURAN Staining Dish for 10 MicroscopeDeskripsi:For 10 microscope slides 76 x 26 mm. Note: Do not clean staining dishes and staining jars at temperatures above 60 °C (glass corrosion is possible).
- Simport EASYDIP(TM) Slide Staining JarsDeskripsi:A slide dyeing bat suitable for special dyeing and frozen sections. Resistant to most stains, including alcohol and xylene (excluding phenol, iodine and ferric chloride). No corrosive metal is used.* Rack holder is not included.
- DURAN Staining TrayDeskripsi:For 10 microscope slides 76 x 26 mm or each width up to 52 mm. Note: Do not clean staining dishes and staining jars at temperatures above 60 °C (glass corrosion is possible).atribut:
- Length (mm): 88
- Height (mm): 70
- Thickness (mm): 40
- GLOBE SCIENTIFIC Microbiology & Staining SuppliesDeskripsi:Staining jars have grooves inside the jar to hold the slides upright on their end to ensure effective stain coverage and make it easier to handle slides. Also known as Coplin or Hellendahl jars, staining jars can also be used to store slides or as a thin-layer chromatography (TLC) developing chamber.atribut:
- UNSPSC: 41121810
- Application: Histology
- OneMed Tweezers Anatomy (Pinset Anatomis)Deskripsi:Pinset Anatomi Stainless Steel Fine A 14cm Onemed- Pinset anatomi onemed atau dressing forcep adalah salah satu surgical instrument, pinset dengan gigi anatomi bahan stainless untuk menjepit jaringan dalam operasi digunakan untuk memegang jaringan, alat dan bahan medis. Dapat juga digunakan untuk memegang kasa dan kapas pada saat membersihkan luka. Pinset Anatomi memiliki ujung tumpul halus.- Ujung : Tanpa Kaitatribut:
- Material: Stainless Steel
- Kennedy Precision TweezersDeskripsi:For workshop and home use. Cross pattern types are self closing and open only under applied pressure. High quality finish supplied singly or as a six piece set.atribut:
- Type: Tweezers Set
- Tip Material: Stainless Steel
- Part Number: KEN5185250K
- OneMed Staining Jar KacaDeskripsi:Staining jar berdiri vertikal. Digunakan untuk pewarnaan object glass, object glass sebelum diwarnai pakai giemsa warnanya masih hitam putih, sehingga jika ingin diberikan warna object glass dicelupkan ke dalam staining jar yang sudah diisi dengan larutan giemsia, larutan giemsia itulah yang akan merubah tampilan object glass dari hitam putih jadi berwarna.
- WHEATON 20-Slide Staining DishDeskripsi:Set: dish, cover, rack and handle -Manufactured from soda-lime glass-This 20-slide unit is the standard for manual staining procedures-The removable glass slide rack has an open bottom to facilitate rapid immersion and drainage, reducing carryover The rack holds 10 single slides, 19 slides arranged alternately straight across and diagonally, or 20 slides back-to-back of standard size: 3” x 1” (75 x 25mm), 3” x 1-1/2” (75 x 38mm) and 3” x 2” (75 x 51mm) sizes-The rack holds 10 single slides, 19 slides arranged alternately straight across and diagonally, or 20 slides back-to-back of standard size: 3” x 1” (75 x 25mm), 3” x 1-1/2” (75 x 38mm) and 3” x 2” (75 x 51mm) sizes-Approximate inside bottom dimensions (mm): 91 L x 71 W x 60 DProduct Overview :Microscopy is a method of viewing objects that lie outside the resolution of the human eye and can be examined. The objects to be observed are magnified to such an extent that they can be displayed as images. For sample preparation, the objects to be examined are cut into very thin slices. These sections are then applied to an object slide and covered with a cover glass and appropriate solutions. To view the sections under the microscope, the sections on the slide must be filled in a staining trough and stained with an appropriate staining solution.atribut:
- Bottom Inside Dimensions (LxWxD) (mm): 91x71x60
- Quantity: 6
- Hygiena Microsnap Enrichment TotalDeskripsi:MicroSnap Total is a rapid test for the detection and enumeration of total viable bacteria in 7 hours or less. The test uses a novel bioluminogenic test reaction that generates light when viable bacteria are present. The light generating signal is then quantified with the EnSURE luminometer. MicroSnap Total’s same day results enable immediate corrective action to be taken if necessary.Key FeaturesResults in 7 hours or lessBroad CFU detection range (100-10,000 CFU) means fewer dilutions and less sample prep saving time and moneySuitable for product or environmental samplesPass/Fail result at required detection levels are easy to understandQuantitative results (CFU counts)Uses common microbiology sample preparation for product samplesEquivalent results to other culturing methodsIn-house testing reduces costs from outside lab feesAOAC-RI PTM validated (#031501)12 month shelf life at refrigerated temperatures (2 – 8 °C)
- MERCK Ogy Selective Supplement for Microbiologyatribut:
- Packaging: Crates/Boxes Fiber
- Quantity/Pack (vial): 10x1
- Replaces: 1.09877.0017
- HS Code: 3821 00 00
- Quality Level: MQ100
- Signal Word: Look out
- Storage class: 10-13 Other liquids and solids
- WGK: WGK 2 water endangering significantly
- Neogen Petrifilm Coliform Count PlateDeskripsi:The Neogen® Petrifilm® Coliform Count Plate provides confirmed results in just 24 hours. By eliminating subsequent confirmation steps required with most traditional reference methods, the Petrifilm Coliform Count Plates can help increase productivity and reduce overall lab costs. This plate is a sample-ready-culture medium system which contains Violet Red Bile (VRB) nutrients, a cold water soluble gelling agent, and a tetrazolium indicator that facilitates colony enumeration in food and beverage samples. The Petrifilm Coliform Count Plate can also be read using the Petrifilm Plate Reader Advanced which provides consistent, fast, automated reading and recording of results of Petrifilm Plates in 6 seconds. The Petrifilm Plate Advantage In today’s environment of heightened focus on food safety and increasingly stringent quality requirements, labs are under pressure to provide tests that are fast, reliable and consistently accurate. Petrifilm Plates have demonstrated consistent performance that has been cited globally with more than 200 certificates, recognitions, validations, and peer-review publications. For almost 40 years, food safety professionals around the world have put their trust in Petrifilm Plates. That’s because Petrifilm Plates have streamlined, standardized and simplified the process of microbial quantitative indicator testing, improving productivity and helping ensure the highest levels of product quality.atribut:
- Analyte: Coliforms
- Platform: Rapid Microbiology
- Result Type: Quantitative
- Storage Temperature Conditions (°C): ≤8 (46°F)
- Time to Result (hour): 22-26
- Shinpo Wadah Kotak MakananDeskripsi:Designed for simplicity and made from high quality materials. Its sleek geometry and material combinations creates a modern personalized look.atribut:
- Color: Clear
- Interscience Colony Counter Automatic (Alat Hitung Koloni)Deskripsi:Scan 300 is an automatic colony counter that includes the essential features for Petri dish counting. It is specifically adapted to the usual media in food microbiology: PCA, MRS etc. The Scan 300 can count up to 1000 colonies in 1 second in a constant and repeatable manner. Counting can be up to 98% accuracy. The minimum colony size is 0.1 mm. Scan 300 offers multiple export possibilities to save manual input time. It also increases the security and quality of your analysesColony counter : VCounting on pour, surface, Spiral and circle plated Petri dishes : VAutomatic separation of clustered colonies : VCreation of polygonal exclusion zones : VManual control to add or substract colonies : VLIMS connection : VUSB connection : VAvailable with dataLink traceability system : VStainless steel : Vatribut:
- Counting: Automatic with manual control
- Counting Time: Up to 1000 colonies per second
- Counting on Petri Dishes Size (mm): Ø55 - Ø90
- Data Security: Modified data traceability in conformity with 21 CFR part 11 / Connexion with LIMS/SIL systems
- Frequency (Hz): 50-60
- Lighting System: Automatic with 6 combinations, top and/or bottom light, white or black background
- Power (W): 20
- Results/Traceability: Image/sample number/comments/date/time
- Type of colony counter: Automatic
- Voltage (V): 100-240
- Zoom: x28
- MERCK Staining Kit GramDeskripsi:The Gram staining kit is used in differential staining technique that is most widely applied in all microbiology disciplines laboratories. It is one of the most important criteria in any identification scheme for all types of bacterial isolates. There are many physiological differences between gram-positive and gram-negative cell walls. Ever since Christian Gram has discovered Gram staining, this process has been extensively investigated and redefined. In practice, a thin smear of bacterial cells is stained with crystal violet, then treated with iodine containing mordant to increase the binding of the primary stain. A decolorizing solution of alcohol or acetone is used to remove the crystal violet from cells which bind it weakly and then the counterstain safranin is used to provide color contrast in those cells that are decolorized. In a properly stained smear by gram staining procedure, the gram-positive bacteria appear blue to purple and gram-negative cells appear pink to redatribut:
- Microrganism Range: Gram-negative bacteria Gram-positive bacteria
- Hazard statement: H225 - H319 - H336 - H351 - H412
- Precautionary Statement: P202 - P210 - P233 - P273 - P305 + P351 + P338 - P308 + P313
- Merck Millipore Bio Tracker 400 Blue Cytoplasmic Membrane DyeDeskripsi:Lipophilic carbocyanine dyes are widely used for labeling neurons in tissues by retrograde labeling, and to label membranes in a wide variety of cell types. The dyes are weakly fluorescent in aqueous phase, but become highly fluorescent in lipid bilayers. Staining is highly stable with low toxicity and very little dye transfer in between cells, making the dyes suitable for long-term cell labeling and tracking studies. When live cells are stained, the dyes label plasma membranes and also are taken up into endocytic compartments. Cells can be fixed either before or after staining, although permeabilization affects the staining pattern.Unlike PKH dyes, BioTracker Cytoplasmic Membrane Dyes do not require a complicated hypoosmotic labeling protocol. They are ready-to-use dye delivery solutions that can be added directly to normal culture media to label suspended or adherent cells in culture. Spectral PropertiesAbsorbance: 366nmEmission: 441nmatribut:
- Detection Method: Fluorescence
- Key Applications: Cell Based Assays
- Material Size: 1 Kit
- Heathrow Scientific Microscope Slid & StorageDeskripsi:Microscope slide storage supplies protect slides from breakage during cleaning and storage.atribut:
- UNSPSC: 56122002
- Holds: Microscope Slides
- Material: Polypropylene
- Overall Width (inch): 5.38
- Product Type: Microscope Slide Staining Tray
Daftar Harga staining jar Terbaru October 2026
| BEL-ART Tools Ware Coplin Staining Jar | Rp1.399.900 |
| DURAN Staining Dish for 10 Microscope | Rp409.900 |
| Simport EASYDIP(TM) Slide Staining Jars | Rp2.999.900 |
| DURAN Staining Tray | Rp999.900 |
| GLOBE SCIENTIFIC Microbiology & Staining Supplies | Rp279.900 |
| OneMed Tweezers Anatomy (Pinset Anatomis) | Rp7.900 |
| HOZAN Tweezers (Capitan) | Rp26.900 |
| Kennedy Precision Tweezers | Rp779.900 |
| OneMed Staining Jar Kaca | Rp109.900 |
| WHEATON 20-Slide Staining Dish | Rp1.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































%20Slide%20Staining%20Jars/33P117741111-1.jpg)


/7nP105707275-10.jpg)
/oxP102021897-2.jpg)







/40P111538144-1.jpg)
/erP104082531-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)