MERCK Staining Kit Gram

Sebelum PPN:
Rp9.999.900
Spesifikasi
Microrganism RangeGram-negative bacteria Gram-positive bacteria
Hazard statementH225 - H319 - H336 - H351 - H412
Precautionary StatementP202 - P210 - P233 - P273 - P305 + P351 + P338 - P308 + P313

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Gram staining kit is used in differential staining technique that is most widely applied in all microbiology disciplines laboratories. It is one of the most important criteria in any identification scheme for all types of bacterial isolates. There are many physiological differences between gram-positive and gram-negative cell walls. Ever since Christian Gram has discovered Gram staining, this process has been extensively investigated and redefined. In practice, a thin smear of bacterial cells is stained with crystal violet, then treated with iodine containing mordant to increase the binding of the primary stain. A decolorizing solution of alcohol or acetone is used to remove the crystal violet from cells which bind it weakly and then the counterstain safranin is used to provide color contrast in those cells that are decolorized. In a properly stained smear by gram staining procedure, the gram-positive bacteria appear blue to purple and gram-negative cells appear pink to red
Warning
SAfe in 2-8 c (Refrigerate temperature)
Feature
Kit contains (250ml each):
94448 Gram′s crystal violet Solution
90107 Gram′s iodine Solution
75482 Gram′s Decolorizer Solution
94635 Gram′s safranin Solution
Use
clinical testing environmental food and beverages pharmaceutical

Ulasan Produk

Tidak ada ulasan

Halaman Terkait