Beli stacker electric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Carlift Full Electric Stacker (Forklift Stacker Elektrik)Deskripsi:These series have two kinds of cylinder system. One is economic single oil cylinder; the other one is double oil cylinder with steering motor. The fork size and lifting height can be costumized. Stand full elctric stacker, with movable pedal, it can reduce the operator's work intensity. Handle accord with human body engineering design, compact and steady. All operation can be done through handle. Durable large capacity traction battery. Convenient and rapid charging. Superpower driving and lifting DC motor, it has good performance of speed regulation, realize larger starting and braking torque function.atribut:
- Overall Length (mm): 2150-2480
- Battery (V/Ah): 24/210
- Carrying Wheel (mm): Dia. 85x80
- Driving Speed Full-Load (km/hour): 3.5
- Fork Length (mm): 1150
- Fork Width (mm): 550/685
- Turning Radius (mm): 1588
- Type: Electric Stacker
- Wheel Base (mm): 1345
- STAXX Electric Stacker (Forklift Stacker Elektrik)atribut:
- Fork Width (mm): 680
- Fork Length (mm): 1220
- Capacity (kg): 1500
- Type: Electric Stacker
- Carlift Stacker Semi Electric CTD Series (Forklift Stacker Elektrik)Deskripsi:- Handle-castor chain assist steering system greatly reduces the labor intensity.- Equipped with explosion-proof valve, against of sudden drop of forks and prevent operator from harm.- Over-discharge protection device greatly prolongs the battery life- Overall type adjustable forks, which can be lowered to the same level of the legs.- Chain connect side wheel and handle, easy for steering- Easy operating foot brake.Semi-electric stacker is an economical choice for a variety of basic material handling needs which is a half electric forklift for load and unload and short distance transportation. There is no noise and pollution. The malfunction rate is low.atribut:
- Charger: AC220V/50Hz, DC12V/20A
- Front WheeI Size (d2) (mm): Dia. 180x50
- Gear Pump (ml/r): CBWn-F2.0
- Ground Clearance x (mm): 25
- Length of Fork (L) (mm): 1000
- Lifting Motor (kW): 1.6 (DC24V)
- Load Center C (mm): 500
- Maximum Lifting Speed (mm/s): Unload : 90±10%; Load : 60
- Maximum Lowering Speed (mm/s): Load : ≤280
- Min Height (h) (mm): 85
- Min Turning Radius R (mm): 1500
- Overall Length L1 (mm): 1700
- Overall Width W (mm): 800
- Type: Semi Electric Stacker
- Width of Fork (W3) (mm): 680
- HELI Hand Stacker Electric (Walkie) (Forklift Stacker Elektrik)atribut:
- Type: Electric Stacker
- XILIN Electric Stacker (Forklift Stacker Elektrik)Deskripsi:CQD12R/CQD15R/CQD20RCounterbalanced Electric Reach StackerSTRUCTURAL● Two lifting cylinders placed on outer sides of the mast.● Germany imported special steel mast.● Vertical driving wheel, driving efficiency, easy installation & maintenance.● Compact structure and low gravitySAFETY AND EFFICIENCY● AC frequency conversion traction motor: compact structure, good performance, regenerative braking and easy maintenance.● Tilting system forks easy for loading and stacking.● High Storage battery ensures strong and long-lasting power.● Meter with BDI, prolonging the battery's using time.● The braking system combines magnetic brake and regenerative break, greatly prolongs the using life of friction plate.● With emergency stop switch and electricity lock button, and multi-valve controlling levers, ergonomic for operation.● The adjustable regulator valve can adjust the lowing speed of the masts.EASY MAINTENANCE● Magnet suction battery cover, easy for installation and maintenance.● AC controlling system, low noise, less maintenance.atribut:
- Capacity (kg): 1500
- KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)Deskripsi:Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.atribut:
- Type: Stacker
- Item: Stacker
- HELI Hand Stacker Electric (Straddle) (Forklift Stacker Elektrik)atribut:
- Voltage (V): 24
- Type: Electric Stacker
- HELI Hand Stacker Semi Electric (Forklift Stacker Elektrik)atribut:
- Capacity (kg): 1000
- Type: Semi Electric Stacker
- KRISBOW Selflift Semi Electric Stacker (Forklift Stacker Elektrik)atribut:
- Load Center (cm): 50
- Lifting Height (cm): 130
- Distance between Fork Arm (cm): 54
- Fork Dimensions (cm): 105x16x7.5
- Turning Radius (cm): 120
- Battery Capacity (V/Ah): 12/42
- Capacity (kg): 500
- Lifting Motor (kW): 0.8
- Lifting Speed (m/s): 0.144/0/103 (Laden/Unladen)
- Type: Selflift Semi Electric Stacker
- KRISBOW Forklift Electric (Truk Forklift Elektrik)Deskripsi:-Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operatingatribut:
- Power: Electric
- SOJIHEX Semi Electric Stacker (Forklift Stacker Elektrik)atribut:
- Power Supply (V/Ah): 12/120
- Battery: Lead Acid
- HAND LIFT Electric Stacker (Forklift Stacker Elektrik)Deskripsi:Lift functions is electro hydraulic while movement is manual, suitable for all your lifting needs (racking, shelving, unloading etc). Compact design with strong steel construction.
- Kang Jian Orbital ShakerDeskripsi:Orbital shaker adalah peralatan laboratorium yang digunakan untuk mencampur, atau mengaduk zat dalam tabung atau labu dengan mengocoknya dengan gerakan melingkar (dalam orbit atau porosnya)atribut:
- Size (mm): 315x218
- Speed (rpm): 0-200 (120 for RPR Mix, and 180 for USR Are Suggested)
- Timer (mins): 1-15
- Declination Diameter (mm): 22
- Power Source (V): 220 10% (50Hz)
- Mitsubishi Hand Stacker Lift (Forklift Stacker Elektrik)atribut:
- Lift Height (m): 3.5
- Aisle Width (mm): 2460
- Overhead Restriction (mm): 2303.0
- Capacity (kg): 1400
- Size (t): 1.40
- Type: Lift Stacker
- Endolift Hand Stacker Manual (Forklift Stacker Manual)atribut:
- Lifting Height (mm): 1600
- Min. Fork Height (mm): 85
- Fork Length (mm): 900
- Lowering Speed: Controllable
- Outer Width of Front Legs (mm): 690
- Rear Wheel Size (mm): 180x50
Daftar Harga stacker electric Terbaru October 2026
| Carlift Full Electric Stacker (Forklift Stacker Elektrik) | Rp119.999.900 |
| STAXX Electric Stacker (Forklift Stacker Elektrik) | Rp49.999.900 |
| Carlift Stacker Semi Electric CTD Series (Forklift Stacker Elektrik) | Rp23.999.900 |
| Noblelift Electric Stacker (Troli Palet Elektrik) | Rp199.999.900 |
| Noblelift Electrical Stacker (Forklift Stacker Elektrik) | Rp199.999.900 |
| HELI Hand Stacker Electric (Walkie) (Forklift Stacker Elektrik) | Rp53.999.900 |
| Dalton Electric Stacker (Forklift Stacker Elektrik) | Rp55.999.900 |
| KRISBOW Stacker Electric (Forklift Stacker Elektrik) | Rp179.999.900 |
| XILIN Electric Stacker (Forklift Stacker Elektrik) | Rp75.999.900 |
| KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual) | Rp13.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/gnP109205599-1.jpg)
/qgP109969952-1.jpg)
/fvP109205571-1.jpg)
/P101574233-1.jpg)
%20(Forklift%20Stacker%20Elektrik)/28P106827080-1.jpg)
/P101002281-1.jpg)
/3tP103951137-4.jpg)
/6wP111722248-1.jpg)
/iuP103951678-3.jpg)
%20(Forklift%20Stacker%20Elektrik)/2xP106827105-1.jpg)
/18P106827044-1.jpg)
/lwP110092788-1.jpg)
/haP103952622-2.jpg)
/8kP110092308-1.jpg)
/l4P110115760-1.jpg)
/a1P111373361-1.jpg)

/rfP103686987-1.jpg)
/08P106827008-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)