Beli ssd 240 gb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Adata Ultimate SU650 SSDatribut:
- Capacity (gb): 512
- Form Factor (inch): 2.5
- NAND Flash: 3D NAND
- Interface: SATA 6Gb/s
- Max. Terabytes Written (TBW): 1120
- Maximum Sequential Read (MB/s): Up to 520
- Maximum Sequential Write (MB/s): Up to 450
- Mean Time Between Failure (hour): 2.000.000
- Operating Temperature (°C): 0-70
- Shock Resistance (g/ms): 1500/0.5
- Sandisk SSD Plus (Solid State Drive)Deskripsi:SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive1. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard3 status monitoring for your favorite media applications.
- monotaro.id Clipboard Creative Foam (Papan Jalan)atribut:
- Size (cm): 30x40
- ViewSonic Monitor Gaming Nano IPS (Layar Display)Deskripsi:Your monitor should be as inspiring as your adventures. It should give you the best experience possible, without dominating your desktop. From a blazing fast 1ms (GtG) response time to vibrant IPS Nano Colour technology, the ELITE XG270QG brings that level of excitement to reality. By uniting the core principles of our engineering philosophy, gamer-driven innovation and minimalist design, the ELITE XG270QG is equipped to be your next gaming monitor.atribut:
- Display Size (inch): 27
- Viewable Area (inch): 27
- Panel: IPS
- Resolution: 2560x1440
- Refresh Rate (Hz): 165
- Backlight Life (hour): 30000
- Brightness (cd/m²): 350 (Typical)
- Color Gamut: DCI-P3: 98% size (Typ); NTSC: 94% size (Typ)
- Colors: 16.7million
- Dimensions (WxHxD) (mm): Physical : 614x458.7-571.6x265; Physical Without Stand : 614x370x68
- Light Source: LED
- PC Operating System: Windows 10 certified; macOS tested
- Pixel Size (mm): 0.233(H)x0.233(V)
- Port : HDMI, DP
- Power Consumption (W): 65
- Response Time (ms): 1
- Surface Treatment: Anti-Glare, Hard Coating (3H)
- Tilt (°): Forward : -5/Back : 20
- Viewing Angle (°): 178 horizontal, 178 vertical
- Voltage (V): AC 100-240
- KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 240L (Trash Bin)atribut:
- Capacity (L): 240
- Material: HDPE
- Lid Color: Yellow
- Lid Type: with Pedal
- Interx Snap Button Folder (Map Kancing)Deskripsi:Deskripsi Produk : - Merek InterXfolder - Map kancing dengan bahan tipis berukuran folio Keunggulan produk - Penutup kancing lebih kuat, dokumen tidak mudah lepas - Lebar spine pada map 3 cm, memungkinkan penyimpanan kertas +- 250 lbr - Memiliki warna opaque / tidak tembus pandang sehingga privasi dokumen lebih terjagaatribut:
- Cover Thickness (mm): 0.17
- For Paper Size: Folio
- Material: Plastic Polypropylene
- Sandisk Portable SSD (Solid State Drive Eksternal)Deskripsi:Hidup Berjalan Begitu Cepat—Jangan Melewatkannya’Momen terbaik dalam hidup terjadi begitu cepat. Untuk memastikan Anda tidak melewatkannya, Anda memerlukan penyimpanan portabel yang andal. Dengan SanDisk Portable SSD, Anda dapat menyimpan konten dan kenangan dalam drive cepat yang sangat cocok dengan gaya hidup mobilitas tinggi Andaatribut:
- Interface: USB 3.2 Gen 2
- Connector: USB-C
- Adata SSD LEGEND NVME 710 PCIe Gen3atribut:
- Capacity (gb): 256
- Form Factor: M.2 2280
- NAND Flash: 3D NAND
- Controller: RTS5766DL
- Interface: PCIe Gen3 x4
- Dimensions (mm): 80x22x3.13 (with heat sink) 80x22x2.15 (without heat sink)
- Max. 4KB Random Read IOPS: Up to 200K
- Max. Terabytes Written (TBW): 520
- Maximum Sequential Read (MB/s): Up to 2.400
- Maximum Sequential Write (MB/s): Up to 1.800
- Mean Time Between Failure (hour): 1.500.000
- Shock Resistance (g/ms): 1500/0.5
- Sandisk SSD Ultra 3DDeskripsi:SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard status monitoring for your favorite media applications.atribut:
- Interface: SATA III
- Connectors: SATA
- Dimensions (LxWxH) (inch): 0.28x3.96x2.75
- Samsung Solid State Drive 980 (SSD Internal)Deskripsi:It's time to maximise your PC's potential with the 980. Whether you need a boost for gaming or a seamless workflow for heavy graphics, the 980 is the smart choice for outstanding SSD performance, and it's all backed by an NVMe interface and PCIe 3.0 technology.atribut:
- Dimensions (mm): 80.15x22.15x2.38
- Form Factor: M.2 (2280)
- Interface: PCIe Gen 3.0 x4, NVMe 1.4
- Sandisk Extreme Pro Portable SSD (Solid State Drive Eksternal)Deskripsi:The SanDisk Extreme PRO portable SSD leverages our lightning- fast, in- house NVMe technology to dramatically increase transfer speeds to Up to 1050 MB/s6 letting you move files faster and edit right from the drive. Its ruggedized1 case helps keep your content protected no matter where you take it. And it’s no problem to deliver files when you have Up to 2TB5 of space for a full library of content in a pocket- sized design. Whether you’re working on PC or Mac computers, and with USB Type C and Type- A connectors,3 the Extreme PRO SSD works the way you work, as fast as you do.Compatibility:- PC & Mac computers - no driver needed- Compatible with Windows 10, Windows 8, Windows 7 and Mac OS 10.9+
- Orico SSD M.2 SATA 2280 Troodon Seriesatribut:
- Type: PCBA
- Interface: M.2 SATA3 Gbps
- Main Control: SM2258XT/SM2259XT
- Flash: TLC
- Size (mm): 80x22x3
- Certification: CE, FCC, RoHs
- Operating Temperature (°C): 0 - 70
- Standard: SJ/T 11654-2016
Daftar Harga ssd 240 gb Terbaru November 2026
| Adata Ultimate SU650 SSD | Rp5.399.900 |
| Sandisk SSD Plus (Solid State Drive) | Rp1.599.900 |
| V-Gen SSD Platinum SATA III (Solid State Drive) | Rp2.899.900 |
| monotaro.id Clipboard Creative Foam (Papan Jalan) | Rp10.900 |
| ViewSonic Monitor Gaming Nano IPS (Layar Display) | Rp8.599.900 |
| KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 240L (Trash Bin) | Rp1.199.900 |
| Interx Snap Button Folder (Map Kancing) | Rp6.900 |
| Sandisk Portable SSD (Solid State Drive Eksternal) | Rp2.399.900 |
| Adata SSD LEGEND NVME 710 PCIe Gen3 | Rp2.599.900 |
| Sandisk SSD Ultra 3D | Rp2.799.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)




















































































































































/j1P105711685-1.jpg)
/6dP111204229-1.jpg)
/h0P106596612-2.jpg)
/36P107046114-1.jpg)
/n2P111199830-1.jpg)
/9zP103456359-1.jpg)
/2iP106086090-1.jpg)


/nbP111540839-1.jpg)
/isP105711676-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)