Beli ssd 120gb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sandisk Extreme Pro Portable SSD (Solid State Drive Eksternal)Deskripsi:The SanDisk Extreme PRO portable SSD leverages our lightning- fast, in- house NVMe technology to dramatically increase transfer speeds to Up to 1050 MB/s6 letting you move files faster and edit right from the drive. Its ruggedized1 case helps keep your content protected no matter where you take it. And it’s no problem to deliver files when you have Up to 2TB5 of space for a full library of content in a pocket- sized design. Whether you’re working on PC or Mac computers, and with USB Type C and Type- A connectors,3 the Extreme PRO SSD works the way you work, as fast as you do.Compatibility:- PC & Mac computers - no driver needed- Compatible with Windows 10, Windows 8, Windows 7 and Mac OS 10.9+
- Transcend 2.5inch SSDs SATA III 6Gb/s SSD220SDeskripsi:Transcend's SATA III 6Gb/s SSD220S uses the latest 3D NAND technology that features vertical, stacked expansion of storage cells. By using high-quality flash memory and enhanced firmware algorithms, the SSD220S delivers greater performance and reliability.atribut:
- Dimensions (mm): 100x69.85x6.8
- Weight (g): 45
- Flash Type: 3D NAND flash
- Operating Temperature (°C): 0 to 70
- Operating Voltage: 5V±5%
- Mean Time Between Failure (hour): 2000000
- Sandisk SSD Plus (Solid State Drive)Deskripsi:SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive1. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard3 status monitoring for your favorite media applications.
- Transcend 2.5inch SSDs SATA III 6Gb/s SSD230SDeskripsi:Transcend's SATA III 6Gb/s SSD230S uses the latest 3D NAND technology that features vertical, stacked expansion of storage cells. By using high-quality flash memory and enhanced firmware algorithms, the SSD230S delivers greater performance and reliability.atribut:
- Dimensions (mm): 100x69.85x6.8
- Weight (g): 53
- Flash Type: 3D NAND flash
- Operating Temperature (°C): 0 to 70
- Operating Voltage: 5V±5%
- Mean Time Between Failure (hour): 2000000
- Sandisk SSD Ultra 3DDeskripsi:SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard status monitoring for your favorite media applications.atribut:
- Interface: SATA III
- Connectors: SATA
- Dimensions (LxWxH) (inch): 0.28x3.96x2.75
- Transcend SSD M.2 Sata 2280atribut:
- Capacity (gb): 120
- Transcend ESD250C Portable SSDDeskripsi:Transcend's ESD250C is a portable solid state drive featuring a sturdy metallic case in an alluring space-gray hue, a USB 3.1 Gen 2 interface for unmatched transfer rates, a USB Type-C port, and a pre-formatted exFAT file system.atribut:
- Dimensions (mm): 120.16x33.6x7.5
- Weight (g): 47
- Color: Space Grey
- USB type: USB Type C to USB Type A/USB Type C to USB Type C
- Connection Interface: USB 3.1 Gen 2
- Flash Type: 3D NAND flash
- Capacity (gb): 960
- Operating Temperature (°C): 0 to 60
- Operating Voltage (V): 5
- Max Read Speed (MBps): 520
- Max Write Speed (MBps): 460
- Sandisk Ultra 3D SSD (Solid State Drive)Deskripsi:Accelerate your PC for faster boot-up and blazing-fast gaming and graphics when you upgrade to a SanDisk Ultra 3D SSD. You’ll notice that applications load faster and files move quicker—plus you’ll get longer battery life and much cooler, quieter computing2. No matter how you use your PC, SanDisk’s powerful 3D NAND and nCache 2.0 technologies make for a better experience, delivering lightning-fast speed and staying power whether you’re strafing the enemy, editing video or just surfing the Internet. Proven shock and vibration resistance mean you won’t lose your data even if you drop your computer. When you’re ready for a better computing experience the SanDisk Ultra 3D SSD catapults your performance to new levels.
- Samsung 870 EVO SATA 2.5" SSDatribut:
- Storage: 500GB
- Dimensions (inch): 3.94x2.75x0.27
- KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin)Deskripsi:Gunakan tempat sampah 240 liter dari Krisbow ini untuk menjaga area di sekitar Anda tetap bersih dan bebas sampah. Dengan bahan plastik dan dilengkapi roda, tempat sampah ini mudah untuk dipindahkan dan dibersihkan. Tempat sampah ini juga dilengkapi dengan handle yang ergonomis untuk memudahkan saat akan mengangkut sampah. Cocok ditempatkan di area umum ataupun luar ruangan.atribut:
- Capacity (L): 120
- Dimensions (mm): 560x490x890
- Lid Type: with Pedal
- Material: HDPE
- Lid Color: Yellow
- Synology DiskStationDeskripsi:Synology DiskStation DS1019+ is a 5-bay NAS designed for small offices and professional home users. With versatile built-in applications, DS1019+ easily fulfills your various office requirements, including collaboration, file sharing, data backup and recovery, and is even ready for virtualization deployment. Its 4K video transcoding capability also makes it a perfect fit for streaming and sharing your ultra HD video collections.
- Sandisk Ultra microSD ChromebookDeskripsi:Dapat digunakan secara lancar dengan ChromebookKartu SanDisk Ultra microSD UHS-I memberi Anda kebebasan untuk menyimpan dan mengakses foto, video, file, dan lainnya. Perangkat ini sudah diuji dan disertifikasi agar dapat digunakan secara lancar dengan Chromebook, yang memberikan ketenangan pikiran sedari awal. Dengan kapasitas hingga 256GB1, Anda akan memiliki ruang untuk video Full HD4 selama berjam-jam dan kecepatan transfer hingga 120MB/dtk2 untuk membantu Anda memindahkan konten dengan cepat.
- KIOXIA Exceria SataDeskripsi:Upgrading from a hard disk drive (HDD) should be easy and affordable and that's where EXCERIA SATA SSD series come in. Designed to boost the speed of your desktop or notebook PC over conventional HDDs, the EXCERIA SATA SSD series leverages BiCS FLASH, to deliver well-balanced performance, reliability, and value that will transform your desktop or mobile system. Instant Performance Upgrade. Up your productivity with the EXCERIA SATA SSD series and enjoy faster boot ups, file transfers, and system responsiveness. Say goodbye to hard disk drive lag and get a computing experience worthy of your time. Performance Made Affordable. Upgrading to an SSD from a conventional HDD can feel like you've purchased an entirely new system. EXCERIA SATA SSD series balance price and performance so you have enough funds left over for other. Improved for On-the-go. Compared to hard disk drives, EXCERIA SATA SSD series also offer improved durability and power consumption, which can translate into longer battery life to keep you up and running longer. Cutting Edge 3D Flash Memory. Each EXCERIA SSD is built with BiCS FLASH and a vertically stacked cell structure, delivering a cutting edge storage experience.atribut:
- Interface: Serial ATA (SATA) 6 Gbit/s
- Form Factor: 2.5-inch, 7mm height
- Dimensions (LxWxH)(mm): 100.45x70.10x7.20
- Maximum Sequential Read Speed (MB/s): 555
- Maximum Sequential Write Speed (MB/s): 540
Daftar Harga ssd 120gb Terbaru November 2026
| Sandisk Extreme Pro Portable SSD (Solid State Drive Eksternal) | Rp4.699.900 |
| Transcend 2.5inch SSDs SATA III 6Gb/s SSD220S | Rp1.299.900 |
| Sandisk SSD Plus (Solid State Drive) | Rp1.599.900 |
| Transcend 2.5inch SSDs SATA III 6Gb/s SSD230S | Rp1.599.900 |
| Sandisk SSD Ultra 3D | Rp2.799.900 |
| Transcend SSD M.2 Sata 2280 | Rp1.299.900 |
| Transcend SSD MTS820 M.2 SATA III | Rp1.199.900 |
| Kingston SSD Now SA400 SATA3 | Rp1.899.900 |
| Transcend ESD250C Portable SSD | Rp8.499.900 |
| Sandisk Ultra 3D SSD (Solid State Drive) | Rp1.699.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)



















































































































































/isP105711676-2.jpg)

/j1P105711685-1.jpg)






/P102145890-1.jpg)



/nqP101515854-13.jpg)





/jeP106080698-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)