Transcend ESD250C Portable SSD

Sebelum PPN:
Rp8.499.900
Spesifikasi
Dimensions (mm)120.16x33.6x7.5
Weight (g)47
ColorSpace Grey
USB typeUSB Type C to USB Type A/USB Type C to USB Type C
Connection InterfaceUSB 3.1 Gen 2
Flash Type3D NAND flash
Capacity (gb)960
Operating Temperature (°C)0 to 60
Operating Voltage (V)5
Max Read Speed (MBps)520
Max Write Speed (MBps)460

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's ESD250C is a portable solid state drive featuring a sturdy metallic case in an alluring space-gray hue, a USB 3.1 Gen 2 interface for unmatched transfer rates, a USB Type-C port, and a pre-formatted exFAT file system.
Warning
Due to the product's high-speed property, elevated temperatures during data transmission may be observed. This does not affect SSD functionality.
Speed may vary due to host hardware, software, usage, and storage capacity.
Feature
Transfer in a blink of an eye
A tailor-made design
Great compatibility
Type-A and Type-C cables included
Extreme protection, advanced security
Manage data with Transcend Elite

Ulasan Produk

Tidak ada ulasan