Transcend 2.5inch SSDs SATA III 6Gb/s SSD230S

Sebelum PPN:
Rp1.599.900 - Rp14.999.900
Spesifikasi
Dimensions (mm)100x69.85x6.8
Weight (g)53
Flash Type3D NAND flash
Operating Temperature (°C)0 to 70
Operating Voltage5V±5%
Mean Time Between Failure (hour)2000000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's SATA III 6Gb/s SSD230S uses the latest 3D NAND technology that features vertical, stacked expansion of storage cells. By using high-quality flash memory and enhanced firmware algorithms, the SSD230S delivers greater performance and reliability.
Feature
- 3D expansion to break through limits
- Performance boost for everyday computing
- Guaranteed endurance and reliability
- A better choice than HDD

Ulasan Produk

Tidak ada ulasan