Beli square flange di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH UCF Square Flange Type (Cylindrical Hole)atribut:
- Shape: Square flange type
- FYH UCF Square Flange Type (Cylindrical Hole, with Cover)Deskripsi:FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- FYH Square Flange Type Unitatribut:
- Shaft Hole Classification: Cylindrical hole (with set screw)
- Cover: None
- Shape: Square flange type unit
- FYH Square Flange Type Unitatribut:
- Shaft Hole Classification: Cylindrical hole (with set screw)
- FYH UCFX Square Flange Type (Cylindrical Hole)atribut:
- Shape: Square flange type
- NTN Square Flange Unit Without Oil Supplyatribut:
- Shape: Square flange unit
- FYH UCF Square Flange Type (Cylindrical Hole, with Cover)atribut:
- Dimension J: 130mm
- Compatible Grease Nipple: 201 to 210 X 05 to X 09 305 to 308: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20 309 to 328: A - PT 1/8
- Dimension A1: 18mm
- Dimension L: 162mm
- Shape: Square flange type
- Type: (Bearing box) Oil-free type With cast iron cover (through type), (bearing) Standard type
- Dimension A (mm): 43
- Dimension AO: 58.4mm
- Dimension B: 55.6mm
- Dimension N: 19mm
- Form: UCF-CE4
- Shaft Diameter d: Ø 55mm
- FYH UKFX Square Flange Type (Tapered Hole)atribut:
- Shape: Square flange type
- NTN Square Flange Unitatribut:
- Grease Nipple: With silicone grease (for heat and cold resistance)
- Load Rank: For light loads
- Shape: Square flange unit
- Shaft hole type: Cylindrical hole type
- Cover: With cast iron cover
- Shank Diameter (mm): 50
- NTN Square Flange Unit UCFXatribut:
- Cover: Without cover
- Grease Nipple: With grease nipple
- Load Rank: For medium loads
- Shaft hole type: Cylindrical hole type
- Shape: Square flange unit
- FYH Square Flange Type Unitatribut:
- Type: Penetration type
- Kennedy Square Second Engineers FileDeskripsi:Kennedy Square Second Engineers File withatribut:
- Type: Square
- FYH Square Flange Type Unitatribut:
- Type: One end closed type
- NTN Square Flange Unit Oil Supply Typeatribut:
- Shape: Square flange unit
- FYH Corrosion-Resistant Series UCSF-H1S6 Stainless Steel Square Flange Type (Cylindrical Hole)atribut:
- Shape: Square flange type
- NTN Bearing Unit Square Flange Type Unitatribut:
- Shape: Square flange unit
- NTN Square Flange Type Unit Lubrication Typeatribut:
- Grease Filler Nipple: With grease nipple
- Cover: With cast iron cover
- Load Classification: For light load
- Shaft Hole Classification: Tapered hole type
- Shape: Square flange type unit
Daftar Harga square flange Terbaru January 2026
| FYH UCF Square Flange Type (Cylindrical Hole) | Rp94.000 |
| FYH UCF Square Flange Type (Cylindrical Hole, with Cover) | Rp569.900 |
| FYH Square Flange Type Unit | Rp129.900 |
| FYH Square Flange Type Unit | Rp309.900 |
| FYH Square Flange Type Unit | Rp409.900 |
| FYH UCFX Square Flange Type (Cylindrical Hole) | Rp269.900 |
| FYH UKF Square Flange Type (Tapered Hole, with Cover) | Rp359.900 |
| NTN Square Flange Unit Without Oil Supply | Rp329.900 |
| FYH UCF Square Flange Type (Cylindrical Hole, with Cover) | Rp1.099.900 |
| FYH UKFX Square Flange Type (Tapered Hole) | Rp269.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)



















































































































































/chP102822449-2.jpg)
/P102820742-1.jpg)



/mjP102821811-4.jpg)
/P102820760-1.jpg)

/P102822458-1.jpg)
/msP102821820-5.jpg)





/P102820797-1.jpg)

/P102820821-1.jpg)