WINTERS Pressure Gauge Fire Sprinkler System (Manometer/ Alat Ukur Tekanan)

Sebelum PPN:
Rp379.900 - Rp419.900
Spesifikasi
UNSPSC23151820
Accuracy±3-2-3%
Accuracy GradeASME B40.100 Grade B
Accuracy ScaleMid-Scale
Ambient Operating Temperature Range (°C)-40 to 65
ApplicationFire Fighting Equipment; Fire Sprinkler Systems
Bezel Mounting TypeNo Bezel
BrandWINTERS
Case ColorBlack
Case ConstructionPlastic
Case Depth (inch)1.228
Case Diameter (inch)3.681
Case MaterialPlastic
Dial ColorWhite
Dial Face MaterialAluminium
Freeze Resistant MovementNo
Gauge Accuracy GradeGrade B - Commercial
Gauge Case MaterialPlastic
Gauge Wetted PartsBrass / Bronze
Hazardous Location RatingNot Rated
IP/NEMA RatingIP52
IncludesInstallation Date Sticker In Unit Box
Lens MaterialPolycarbonate
Lens Material - GaugePlastic
Mounting TypeStem-Mount
Movement MaterialBrass
Nominal Dial Size (inch)3-1/2
Operating Temperature Range Ambient (°F)-40 to 150
Pointer ColorBlack
Pointer MaterialAluminium
Pressure Gauge TypeFire Sprinkler System Gauge
Pressure Range TypePressure
Pressure Scalepsi
Process Connection (inch)1/4 NPT Male
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size (inch)1/4 in
Process Connection TypeNPT
Process Temperature Range (°F)-40 to 150
Reads Head PressureNo
Removable BezelNo
Scale TypeSingle
Sensor MaterialPhosphor Bronze
Sensor TypeBourdon Tube
SeriesPFE
Socket MaterialBrass
StandardsASME B40.100CRN RegisteredFactory MutualUL-393 for USA and Canada
Wetted Parts MaterialBrass/Phosphor Bronze

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These gauges measure air, water, or both air and water in fire sprinkler system lines. They are UL Certified and FM Approved for use in the US and Canada.
Feature
Pressure Gauge Sprinkler for Air Media

Ulasan Produk

Tidak ada ulasan

Halaman Terkait