Beli spring clip di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BRAND Spring Clip
    Mulai

    Rp469.900

    BRAND Spring Clip
    atribut:
    • Material: zinc-plated steel
    • Size (mm): 13 , Grip
    • Bore (mm): 3
  2. TRUSCO Holder Type Clip Wide Clip + 1 Joint + Medium Size Clip
    Mulai

    Rp48.900

    TRUSCO Holder Type Clip Wide Clip + 1 Joint + Medium Size Clip
    atribut:
    • Type: Simple
    • Total Length (mm): 95
    • Clip type + joint type + clip type: C6 type + 1 joint + C5 type
  3. Kenko Cutter
    Rating:
    100% of 100
    (21)
    Mulai

    Rp5.900

  4. IWARA Klem Accu
    Mulai

    Rp43.900

    IWARA Klem Accu
    atribut:
    • Type: 40 Amp
    • Material: Lead Material
  5. DYNALON Wash Bottle
    Mulai

    Rp1.099.900

    DYNALON Wash Bottle
    Deskripsi:
    Wide-mouth wash bottles that have a standard spout integrated into the cap allow the spout to be removed and cleaned separately from the bottle. Wide-mouth bottles are easier to fill than narrow mouth bottles and fit larger cleaning brushes for more complete cleaning.
    atribut:
    • UNSPSC: 41103209
    • Autoclavable: No
    • Basic Material: Plastic
    • Body Material: LDPE
    • Closure Included: Yes
    • Closure Material: Polypropylene
    • Imprinting Group: Specific Chemicals
    • Mouth Size: Wide
    • Product Type: Wash Bottle
    • Spout Style: Standard Spout
    • Standards: NFPA
    • Vented/Nonvented: Vented
  6. OLFA Safety Knife
    Rating:
    100% of 100
    (3)
    Mulai

    Rp96.900

    OLFA Safety Knife
    Deskripsi:
    Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
  7. TRUSCO Stainless Steel Tweezers
    Mulai

    Rp749.900

    TRUSCO Stainless Steel Tweezers
    Deskripsi:
    Use:Pinch small stuff
    atribut:
    • Material: Acid Resistant and Anti-magnetic Stainless Steel (SUS304L)
    • Tip: Tipped Rounded End Type
    • Total Length (mm): 120
    • Width (mm): 10
  8. ITOCHU Retail Link Clip Holder
    Mulai

    Rp109.900

    ITOCHU Retail Link Clip Holder
    Deskripsi:
    A classic POP clip holder at stores. The price tag, product name, and sale POP are displayed in between. The joint part is movable and can be changed to any angle.
    atribut:
    • Dimensions (WxH) (mm): 25x100
    • Holder Width (mm): 80
  9. DESCO Antistatic Name Card Holder Clip
    Mulai

    Rp85.900

    DESCO Antistatic Name Card Holder Clip
    Deskripsi:
    A clip for name holders that is indispensable for measures against static electricity.
    atribut:
    • TRUSCO Number: 859-0187
  10. RS PRO Steel Spring Clip
    Mulai

    Rp249.900

    RS PRO Steel Spring Clip
    Deskripsi:
    RS PRO Spring Clips, Nylon Coated SteelFrom the trusted RS PRO brand, this nylon coated spring clip is highly versatile. With a solid steel construction, the clip is easily mounted by a screw hole. Once in place, it can be used to secure tools, pipes or hose by simply clicking them into place. The nylon coating assures that the clamp is less likely to scratch or damage anything being inserted into it.ApplicationsThese steel spring clips are suitable for a number of applications. Though they are not strictly designed to be pipe clips, they can function as such. However, the flexibility of the metal clips is designed for things to be inserted and taken out at will, rather than held in place permanently. As such they are more suitable for holding tools or for a custom cable organization solution.
    atribut:
    • Material: Steel
  11. Hikari Wide Mirror (Clip Type)
    Mulai

    Rp659.900

    Hikari Wide Mirror (Clip Type)
    Deskripsi:
    Usage:Safety check of entrance, exit and garage. Security in the store. Warehouse, aisle safety check
    atribut:
    • Type: Clip type
    • Material: (mirror) glass, ABS resin (joint) abs resin, POM resin (Body of the clip) ABS resin (Clip body spring) steel, stainless steel
    • Mirror Effect Diameter (mm): 300R
    • Installation Method: Clip mechanism
    • Dimensions (mm): 160x195
  12. monotaro.id Hexagon Socket Head Cap Screw Black Steel Gr 12.9 Half Thread (Baut L)
    Mulai

    Rp119.900

    monotaro.id Hexagon Socket Head Cap Screw Black Steel Gr 12.9 Half Thread (Baut L)
    Deskripsi:
    Baut L Hitam dari Monotaro.id ini memiliki ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Material: Baja 12.9
    • Surface Treatment: Black Steel
  13. TRUSCO Stainless Steel Tweezers Set
    Mulai

    Rp189.900

    TRUSCO Stainless Steel Tweezers Set
    atribut:
    • Set Contents: TSP-21, TSP-25, TSP-26, TSP-32, TSP-34
    • Finishing Material: Stainless Steel (SUS430)
  14. TRUSCO Jepitan Label dengan Scan Magnet
    Mulai

    Rp54.900

    TRUSCO Jepitan Label dengan Scan Magnet
    Deskripsi:
    Purpose: Post drawing and document. For note stand of office machine or telephone.
  15. Whatman Qualitative Filter Paper No. 42 Circle
    Mulai

    Rp629.900

  16. Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Mulai

    Rp279.900

    Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Deskripsi:
    Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
    atribut:
    • Basis Weight: 88g/m²
    • Porosity: Circular
    • Thickness: 0.18mm
    • Filtration Rate: Medium speed (40 s/100ml)
    • Ash Content (%): 0.06
    • Compatible Products: Domestic filter paper : No.1
    • Diameter (phi cm): 9
    • Diameter (phi mm): 90
    • Grade: #1
    • JIS Standard: equivalent toCLASS 1 (JISP3801)
    • Load Capacity: Medium
    • Particle Maintenance Ability: 11µ
    • TGK Product Number: 996-41-01-04
  17. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    55%
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  18. Kenko Isi Ulang Cutter
    Rating:
    100% of 100
    (16)
    Mulai

    Rp3.900

  19. Shunda Plavon Panel Plafon PVC Interior
    Mulai

    Rp75.900

    Shunda Plavon Panel Plafon PVC Interior
    atribut:
    • Material: PVC (Polyvinyl Chloride)
Daftar Harga spring clip Terbaru January 2026
BRAND Spring ClipRp469.900
TRUSCO Holder Type Clip Wide Clip + 1 Joint + Medium Size ClipRp48.900
Kenko CutterRp5.900
IWARA Klem AccuRp43.900
DYNALON Wash BottleRp1.099.900
OLFA Safety KnifeRp96.900
TRUSCO Stainless Steel TweezersRp749.900
ITOCHU Retail Link Clip HolderRp109.900
DESCO Antistatic Name Card Holder ClipRp85.900
RS PRO Steel Spring ClipRp249.900

Data diperbarui pada 25/01/2026 (Harga belum termasuk PPN)