Beli spring balancer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Spring BalancerDeskripsi:Spring Balancer 0.3-0.8KGS 1.6M
- ENDO Spring Balancer (Standard Type)Deskripsi:-Since the exposed portion of the drum has been minimized as much as possible, it prevents accidents that operator's fingers are being caught.-For hanging various tools.atribut:
- Capacity: 0.5 to 1.5kg
- ENDO Spring Balancer EWFDeskripsi:ENDO Spring Balancer EWF is a standard type with safety device with
- ENDO Spring Balancer (Standard Type)Deskripsi:-Since the exposed portion of the drum has been minimized as much as possible, it prevents accidents that operator's fingers are being caught.-For hanging various tools.
- ENDO Spring Balancer EWDeskripsi:- ENDO Spring Balancer EW adalah tipe standar yang dapat digunakan untuk berbagai macam kebutuhan.- Untuk menggantung peralatan listrik, gergaji ukir kayu, macam-macam alat, dan bahan untuk barang olahan.- Centering operations.- Menyeimbangkan perangkat untuk berbagai jenis peralatan.atribut:
- Capacity (kg): 1 - 3
- Stroke (m): 1.3
- Wire Rope Diameter (mm): 3
- NK Balance Ace Spring Balanceratribut:
- Overall Length (mm): 194.5
- Capacity (kg): 0.5-1.5
- Stroke (m): 1
- Rope Diameter (mm): 3.2
- Orange Spring Balanceratribut:
- Item No.: 1900-01
- Capacity (kg): 0-2
- Jason Spring Balanceratribut:
- Size (kg): 3-5
- ENDO Spring BalancerDeskripsi:Suspension of electric equipment, jigs and processed material. Centering work. Hanging of the cable of the working robot. Balance equipment for various devices.atribut:
- Type: Standard type
- Mass (kg): 7.7
- Wire Rope Diameter (mm): Ø4.76
- Capacity Range (kg): 22-30
- Stroke (m): 1.5
- ENDO Spring BalancerDeskripsi:-By employing a resin drum, the occurrence of wear powder is reduced.-Suitable for suspension of electric equipment, jigs and tools, and materials for processed items.-Can be used as a balancing device for various equipment.-For hanging various tools.atribut:
- Stroke: 1.3m
- Rope Diameter: 3mm
- Total Length: 313mm
- ENDO Spring Balancer EKDeskripsi:ENDO Spring Balancer EK is ideal for suspending lightweight objects. It is ideal for suspending various types of tools.withLightweight type (capacity: 0.5kg to 1.5kg)atribut:
- Capacity (kg): 0.5-1.5
- Stroke (m): 1
- Wire Rope Diameter (mm): 3
- TRUSCO Tool Balanceratribut:
- Material: Wire Rope: Nylon
- Stroke (m): 1.6
- TRUSCO Tool BalancerDeskripsi:Use:For hanging lightweight tools such as electric screwdriver, air driver.atribut:
- Capacity (kg): 0.6 to 1.5
- Length (mm): 240
- Rope Diameter (mm): 2.5
- Stroke (m): 1.6
- Weight (g): 520
- INGERSOLL RAND Air-Powered Torque Wrench & NutrunnerDeskripsi:Right-angle air-powered torque wrenches are the traditional nutrunner style with a long body and a head that is angled 90° from the length of the tool. The angled head eases access to tight spaces and allows the operator to use the tool body to stabilize the tool so it can be used at higher torques than inline tools. Their lever switch is pressed with multiple fingers (rather than with a single finger like a trigger throttle) to reduce hand fatigue when used for extended periods of time.atribut:
- UNSPSC: 27131501
- Air Pressure (psi): 90
- Air inlet (inch): 1/4 NPT
- Clutch Style: Slip Clutch/Shut off
- Drive Size (inch): 3/8 Square
- Duty Rating: General Duty
- Exhaust Location: Side
- Features: Adjustable Shutoff Clutch; Flexible Anglehead; Reverse Ring
- Handle Material: Aluminium/Steel
- Handle Type: Right Angle
- Head Height (inch): 1-1/8
- Head Width (inch): 1
- Material: Housing, Aluminium
- Maximum Air Pressure (psi): 90
- Min. Air Pressure (psi): 50
- Minimum Hose Size (inch): 1/4
- Noise Level (dB): 73
- Overall Length (inch): 13-1/8
- Overall Length (mm): 333.38
- Power Source: Air Powered
- Reaction Bar: No
- Retainer Type: Friction Ring
- Reversible: Yes
- Side to Center (inch): 1/2
- Standards: All gov. standard and FDA certified
- Throttle Type: Lever
- Tool Weight (lbs): 1.7
- Vibration Level (m/s²): Less Than 2.5
- ENDO Spring Balancer ETPDeskripsi:ENDO Spring Balancer ETP is for suspending heavy objects. - For suspending nut runners. - As an auxiliary power source for large size doors.atribut:
- Stroke: 1.2m
- Wire Rope Diameter: 6mm
Daftar Harga spring balancer Terbaru March 2026
| KRISBOW Spring Balancer | Rp359.900 |
| ENDO Spring Balancer (Standard Type) | Rp659.900 |
| ENDO Spring Balancer EWF | Rp4.099.900 |
| ENDO Spring Balancer (Standard Type) | Rp1.799.900 |
| Wipro Spring Balancer | Rp169.900 |
| ENDO Spring Balancer EW | Rp1.799.900 |
| NK Balance Ace Spring Balancer | Rp1.099.900 |
| Orange Spring Balancer | Rp119.900 |
| Jason Spring Balancer | Rp169.900 |
| ENDO Spring Balancer | Rp7.099.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P102743045-2.jpg)

/P102743054-2.jpg)