Beli sprayer nozzle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IRIS OHYAMA Hose Nozzle
    Mulai

    Rp189.900

    IRIS OHYAMA Hose Nozzle
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
    atribut:
    • Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x18mm
  2. PRO-QUIP Semprotan Air
    Mulai

    Rp54.900

    PRO-QUIP Semprotan Air
    atribut:
    • Material: ABS
  3. monotaro Water Spray Nozzle (Semprotan Air)
    Rating:
    60% of 100
    (6)
    Mulai

    Rp78.900

  4. MATABi Pressure Sprayer Optional Accessories
    Mulai

    Rp17.900

    MATABi Pressure Sprayer Optional Accessories
    atribut:
    • Material: Polyacetal resin
  5. Blue Rabbit Sarung Tangan Kain Katun Putih
    Rating:
    100% of 100
    (15)
    Mulai

    Rp23.900

  6. TRUSCO Air Flow Adjustment Nozzle
    Mulai

    Rp98.900

    TRUSCO Air Flow Adjustment Nozzle
    Deskripsi:
    Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.
    atribut:
    • Applications: Air Duster Nozzle
    • Body Material: Brass (Nickel Plated)
    • Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
    • Material (O-Rings): NBR
    • Nozzle Connector Diameter: G1/8
    • Nozzle Length (mm): 27
    • Nozzle Outside Diameter (phi mm): 6
    • Nozzle diameter (mm): 2
    • Weight (g): 21
  7. Ikeuchi Standard Flat Spray Nozzle
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle
    atribut:
    • Spray Angle (°): 90 (0.3MPa)
    • Screw Size: R1/4
    • Material: Stainless Steel
    • Standard Operating Pressure (MPa): 0.3
  8. Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  9. Ikeuchi Fine Fog Generation, Minimal Injection Volume, Empty Conical Nozzle, Made of SUS303
    Mulai

    Rp349.900

    Ikeuchi Fine Fog Generation, Minimal Injection Volume, Empty Conical Nozzle, Made of SUS303
    atribut:
    • Screw Size: G1/4 B
    • Normal Pressure (MPa): 0.7
    • Injection Angle: 80°
    • Type: Empty cone
  10. TRUSCO Air-Blow Gun Nozzle
    Mulai

    Rp189.900

    TRUSCO Air-Blow Gun Nozzle
    Deskripsi:
    Usage:Dropped rust, Paint peeling, Surface treatment of metal, glass, plastic etc.
    atribut:
    • Finishing Material: Brass / nickel plated
    • Weight (g): 18
    • Nozzle Length (mm): 30
    • Nozzle Connector Diameter: G1/8
    • Nozzle diameter (mm): Special
  11. TRUSCO Air Duster Conical Nozzle
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    TRUSCO Air Duster Conical Nozzle
    atribut:
    • Material: Brass
    • Nozzle Length (mm): 15
    • Nozzle Mounting Part: Screw Diameter G1 / 8
    • Nozzle diameter (mm): phi1.0 x 12
    • Weight (g): 10
  12. Ikeuchi Flat Type Air Nozzle
    Mulai

    Rp189.900

    Ikeuchi Flat Type Air Nozzle
    atribut:
    • Total Length x W (mm): 90 x 42
    • Nozzle Mounting Port: R1/4
  13. Safety 3 Herbicide Nozzle For Sprayer
    Mulai

    Rp129.900

    Safety 3 Herbicide Nozzle For Sprayer
    atribut:
    • Suitable Model: SSD-3, SSD-5
  14. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  15. DAHLIA (Sprayer) Brass Nozzle
    Mulai

    Rp97.900

    DAHLIA (Sprayer) Brass Nozzle
    atribut:
    • Weight (g): 30
    • Conforming Body: NO1200, NO626
    • Material: Brass
    • Size (mm): 180
    • TRUSCO Number: 215-1332
  16. Ikeuchi Wide-Angle Flat Spray Nozzle
    Mulai

    Rp139.900

    Ikeuchi Wide-Angle Flat Spray Nozzle
    Deskripsi:
    -Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
  17. Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303
    Mulai

    Rp219.900

    Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303
    atribut:
    • Normal Pressure (MPa): 0.3
    • Type: Fan-shaped
  18. Takagi Hose Nozzle
    Mulai

    Rp119.900

    Takagi Hose Nozzle
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
  19. MATABi Battery Operated Sprayer
    Mulai

    Rp889.900

    MATABi Battery Operated Sprayer
    atribut:
    • Color: Blue
    • Depth (mm): 125
    • Height (mm): 300
    • Material: Tank: High Density Polyethylene (HDPE) Tip: ABS
    • Power Supply (V): AA batteriesx2 (sold separately)
    • Volume (ml): 1000
    • Width (mm): 120
Daftar Harga sprayer nozzle Terbaru January 2026
Wipro Semprotan AirRp39.900
IRIS OHYAMA Hose NozzleRp189.900
PRO-QUIP Semprotan AirRp54.900
monotaro Water Spray Nozzle (Semprotan Air)Rp78.900
MATABi Pressure Sprayer Optional AccessoriesRp17.900
Blue Rabbit Sarung Tangan Kain Katun PutihRp23.900
TRUSCO Air Flow Adjustment NozzleRp98.900
Ikeuchi Standard Flat Spray NozzleRp149.900
Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)Rp149.900
Ikeuchi Fine Fog Generation, Minimal Injection Volume, Empty Conical Nozzle, Made of SUS303Rp349.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)