MATABi Battery Operated Sprayer

Sebelum PPN:
Rp879.900
Spesifikasi
ColorBlue
Depth (mm)125
Height (mm)300
MaterialTank: High Density Polyethylene (HDPE) Tip: ABS
Power Supply (V)AA batteriesx2 (sold separately)
Volume (ml)1000
Width (mm)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
- Gramasi dan kemasan produk dapat berubah sewaktu-waktu mengikuti kemasan terbaru.
Warning
Batteries sold separately
- Product grammage and packaging may change at any time following the latest packaging.
Feature
For gardening.
Since it uses a flexible hose, it can be sprayed sideways. An easy-to-grip handle with an ergonomic design. It can be switched between mist and jet.
Product specifications

Ulasan Produk

Tidak ada ulasan