Beli spray foam sealants di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)Deskripsi:Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.atribut:
- Dimensional Stability (%): ± ~5
- Thermal Conductivity (W/mk): ~0.0405
- Shear Strength (N/mm²): -0.04
- Tack Free Time (minute): -10
- Tensile Strength (N/mm²): -0.01
- Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah)Deskripsi:For sealing large gaps.atribut:
- Size (ml): 750
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)atribut:
- Material: Polyethylene Foam
- Working Temperature Range (°C): -20 to 70
- Density (kg/m³): 25
- Color: Grey
- Length (mm): 1000
- Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
- Width (mm): 1000
- Sika Sikagrout Non-Shrink Grouting Cement (Semen Grouting Anti Susut)Deskripsi:A non shrink, cementitious premixed grout with extended working time to suit local ambient temperatures. Flowable grout with high resistance to cement wash-out wwhen placed under water. Advantages. - Easy to use, just add water. - Good flow characteristic. - Adjustable consistancy. - Rapid strength development. - Shrinkage compensated. - High final sstrength. - Non-Corrosive. - Non-Toxic.atribut:
- Form: Powder
- Color: Grey
- Mix Density (kg/L): Approx 2.26
- Shelf Life: 9 Months when Unopened and stored in dry condition
- Expansion (%): 0.30-1.40
- Bonding Strength (N/mm²): 28days > 1.5 (Concrete failure, over mechanically roughened concrete surface), > 2.5 (Over mechanically roughned old grout surface)
- Compressive Strength (N/mm²): 1 day : 24, 3 day : 41, 7 day : 53, 28 day : 65
- Flexural Strength (N/mm²): 28days > 6.0
- Flow Condition: Flowable (Mod J cone 5-12sec)
- Initial Setting Time (hour): 4-8 (at 27°C)
- Tensile Strength (N/mm²): 28days > 3.5
- Water Required (L/kg bag): 4
- Yield (L/kg bag): 13
- Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)Deskripsi:Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.atribut:
- Composition: One component neutral curing silicone
- Size (ml): 300
- Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
- Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
- TRUSCO Waterproof Sealing Tape (Lakban Kedap Air)atribut:
- Color: Black
- Tape Length (m): 2
- Base Material: Special foam rubber (EPDM)
- Adhesive Power (N/10mm): 4.6
- Adhesive: Acrylic
- KARCHER HOME & GARDEN Foamstop Neutralatribut:
- Part Number: 6.290-852.0
- Compatible for: DS 6 Waterfilter, FC 3 Cordless, SV 7
- Packaging: Bottle
- Volume (ml): 125
- HILTI Firestop Foam (Foam Anti Api)Deskripsi:Applications- Electrical: Cable, cable bundles, cable trays and cable trunking Mixed penetrations Repenetration with single cables Combined approvals with CFS-BL blocks especially for large openings or special segment applications (telecom, industrial)- Mechanical: Non-combustible (metal) pipes with mineral wool / non-flammable insulation. Small combustible (plastic) pipes. No smoke/gastight additional sealing and no backing material required- Can be used for LAR applications- Combustable pipes up to 110 mm, with firesetop collar- Conduits and conduit bundlesPackage content- 1x Firestop foam CP 660 Internat.- 1x Mixeratribut:
- Application Temperature Range (°C): 10-35
- Approx. Curing Time (mins): 10
- Base Material: Concrete, Masonry, Drywall
- Color: Red
- Content per can/Cartridge (ml): 325
- Chemical Basis: Two-component polyurethane foam
- Foam yield (L): up to 2.1
- Required Dispenser: ED 3500
- Acoustics Performance: Test report available
- Product Class: Ultimate
- Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor)Deskripsi:2-component, pre-dosed, ready for use waterproofing slurry based on resin modified cementitious material. Advantages. SikaTop 107 Seal provides the following beneficial properties : - Pre-dosed sets. - Easy to mix. - Easy to use. - Consistency can be chosen for application by brush or by trowel. - Excellent adhesion on sound substrates. - Impermeable. - Good resistance to abrasion and erosion. - No drying or shrinkage cracks if used according to instruction. - Non-corrosive, non-flammable. - Non toxic. - Slightly flexible.
- PUFF DINO PU Foamatribut:
- Volume (ml): 750
- Dextone Silicone Sealant Tube Sanitary (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat dan daya tahan yang tinggi. Memiliki fungsi anti jamur yang dapat dipakai di area lembab seperti kamar mandi dan dapur. Dapat digunakan ke material seperti metal, keramik, porselein dan plastik. Mampu menahan kebocoran dan memiliki tingkat penyusutan yang rendah.atribut:
- Density (g/mL): 1
- Volume (ml): 300
- NITTO Eput Sealer No. 686 (Lakban Penutup Celah / Lakban Busa)atribut:
- Material: Base material:Special foam rubber (EPDM), Adhesive:Synthetic resin
- Color: Black
- Length (m): 2
- Adhesive Strength: 4.1N/10mm
- CRC Foaming Coil Cleaner (Pembersih Evaporator AC)Deskripsi:Membersihkan kumparan AC atau kulkas dari kotoran keras. Tidak berbau dan tidak perlu dibilas setelah pemakaian.atribut:
- Net Fill: 18 Wt Oz
- Appearance: Clear Slightly Yellow Liquid
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- Propellant: Hydrocarbon
- Sika Waterproofing Coating Sikalastic (Pelapis Anti Bocor)Deskripsi:Sikalastic-590 is one component polyurethane-acrylic dispersion with improved water ponding resistance, excellent UV resistance, good crack bridging capacity and great esthetic. For manual/spray application, Sikalastic-590 can be applied as coating or a reinforced liquid applied membrane with Sika-120 Reemat. Advantages. - Good behavior under limited water ponding. - UV resistant and resistant to yellowing and weathering. - Highly elastic and crack-bridging. - Non-toxic and VOC compliant water based coating. - One component-ready to use. - Excellent adhesion on porous and non-porous sub-strates. - Seamless waterproofing membrane. - Water vapour permeable.atribut:
- Chemical Base: Polyurethane modified acrylic dispersion
- Packaging: Pail
- Shelf Life: 12 Months from date of production of stored properly in original, unopened and undagamaed sealed packaging
- Density (kg/L): ~1.32 (at +30°C)
- Adhesion in Peel (N/mm²): ~1.5
- Ambient Air Temperature (°C ): min. +15, max +35
- Elongation at Break (%): ~360
- Solid Content: ~63% by weight
- Tensile Strength (N/mm²): ~1.7
- Dextone Multipurpose Silicone Sealant (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
Daftar Harga spray foam sealants Terbaru October 2026
| Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah) | Rp189.900 |
| Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah) | Rp119.900 |
| TRUSCO Foam Polyethylene Sheet (Lembaran PE) | Rp359.900 |
| Sika Sikagrout Non-Shrink Grouting Cement (Semen Grouting Anti Susut) | Rp179.900 |
| Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon) | Rp47.900 |
| TRUSCO Waterproof Sealing Tape (Lakban Kedap Air) | Rp61.900 |
| KARCHER HOME & GARDEN Foamstop Neutral | Rp119.900 |
| HILTI Firestop Foam (Foam Anti Api) | Rp2.499.900 |
| Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor) | Rp169.900 |
| PUFF DINO PU Foam | Rp269.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Urethane/Sika%20Sikaboom%20AP%20High%20Yield%20Expanding%20Foam%20(Busa%20Pengisi%20Celah)/4oP103209168-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Urethane/Xtraseal%20Insulation%20and%20Construction%20Sealant%20(Busa%20Pengisi%20Celah)/k6P103672726-1.jpg)
/rqP101503998-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Semen/Sika%20Sikagrout%20Non-Shrink%20Grouting%20Cement%20(Semen%20Grouting%20Anti%20Susut)/kqP105308746-1.jpg)
/ozP102014899-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegah%20Panas/HILTI%20Firestop%20Foam%20(Foam%20Anti%20Api)/8uP104885318-1.jpg)
/l8P105308764-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/PUFF%20DINO%20PU%20Foam/rhP105718989-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikaflex%20(Sealant%20PU)/7sP105916280-7.jpg)
/P102031896-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Foaming%20Coil%20Cleaner%20(Pembersih%20Evaporator%20AC)/P102075814-1.jpg)
/kzP105308755-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)