Beli spotting drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sherwood Spotting Drill 90Degreesatribut:
- Material: Cobalt High Speed Steel
- System of Measurement: Metric
- Finish/Coating: Bright
- Cutting Direction: Right Hand
- Point Angle: 90 Degrees
- Applications: NC Spotting
- KEO Spotting DrillDeskripsi:High-speed steel spotting drills are the most common choice for a wide range of drilling applications. High-speed steel drills are typically less brittle than cobalt or carbide tools. Also known as hole-starting drill bits or spot drills, these short drills make starter holes that help stop drill bits from walking (or moving) as the hole is drilled deeper with a drill bit.atribut:
- UNSPSC: 27112801
- Cutting Direction - Machining: Right Hand
- Finish - Machining: Bright (Uncoated)
- Flute Type: Spiral
- Number of Flutes: 2
- Shank Type - Machining: Straight
- Spiral Direction: Right Hand
- BOSCH Aggressive & Continuous Cutting Deep Hole Drill BitDeskripsi:The SDS-Max shank on these drill bits prevents the bits from slipping in high-torque drilling applications when creating large, deep holes in brick, block, and concrete. The bits install into compatible rotary hammer drills with SDS-Max chucks, and they can be changed in the chucks with one hand. SDS-Max chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.atribut:
- UNSPSC: 27112801
- Cutting Direction: Right Hand
- Decimal Equivalent: 1.75
- Drill Bit Size (inch): 1-3/4
- Finish - Machining: Bright (Uncoated)
- Flute Length (inch): 18
- For Tool Type: Rotary Hammer
- Material - Machining: Carbide Tipped
- Maximum Drilling Depth (inch): 18
- Measurement System: Fractional Inch
- Overall Length (inch): 24
- Percussion Rated: No
- Primary Material Application: Concrete; Masonry
- Shank Diameter (inch): 45/64
- Shank Type - Machining: SDS Max
- Non Brand Spotting Drill Bit CarbideDeskripsi:Solid carbide spotting drills are harder than cobalt steel and high-speed steel spotting drills and provide good wear resistance when drilling into the toughest materials. Sometimes called hole-starting drill bits or spot drills, these short drills make starter holes that help prevent drill bits from walking (or moving) when the hole is made deeper with a drill bit.atribut:
- UNSPSC: 27112801
- Cutting Direction - Machining: Right Hand
- Flute Type: Spiral
- Material - Machining: Carbide
- Measurement System: Fractional Inch
- Number of Flutes: 2
- Secondary Material Application: All Materials
- Spiral Direction: Right Hand
- GUHRING NC Spotting Drill (Carbide Alloy)atribut:
- Blade Shape: Single Edge
- Finish Material: Carbide Alloy(K10/K20)
- YG-1 TOOL COMPANY Spotting DrillDeskripsi:Cobalt steel spotting drills provide more wear resistance at higher speeds than high-speed steel spotting drills and are suitable for drilling into hard materials. These short drills (also known as hole-starting drill bits or spot drills) create starter holes that help keep drill bits from walking (or moving) when the hole is drilled deeper with a drill bit.atribut:
- UNSPSC: 27112801
- Cutting Direction - Machining: Right Hand
- Drill Bit Point Angle (°): 90
- Finish - Machining: Bright (Uncoated)
- Flute Type: Spiral
- Material - Machining: Cobalt
- Number of Flutes: 2
- Primary Material Application: All Materials
- Primary Material Application ISO Code: K; M; N; P3
- Secondary Material Application: Aluminium, Bronze, Stainless Steel
- Secondary Material Application ISO Code: M; N
- Shank Type - Machining: Straight
- Spiral Direction: Right Hand
- GUHRING NC Spotting Drillatribut:
- Blade Shape: Single Edge
- Finish Material: High Speed Steel (HSS)
- monotaro Nc Spotting Drill 90 Degree Tin CoatingDeskripsi:For simultaneous processing of hole chamfering and centering.atribut:
- Coating: TiN
- Material: Hss Co 5%
- Tip Angle (°): 90
- OSG Straight-Flute Drill BitDeskripsi:The bright finish on these straight-flute drill bits is unaffected when the bits' cutting edges are resharpened. Carbide drill bits provide excellent hardness, wear resistance, and heat resistance. They require a rigid setup such as a drill press.atribut:
- UNSPSC: 27112801
- Aircraft Drill: No
- Coolant Fed: Non-Coolant Through
- Cutting Direction: Right Hand
- Depth:Dia. Ratio: 5xD
- Drill Bit Point Angle (°): 140
- Drill Bit Point Type: 4 Facet Point
- Drill Diameter Tolerance (mm): +0.000/-0.013
- Drill Length Class: Jobber Length
- Finish - Machining: Bright (Uncoated)
- Flute Type: Straight
- Helix Angle (°): 0 (zero)
- Material - Machining: Carbide
- Measurement System: Fractional Inch
- Number of Flutes: 2
- Primary Material Application: Cast Iron; Steel
- Primary Material Application ISO Code: K; P
- Shank Type - Machining: Straight
- Sheeter Drill: No
- Standards: Not Rated
- SUTTON Spotting Drill HSS Co TiNatribut:
- Product Group: Spot Drill
- Material: High Speed Steel Cobalt
- Finish: TiN
- Application Material: Steel, Stainless Steel, Cast Iron, Non-Ferrous Metal
- Country of Manufacture: Australia
- MICRO 100 Spotting DrillDeskripsi:Solid carbide spotting drills are harder than cobalt steel and high-speed steel spotting drills and provide good wear resistance when drilling into the toughest materials. Sometimes called hole-starting drill bits or spot drills, these short drills make starter holes that help prevent drill bits from walking (or moving) when the hole is made deeper with a drill bit.atribut:
- UNSPSC: 27112801
- Body Dia. (inch): 1/4
- Cutting Direction - Machining: Right Hand
- Decimal Equivalent: 0.25
- Drill Bit Point Angle (°): 100
- Drill Bit Size: E
- Finish - Machining: Bright (Uncoated)
- Flute Length (inch): 3/4
- Flute Type: Spiral
- Material - Machining: Carbide
- Measurement System: Letter
- Overall Length (inch): 2-1/2
- SOMTA NC Spot Drillatribut:
- Material: 5% Cobalt High Speed Steel
- Type: W For Soft Materials
- Coating: Titanium Aluminium Nitride (Black Finish)
- WIDIN Centering ToolDeskripsi:- DOUBLE END COUNTERSINK - SOLID CARBIDE - BRIGHTatribut:
- Shank Diameter: h6
- HONEYWELL EconomizersDeskripsi:Economizers integrate into HVAC systems and help to improve the system efficiency by changing the system's supply air between outdoor air and the HVAC return. This allows the HVAC system to use outdoor air to condition the space rather than actively heating or cooling, reducing costs and system runtime.atribut:
- UNSPSC: 39121510
- Compatible with Series: Honeywell Series 72
- Display Type: LCD
- Maximum Operating Temperature (°F): 150
- Sherwood Straight Shank Jobber Drill Metricatribut:
- Material: High Speed Steel
- Cutting Direction: Right Hand
- Finish/Coating: Black Oxide
- monotaro Tin Spotting DrillDeskripsi:It is also ideal for centering, chamfering, deburring at hole entrance. TiN coating has made it possible to achieve higher speed and longer life. Centering processing, chamfering processing, deburring of hole entrance.atribut:
- Surface Processing: TiN coating
- Material: Cobalt High (high speed steel) HSS - Co
- Point Angle (Degree): 90
- OSG Leading Drill Tin CoatingDeskripsi:Tin coating makes it possible to achieve high speed and long life.atribut:
- Material: High speed steel HSS
- Surface Treatment: TiN coating
- Helix Angle (°): 20
- Accuracy: h7
- OSG Carbide Straight Reamer (CRM 0.3-0.49)atribut:
- Blade Shape: straight
- Shank: Straight shank
- OSG Leading Drill NC-LDSatribut:
- Helix Angle (°): 20
- Material: High speed (high speed steel) HSS
- Precision: h7
Daftar Harga spotting drill Terbaru March 2026
| Sherwood Spotting Drill 90Degrees | Rp13.900 |
| KEO Spotting Drill | Rp179.900 |
| BOSCH Aggressive & Continuous Cutting Deep Hole Drill Bit | Rp7.499.900 |
| Non Brand Spotting Drill Bit Carbide | Rp339.900 |
| GUHRING NC Spotting Drill (Carbide Alloy) | Rp1.299.900 |
| YG-1 TOOL COMPANY Spotting Drill | Rp169.900 |
| YG1 Carbide Nc Spotting Drills 90˚ | Rp849.900 |
| GUHRING NC Spotting Drill | Rp259.900 |
| monotaro Nc Spotting Drill 90 Degree Tin Coating | Rp159.900 |
| OSG Straight-Flute Drill Bit | Rp459.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































/19P105546045-1.jpg)













/P103069409-1.jpg)