BOSCH Aggressive & Continuous Cutting Deep Hole Drill Bit (Mata Bor Beton)

Kondisi Barang:
Sebelum PPN:
Rp7.799.900
Spesifikasi
UNSPSC27112801
Cutting DirectionRight Hand
Decimal Equivalent1.75
Drill Bit Size (inch)1-3/4
Finish - MachiningBright (Uncoated)
Flute Length (inch)18
For Tool TypeRotary Hammer
Material - MachiningCarbide Tipped
Maximum Drilling Depth (inch)18
Measurement SystemFractional Inch
Overall Length (inch)24
Percussion RatedNo
Primary Material ApplicationConcrete; Masonry
Shank Diameter (inch)45/64
Shank Type - MachiningSDS Max

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SDS-Max shank on these drill bits prevents the bits from slipping in high-torque drilling applications when creating large, deep holes in brick, block, and concrete. The bits install into compatible rotary hammer drills with SDS-Max chucks, and they can be changed in the chucks with one hand. SDS-Max chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.
Feature
Core Center Bit SDS Max 1 3/4 in Drill Bit Size 24 in Overall Length Bright (Uncoated) Maximum Drilling Depth 18 in Shank Diameter 45/64 in Number of Cutter Heads 3

Ulasan Produk

Tidak ada ulasan

Halaman Terkait