YG-1 TOOL COMPANY Spotting Drill (Mata Bor Spotting)

Sebelum PPN:
Rp219.900 - Rp589.900
Spesifikasi
UNSPSC27112801
Cutting Direction - MachiningRight Hand
Drill Bit Point Angle (°)90
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Material - MachiningCobalt
Number of Flutes2
Primary Material ApplicationAll Materials
Primary Material Application ISO CodeK; M; N; P3
Secondary Material ApplicationAluminium, Bronze, Stainless Steel
Secondary Material Application ISO CodeM; N
Shank Type - MachiningStraight
Spiral DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cobalt steel spotting drills provide more wear resistance at higher speeds than high-speed steel spotting drills and are suitable for drilling into hard materials. These short drills (also known as hole-starting drill bits or spot drills) create starter holes that help keep drill bits from walking (or moving) when the hole is drilled deeper with a drill bit.
Feature
Spotting Drill Bit Cobalt 90 Degrees 1/8 in Bright (Uncoated)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait