OSG Straight-Flute Drill Bit (Mata Bor Lurus)

Kondisi Barang:
Sebelum PPN:
Rp539.900 - Rp1.099.900
Spesifikasi
UNSPSC27112801
Aircraft DrillNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Depth:Dia. Ratio5xD
Drill Bit Point Angle (°)140
Drill Bit Point Type4 Facet Point
Drill Diameter Tolerance (mm)+0.000/-0.013
Drill Length ClassJobber Length
Finish - MachiningBright (Uncoated)
Flute TypeStraight
Helix Angle (°)0 (zero)
Material - MachiningCarbide
Measurement SystemFractional Inch
Number of Flutes2
Primary Material ApplicationCast Iron; Steel
Primary Material Application ISO CodeK; P
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsNot Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these straight-flute drill bits is unaffected when the bits' cutting edges are resharpened. Carbide drill bits provide excellent hardness, wear resistance, and heat resistance. They require a rigid setup such as a drill press.
Feature
Straight Flute Drill Bit Drill Bit Size #30 140 Degrees Drill Bit Point Angle Material - Machining Carbide Finish - Machining Bright (Uncoated) Decimal Equivalent 0.1285 Wire 4 Facet Point Drill Bit Point Type Flute Length 15/16 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait