Beli spotcheck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LOCTITE Thread Anti-Seize Compound High Temperature (Pelumas Ulir Anti Karat)
    Mulai

    Rp649.900

    LOCTITE Thread Anti-Seize Compound High Temperature (Pelumas Ulir Anti Karat)
    Deskripsi:
    Dark grey, metal-free anti-seize with graphite and calcium oxide in a brush top form.LOCTITE LB 8013 is a dark grey, metal-free anti-seize with graphite and calcium oxide in a brush top form. It has a high purity formula with excellent chemical resistance and is ideal for use in the nuclear industry and on stainless steel. PMUC approved, it has a high temperature resistance of up to 1,315°C.- Metal-free- High purity formula with excellent chemical resistance- For stainless steel- Ideal for use in the nuclear industry- PMUC approved- Temperature resistant to +1,315°C
    atribut:
    • Technology: Anti-Seize
    • Application: Lubrication
  2. Magnaflux Spotcheck SKL-SP2 (Penetran) (Cairan Penetran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Magnaflux Spotcheck SKL-SP2 (Penetran) (Cairan Penetran)
    Deskripsi:
    General Description : Spotcheck SKL-SP1 is a solvent removable (or post emulsifiable) red colour contrast penetrant. SKL-SP1 exhibits outstanding penetrating characteristics which provide for maximum reliability in locating surface-open flaws and discontinuities. SKL-SP1 can be used over the entire spectrum of industrial applications, where a visible penetrant inspection system meets the requirements for surface-open flaw detection. Applications : Typical applications include castings, forgings, leak testing, welds and general metal work. SKL-SP1 has also been successfully used on non-porous ceramics and similar materials. However it is not recommended for the inspection of plastic materials, as it may stain, soften or even dissolve the base material under test. Composition : SKL-SP1 is composed of a blend of petroleum distillates, plasticiser and an oil soluble organic red dye.
    atribut:
    • Color: Dark Red
    • Odour: Bland
    • Density (g/cm³): 0.845
    • Viscosity (mm²/s): 3.4
    • Corrosion: Meets AMS 2644
    • AMS 2644 Class: Type 2 Method B, C, D
  3. Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT)
    Deskripsi:
    Spotcheck® SKC-S adalah bahan yang tidak terhalogenasi yang digunakan dalam proses inspeksi penetran cair. SKC-S digunakan pada kain lembab untuk menghilangkan penetrasi permukaan dari area inspeksi sebelum menerapkan pengembang.
    atribut:
    • Flash Point: > 57°F / 14°C
    • Density: 6.29 lb/gal / 755 g/L
    • Corrosion: Meets AMS 2644 requirements
    • Non Volatile Residue (ppm): <50
    • NPE-Free: Yes
  4. LOCTITE Copper Based Anti Seize Lubricant (Pelumas Anti Karat)
    Mulai

    Rp559.900

    LOCTITE Copper Based Anti Seize Lubricant (Pelumas Anti Karat)
    atribut:
    • Type: General Purpose, High Temperature
    • Color: Copper
    • Temperature Range (°C): -29 to 982
  5. Magnaflux Spotcheck 7HF (Cairan Partikel Magnet Hitam)
    Mulai

    Rp439.900

    Magnaflux Spotcheck 7HF (Cairan Partikel Magnet Hitam)
    Deskripsi:
    Magnavis® 7HF Black Visible Magnetic Particle Wet Method Prepared Bath dirancang untuk pemeriksaan tempat bagian-bagian yang, karena ukuran atau lokasinya, harus diperiksa di lapangan. Magnavis® 7HF tersusun atas bubuk magnetik Magnaflux 7C Hitam yang tersuspensi dalam minyak mineral volatilitas rendah. Ini menawarkan keuntungan yang signifikan dalam situasi di mana pengolahan massal ditemukan menjadi tidak praktis dan sering digunakan dalam kombinasi dengan WCP-2 White Contrast Paint.
    atribut:
    • Appearance: Oily liquid and fine particle solution
    • Color in Visible Light: Black
    • Odor: Odorless
    • Flash Point: > 200°F / 93°C
  6. EZREN Timah Gulung Solder Kawat Las Rosin Core
    Rating:
    100% of 100
    (2)
    Mulai

    Rp23.900

    EZREN Timah Gulung Solder Kawat Las Rosin Core
    Deskripsi:
    Tin Lead Solder Wire Alloy:Sn63N.W 40grFlux 2.0%
  7. Magnaflux Spotcheck SKD-S2 (Developer) (Cairan Inspeksi Keretakan Logam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Magnaflux Spotcheck SKD-S2 (Developer) (Cairan Inspeksi Keretakan Logam)
    Deskripsi:
    Spotcheck® SKD-S2 adalah pengembang pelarut non-halogenasi yang memenuhi persyaratan utama untuk paduan khusus dan aplikasi nuklir. Spotcheck® adalah suspensi siap pakai dari partikel-partikel putih yang berkembang dalam pelarut cepat kering. Ini menghasilkan lapisan putih buram, yang memberikan latar belakang kontras yang sangat baik untuk indikasi penetran.
    atribut:
    • Density: Bulk: 7.5 lb/gal (870 g/L)
    • NPE-Free: Yes
  8. Magnaflux Spotcheck WCP2 (Cat Kontras Putih Magnetik)
    Mulai

    Rp439.900

    Magnaflux Spotcheck WCP2 (Cat Kontras Putih Magnetik)
    Deskripsi:
    Cat Kontras Magnavis® WCP-2 memberikan latar belakang putih yang meningkatkan indikasi partikel magnetik. Magnavis® WCP-2 terdiri dari pigmen aseton dan anorganik dan menggunakan propelan aerosol karbon dioksida untuk kemudahan aplikasi.
    atribut:
    • Appearance: Opaque paint with a matte finish
    • Color in Visible Light: White
    • Odor: Mild Solvent
    • Flash Point: NA (Aerosol)
  9. Magnaflux Magnetic Particle Testing (Alat Uji Partikel Magnetik)
    Mulai

    Rp5.399.900

    Magnaflux Magnetic Particle Testing (Alat Uji Partikel Magnetik)
    Deskripsi:
    These kits include a magnetic yoke and particles for dry, nonfluorescent magnetic particle inspection (MPI) to locate quality issues in welds. Each leg on the yoke is placed on opposites sides of the weld to magnetize the metal. Dry particles are sprinkled on the surface and are drawn to flaws. Dry particle inspection is less likely to detect slight defects than wet particle inspection. Nonfluorescent particle testing is used in well-lighted areas and does not require an ultraviolet light.
  10. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  11. LPS Anti-Seize Compound (Pelumas Anti Karat Ulir)
    Mulai

    Rp749.900

    LPS Anti-Seize Compound (Pelumas Anti Karat Ulir)
    Deskripsi:
    General purpose anti-seize can be used in a wide variety of applications to prevent threaded fasteners and close-fitting parts from locking together.
    atribut:
    • UNSPSC: 15121515
    • 50 State VOC Compliant: Yes
    • Anti-Seize Base: Non-Metallic
    • Anti-Seize Color: Gray
    • Anti-Seize Container: Brush-Top Can
    • Anti-Seize Type: General Purpose Anti-Seize
    • Flash Point Temperature (°F): 429
    • Maximum Operating Temperature (°F): 1800
    • Maximum Pressure: Not Rated
    • Metal Free: Yes
    • Military Standard: MIL-PRF-907E
    • Minimum Operating Temperature (°F): -65
    • NSF Rating: Not Rated
    • Odorless: No
    • Primary Additive: No Additives
    • USDA Certified Biobased Product: No
    • VOC Content (%): 0 (zero)
  12. Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)
    Mulai

    Rp589.900

    Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)
    Deskripsi:
    Suitable for bolted joints that are subjected to high temperatures up to 650°C (1202°F) and to corrosive effects, and which, after assembling and the initial operation, have to be re-tightened or disconnected. In order to ensure constant pre-stressing forces, uniform and steady coefficients of friction of the lubricant are necessary. Used successfully for cylinder head bolts, nozzle head screws of plastic injection molding machines, bolted joints in the chemical industry, and also for the tension rings of centrifuges.
  13. LOCTITE Nickel Anti-Seize Lubricant LB 771 BO1LBEN (Pelumas Ulir Anti Macet)
    Mulai

    Rp849.900

    LOCTITE Nickel Anti-Seize Lubricant LB 771 BO1LBEN (Pelumas Ulir Anti Macet)
    atribut:
    • Color: Silver
    • Key Characteristic: Heavy Duty, Nickel Based, Temperature: High Temperature
    • Number of Components: 1 Part
    • Physical Form: Paste
  14. ERGENE Anti Seize Moly Thread Coat Compound (Pelumas Anti Karat)
    Mulai

    Rp239.900

    ERGENE Anti Seize Moly Thread Coat Compound (Pelumas Anti Karat)
    Deskripsi:
    ERGENE ER.1000 Spray Anti Seize Molybdenum Compound US.Formulated. ERGENE ER.1000 Bahan dasar : Molybdenum Compound untuk mencegah kemacetan pada baut - baut yang disebabkan oleh tension yang tinggi & temperature yang panas. Sangat cocok dipakai untuk gasket, Baut, Bushing Sprocket, Rantai, dll.
    atribut:
    • Size (kg): 1
  15. LOCTITE Heavy Duty Anti-Seize Lubricant LB 8009 BO18OZEN (Pelumas Ulir Baut)
    Mulai

    Rp919.900

    LOCTITE Heavy Duty Anti-Seize Lubricant LB 8009 BO18OZEN (Pelumas Ulir Baut)
    atribut:
    • Color: Black
    • Technology: Calcium, Graphite
Daftar Harga spotcheck Terbaru October 2026
Magnaflux Spotcheck Developer Remover Penetrant Set (Set Inspeksi Penetran)Rp319.900
LOCTITE Thread Anti-Seize Compound High Temperature (Pelumas Ulir Anti Karat)Rp649.900
Magnaflux Spotcheck SKL-SP2 (Penetran) (Cairan Penetran)Rp109.900
Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT)Rp109.900
LOCTITE Copper Based Anti Seize Lubricant (Pelumas Anti Karat)Rp559.900
Magnaflux Spotcheck 7HF (Cairan Partikel Magnet Hitam)Rp439.900
TRUSCO Cutting Wheel Ranger Cut (Batu Gerinda Potong)Rp80.900
Shell Gadus A227 Pail Size (Gemuk)Rp1.499.900
EZREN Timah Gulung Solder Kawat Las Rosin CoreRp23.900
Magnaflux Spotcheck SKD-S2 (Developer) (Cairan Inspeksi Keretakan Logam)Rp109.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)