Beli spot welder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MES Spot Welder Rechargeable Thermocouple
    Mulai

    Rp14.999.900

    MES Spot Welder Rechargeable Thermocouple
    atribut:
    • Welding Range (mm): 0.10-3.00 (effective welding)
    • Dimensions (LxWxH) (mm): 280x238x90
    • Input Voltage/Frequency (V/Hz): AC 220 / 50
  2. TRUSCO Welding Magnetic Welder
    Mulai

    Rp289.900

    TRUSCO Welding Magnetic Welder
    Deskripsi:
    Usage:TIG welding, semi-automatic welding, and shielded metal arc welding.
    atribut:
    • Specification: Ferrite Magnet
    • Material: SS400
    • Dimensions: 95x111x16mm
    • Adsorption Ability: 147N
    • Holding Angle: 45,90°
    • Purpose of Use: For temporary holding and temporary assembly during welding works.
  3. YASHIMA Spot Welder
    Mulai

    Rp539.999.900

    YASHIMA Spot Welder
    atribut:
    • Input Voltage (V): AC380 (50/60Hz) 3 Phase
    • Max. Input Power (KVA): 75
    • Rated Input Power (KVA): 14
    • Maximum Output Current (A): 8500
    • Dimensions (mm): 613x470x806
    • Input Cable (m): 8sq x 4.8
    • Output Cable (m): 200sq x 2.3
  4. JTC Mesin Las Mini Spot
    Mulai

    Rp28.999.900

    JTC Mesin Las Mini Spot
    Deskripsi:
    - Small dimensions for easier moving prompt.- Suitable to use on the vans and trucks.- Contents: 2503, 2506, 2507, 2508, 2509, 2512, and chest.
    atribut:
    • Chest Dimensions (mm): 400x400x670
    • Frequency (Hz): 50/60
    • Machine Dimensions (mm): 300x250x220
    • Power (V): AC 220
    • Welding Capacity (mm): 0.3
  5. YASHIMA Stud Welder
    Mulai

    Rp33.999.900

    YASHIMA Stud Welder
    atribut:
    • Input Voltage (V): AC200-240 (50/60Hz)
    • Max. Input Capacity (KVA): 16
    • Control Method: Thyristor Control
    • Cables (m): 6 (2sq)(Input), 1.8 (38sq)(Output)
    • Dimensions (mm): 194x185x260
    • Ratio of Use (%): 4
    • Safety Measure (A): 30 No-fuse Breaker
    • Single Side Welding: Stainless Steel Plate of 0.3mm Thickness
    • Stud Welding: Washer, Pin and Heat Shringkage Jobs
  6. MultiPro Spot Welding
    Mulai

    Rp9.999.900

    MultiPro Spot Welding
    Deskripsi:
    Standard Accessories : - Tong x 2 pcs. - Tong Tips x 2 pcs. Suitable : - Light Industrial. - Stainless Steel & Galvanis.
    atribut:
    • Rated Duty Cycle (%): 50
  7. TELWIN Spot Welding Machine
    Mulai

    Rp31.999.900

    TELWIN Spot Welding Machine
    Deskripsi:
    Microprocessor controlled, spot welding machine. It implements a new Fuzzy logic control system that simplifies its use and increases the spot welding quality. Suitable for spot welding of sheets with maximum thickness 2+2mm.
    atribut:
    • Type: Digital Modular 230
  8. NSK Grease
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  9. Panasonic Welding Resistance Spot Welding
    Mulai

    Rp229.999.900

    Panasonic Welding Resistance Spot Welding
    atribut:
    • Type: Sport Welding
    • Power Source: YR-350SA2HV0
    • Timer: YF-0201ZHGF
    • Nominal Power (kVA): 35
    • Frequency (Hz): 50
    • Welding Current (A): 14000
    • Max. Input (kVA): 59
    • Duty Cycle (%): 11.5
    • Throat Dimensions (mm): 185x190
    • Electrode Pressure (kgf): 250
    • Electrode Stroke (mm): 20
    • Cooling Water (L/minute): 2
    • Phase: 1.0
  10. Non Brand Kaca Arloji
    Mulai

    Rp57.900

    Non Brand Kaca Arloji
    atribut:
    • Size (cm): 10
  11. BURRELL SCIENTIFIC Thermocouple Probe Welder
    Mulai

    Rp85.999.900

    BURRELL SCIENTIFIC Thermocouple Probe Welder
    Deskripsi:
    Thermocouple welders are used to weld wires together to create a thermocouple junction and usable probe. The thickness or gauge of wire must be known to select the type of welding machine that’s required.
    atribut:
    • UNSPSC: 23171508
    • Brand: BURRELL SCIENTIFIC
    • Manufacturer Part Number: 073-077-00-00
    • Voltage (V): 115
  12. Linz Spot Welding Machine
    Mulai

    Rp5.299.900

    Linz Spot Welding Machine
    atribut:
    • Rate Input Voltage (V): 220
    • Input Capacity (kW): 2.5
    • Rate Duty Cycle (%): 50
    • Welding Thickness (mm): 1.5+1.5
    • Dimensions (mm): 510x150x240
  13. KRISBOW Penggaris Siku
    Rating:
    90% of 100
    (2)
    Mulai

    Rp36.900

    KRISBOW Penggaris Siku
    Deskripsi:
    Try square 150mm/6in adalah alat yang digunakan untuk mengukur sudut siku-siku pada benda kerja. Alat ini dapat digunakan dengan praktis yaitu menyesuaikan penyiku degan permukaan yang akan diukur lalu dapat dicek kesesuaian sudut yang terbentuk. Alat ini terbuat dari material besi dan terdapat skala ukuran yang memudahkan pengukuran panjang secara praktis.Penyiku ini mempunyai dimensi 150 x 110 x 15 mm dengan ukuran 150 mm. Penyiku sering digunakan di industri, pabrik, atau bengkel.
  14. Supertek Watch Glass
    Mulai

    Rp36.900

    Supertek Watch Glass
    Deskripsi:
    Kaca Arloji adalah peralatan gelas laboratorium yang berbentuk bulat dan cembung. Kaca Arloji pada umumnya digunakan untuk menimbang padatan, menguapkan cairan, atau menutup bejana lain pada proses pemanasan.
    atribut:
    • Diameter (mm): 80-125
    • Material: Gelas bening, bahan gelas adalah Low-expansion Boro (Borosilicate) 3.3 Glass yang dikenal dengan merk PYREX dan DURAN.
    • standards and specifications: ISO 3585 standard, ASTM E-438 Type 1 Class A specification, USP Type 1 Class A specification
    • Quality Check: Tested and calibrated in an ISO/IEC 17025 certified laboratory
  15. Shinano Spot Mill
    Mulai

    Rp6.099.900

    Shinano Spot Mill
    atribut:
    • Chuck Size: 8mm (5/8Inch)
    • Endmill Size: 8mm
    • Milling Cap: 8mm (5/8Inch)
Daftar Harga spot welder Terbaru April 2026
MES Spot Welder Rechargeable ThermocoupleRp14.999.900
TRUSCO Welding Magnetic WelderRp289.900
YASHIMA Spot WelderRp539.999.900
JTC Mesin Las Mini SpotRp28.999.900
YASHIMA Stud WelderRp33.999.900
MultiPro Spot WeldingRp9.999.900
TELWIN Spot Welding MachineRp31.999.900
NSK GreaseRp129.900
Panasonic Welding Resistance Spot WeldingRp229.999.900
KRISBOW Sepatu Safety Low Cut Apollo (Sepatu Proyek)Rp459.900

Data diperbarui pada 25/04/2026 (Harga belum termasuk PPN)