Beli spot cooler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Suiden Spot Cooler No Swing One Cooler DuctDeskripsi:The automatic swivel function provides a very wide and smooth cooling effect. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 5
- Refrigerant: R410A
- Dimensions (mm): 430x390x900
- Cooling Capacity (kW): 2.8
- Operating Safety (°C): 25-45
- Power (W): 1010
- Power Supply Voltage (V) : 220
- Suiden Spot Cooler No swing Three Cooler DuctDeskripsi:Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 20
- Power Consumption (50Hz): 2.43kW
- Cooling Capacity (50Hz): 5.6kW
- Refrigerant: 407C
- Power Cord Length (m): 2.0
- Operation Safety Range: 25°C (50%)-45°C (40%)
- Dimensions (mm): 600x490x1120
- Power Supply Voltage (V) : 220
- Suiden Spot Cooler Auto Swing Two Cooler DuctDeskripsi:The automatic swivel function both ducts smoothly swing in a 90°angle,providing a pleasant cooling effect for your working area. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 8
- Power Consumption (50Hz): 1.9kW
- Cooling Capacity (50Hz): 4.0kW
- Refrigerant: 407C
- Power Cord Length (m): 2.0
- Operation Safety Range: 25°C (50%)-45°C (40%)
- Dimensions (mm): 470x520x1120
- Power Supply Voltage (V) : 220
- Suiden Portable Spot Cooleratribut:
- Automatic swivel: No
- Cooling Capacity (kW/BTU): 2.2 / 7500
- Dimensions (mm): 412x354x1041
- Drain Tank Capacity (L): 5
- Operation Safety: 25 - 45 deg
- Power (W): 850
- Power Supply Voltage (V) : Single phase 220
- Refrigerant: R407C
- Suiden Spot Cooler No Swing Two Cooler DuctDeskripsi:The automatic swivel function both ducts smoothly swing in a 90°angle,providing a pleasant cooling effect for your working area. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 8
- Power Consumption (50Hz): 1.9kW
- Cooling Capacity (50Hz): 4.0kW
- Refrigerant: 407C
- Power Cord Length (m): 2.0
- Operation Safety Range: 25°C (50%)-45°C (40%)
- Dimensions (mm): 470x520x1120
- Power Supply Voltage (V) : 220
- Suiden Spot Cooler Single Ductatribut:
- Product Code: IUS630-0600-01800
- Blade Diameter (mm): 6
- Blade Length (mm): 18
- Number of Teeth: 6
- Shank Diameter (mm): 6
- Total Length (mm): 60
- Code 39: N005057
- Trilliun Selang Air Hose (Air Duct)Deskripsi:Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.atribut:
- Color: Gray
- Milton Telecontrol Remote Control Double Speedatribut:
- Button: 8 Button + 1 Star Button
- Suiden SS extension cold air duct for spot air conditioner φ125 (inner diameter) x 5matribut:
- Diameter (mm): 125
- Length (m): 5
- Suitable Model: SS-25ED/DD/WC/DG, SS-45EC/DC, SS-63EC-3
- AYORACK Rak Gudang Heavy Duty AI20-Seriesatribut:
- Finishing: Cat + Powder Coating
- Material: Steel
- Load Capacity (kg/layer): 2000
- Assembled Dimensions (cm): 400 x 90 x 250
- monotaro Scissors crucible (Gunting)Deskripsi:Crucible tongDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: SUS201
- Overall Length (mm): 250
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Suiden Commercial Spot Air Conditioner (Cool Swifan/Cold Air 1 Port)atribut:
- Size (mm): 390x430x860
- Cooling Ability (50/60 Hz) (kW): 2.2/2.7
- Drain Tank Capacity (L): 5
- Power Cord Length (m): 2
- Horiba Multi-Parameter Water Quality Meteratribut:
- Cable Length (m): Sensor Probe : Standard : 2; option : 10, 30
- ACTION PUMP Hand Drum PumpDeskripsi:Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
- Line Seiki Hand TachometerDeskripsi:-Both contact and non-contact measurement are possible.- Circumfential speed is measurable (contact type only) -For RPM checks of machines and inspection systems. -With storage caseatribut:
- Resolution: 0.1rpm
Daftar Harga spot cooler Terbaru March 2026
| Suiden Spot Cooler No Swing One Cooler Duct | Rp19.999.900 |
| Suiden Spot Cooler No swing Three Cooler Duct | Rp55.999.900 |
| Suiden Spot Cooler Auto Swing Two Cooler Duct | Rp37.999.900 |
| Suiden Portable Spot Cooler | Rp10.999.900 |
| Suiden Spot Cooler No Swing Two Cooler Duct | Rp34.999.900 |
| Suiden Spot Cooler Single Duct | Rp19.999.900 |
| Trilliun Selang Air Hose (Air Duct) | Rp27.900 |
| Milton Telecontrol Remote Control Double Speed | Rp6.699.900 |
| Suiden SS extension cold air duct for spot air conditioner φ125 (inner diameter) x 5m | Rp4.799.900 |
| AYORACK Rak Gudang Heavy Duty AI20-Series | Rp6.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































/e2P105605506-1.jpg)

%20x%205m/o7P111896871-2.jpg)

/l0P101563756-2.jpg)
/P101518183-1.jpg)

/jzP108095719-1.jpg)