Suiden Spot Cooler Dual Duct No Swing (Pendingin Spot)

Sebelum PPN:
Rp34.999.900
Spesifikasi
Drain Tank Capacity (L)8
Power Consumption (50Hz)1.9kW
Cooling Capacity (50Hz)4.0kW
Refrigerant407C
Power Cord Length (m)2.0
Operation Safety Range25°C (50%)-45°C (40%)
Dimensions (mm)470x520x1120
Power Supply Voltage (V) 220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The automatic swivel function both ducts smoothly swing in a 90°angle,providing a pleasant cooling effect for your working area. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.
Warning
Electric plug not included
Feature
Very space efficient.\Can be placed directly against walls or other objects on three sides.

Ulasan Produk

Tidak ada ulasan