Beli spons karet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO EPDM Rubber Sponge RollDeskripsi:-Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
- TRUSCO Fluorine Rubber Spongeatribut:
- Color: Black
- Length (m): 3
- Finishing Material: Fluorine rubber sponge
- TRUSCO EPDM Rubber Spongeatribut:
- Color: Black
- TRUSCO EPDM Rubber Sponge Rollatribut:
- Thickness (mm): 5
- Width (mm): 500
- Length (m): 10
- Working Temperature Range (°C): -20 to 80
- Color: Black
- Finish Material: Ethylene Propylene Rubber (EPDM)
- WAKI NR Rubber Spongeatribut:
- Color: Black
- WAKI Rubber SpongeDeskripsi:-Excellent elasticity and resilience.-For sound-proofing, vibration-proofing, and scratch prevention.-With adhesive tapeatribut:
- Number of Poles: 9
- Shape: N Type
- Dimension B: 35.58mm
- Rated Current: 7A
- Rated Voltage: 250V
- Working Temperature Range: -25 to +85°C (includes temperature increase value)
- Applicable Cable Range: AWG#22 to #18
- Dimension A (mm): 31.68
- Insulation Resistance: 1000MΩ or more
- Material: Nylon 6(UL94V-0)
- Voltage resistance: AC1500V/min
- WAKI Rubber SpongeDeskripsi:-Excellent elasticity and resilience.-For sound-proofing, vibration-proofing, and scratch prevention.-With adhesive tape
- Hikari EPDM Rubber SpongeDeskripsi:-Excellent in weather resistance/heat resistance/chemical resistance.-Cushioning material, protection material.atribut:
- Color: Black
- Length (mm): 300
- Material: Ethylene propylene rubber (EPDM)
- Operating Temperature Range (°C): -20 to 60
- Width (mm): 30
- PISCO Vacuum Pad Sponge Type Pad Rubber Onlyatribut:
- Material (Metal Hood): Standard specifications
- Pad Material: Chloroprene rubber (sponge)
- INOAC CR Rubber Spongeatribut:
- Material: Foam rubber (CR type)
- Thickness (mm): 5
- Width (mm): 650
- Length (mm): 1000
- Working Temperature Range: -20 to 100degrees
- Density: 0.190+-0.03g/cm3
- Color: Black
- Purpose of Use: For cushioning materials and protection materials in places with medium degree of oil.
- INOAC Busa Karet NRDeskripsi:-Excellent cushioning property, wear resistance, and cold resistance.-Various Cushioning Materialatribut:
- Min Diameter: 50mm
- Thickness: 0.8mm
- Tightening Torque: 4.5n・m
- Band width: 11mm
- Hexagonal bolt: 7mm
- Material: Stainless Steel (SUS304)
- Maximum diameter: 605mm
- WAKI EPDM Rubber SpongeDeskripsi:-Excellent in weather resistance, heat resistance, and chemical resistance.-Cushioning material and protection material.-With adhesive tape
- INOAC EPDM Rubber SpongeDeskripsi:-Excellent in chemical resistance, heat resistance, weather resistance and electrical insulation.-For outdoor cushioning materials, protection materials.atribut:
- Color: Black
- Density: 0.100±0.03g/cm (3rd power)
- Width (mm): 650
- Operating Temperature Range (°C): -40 to 110
- Length (mm): 1000
- Material: Foamed rubber (EPDM type)
Daftar Harga spons karet Terbaru January 2026
| TRUSCO EPDM Rubber Sponge Roll | Rp2.499.900 |
| TRUSCO Fluorine Rubber Sponge | Rp2.099.900 |
| TRUSCO EPDM Rubber Sponge | Rp479.900 |
| TRUSCO EPDM Rubber Sponge Roll | Rp3.199.900 |
| WAKI NR Rubber Sponge | Rp13.900 |
| WAKI Rubber Sponge | Rp37.900 |
| WAKI Rubber Sponge | Rp32.900 |
| Hikari EPDM Rubber Sponge | Rp25.900 |
| PISCO Vacuum Pad Sponge Type Pad Rubber Only | Rp139.900 |
| INOAC CR Rubber Sponge | Rp609.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)





























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/INOAC%20Busa%20Karet%20NR/P102868566-1.jpg)