Beli spiral air hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Selang Kompresor Spiral AT SeriesDeskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- monotaro Air Coil Hose (Selang Angin Spiral)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Fluid: Air
- Color: yellow
- Material: Hose/polyurethane, coupler/steel (chrome plated)
- Air Hose Connection: Two-touch coupler
- Dimension C (mm): 58Φ±5
- Inner Dia. x Outer Dia. (Φmm): 5×8
- Inner Diameter (Φmm): 5
- Maximum Operating Pressure (MPa): 0.8
- Operating Temperature Range (°C): -5~60
- Outer Diameter (φmm): 8
- Type of Coupler: Small: 20PPA, Large: 20SP
- monotaro Air Coil Hose (Screw Type)Deskripsi:Lightweight type. Connection port is not a coupler connection, it is a female thread of G1/4. As a accessory, we also have a fitting that converts G1/4 female threads to PT1/4 male threads.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Inner Diameter x Outside Diameter (phi mm): 5 x 8
- Accessories: PT 1/4 x PF 1/4
- Color: yellow
- Material: Polyurethane
- Fluid: air
- Connection Diameter: G1/4
- Maximum Working Pressure (MPa): 0.8
- Dimension D (mm): 100
- Dimensions e (mm): 51
- Dimensions b (mm): 500
- Inner Diameter (phi mm): 5
- Operating Temperature Range (°C): -20 to 60
- Outer Diameter d (mm): 8
- TRUSCO Selang Kompresor SpiralDeskripsi:Usage:Elastics part of air pipingatribut:
- Color: Yellow
- Length (mm): (Coil portion) 630
- Overall Length (mm): 1230
- Weight (g): 432
- Working Pressure (MPa): 0.8
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 5x8
- Fluid: Air
- Hose Coupling: 1/4cupring
- Fluid Temperature (°C): (Nofreezing)-5to60
- TRUSCO Selang Kompresor Spiralatribut:
- Color: Yellow
- Joint Size: G1 / 4 female thread, G1 / 4 female thread Universal
- Inner Diameter x Outside Diameter (phi mm): 6.5x10
- Maximum Working Pressure: 0.8MPa
- Dimension D (mm): 100
- Dimensions e (mm): 52
- Body Material: Polyurethane resin
- TRUSCO Spiral Air Hose with Coupling (Selang Spiral)atribut:
- Coil Diameter (mm): 42
- Color: Yellow
- Connecting Joint: 1/4 Coupling
- Finishing Material: Main Body: Polyurethane
- Fluid Temperature (°C): -5 to 60 (to be freeze free)
- Hose Inner Diameter x Outer Diameter (mm): 5x8
- Working Pressure (MPa): 0.8
- TRUSCO Selang Kompresor SpiralDeskripsi:Nipple at the connection part is not included.atribut:
- Body Material: Polyurethane Resin
- Dimension D (mm): 100
- Dimensions b (mm): 500
- Dimensions e (mm): 42
- Inner Diameter x Outside Diameter (phi mm): 5 x 8
- Maximum Temperature Range (°C): -5 to +60deg C
- Maximum Working Pressure: 0.8MPa
- monotaro Air Duster With Spring Coil HoseDeskripsi:A set of coil hose and air duster. With hose hanging spring.. Any dust work, cooling drying etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 5 x 8
- Screw Diameter: G1/4
- Maximum Working Pressure (MPa): 0.7
- Operating Temperature Range (°C): -20 to 80
- Trilliun Selang Air Spiral PremiumDeskripsi:Selang PVC Trilliun Spiral Premium. Selang PVC Trilliun Spiral Premium diproduksi dengan menggunakan mesin yang canggih dan modern, serta terbuat dari bahan baku PVC yang berkualitas tinggi sehingga Selang PVC Trilliun Spiral Premium memiliki kekuatan impak dan ketahanan yang sangat tinggi untuk aplikasi bertekanan sangat besar. Selang PVC Trilliun Spiral Premium memiliki dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Memiliki dinding dan tulang yang tebal. - Fleksibel. - Dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. - Kuat terhadap berbagai bahan kimia. - Kuat dan tahan lama. - Ketahanan impak yang sangat tinggi. - Tahan terhadap abrasi dan korosi. - Elastis. - Kuat untuk aplikasi penyedotan dan penyaluran yang bertekanan sangat tinggi.
- ARTIX Compressor Oil Less (Kompresor Angin)Deskripsi:ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.atribut:
- Voltage (V/Hz): 220/50
- Insulation class: B
- SPEEDAIRE Coiled Air Hose AssemblyDeskripsi:These coiled air hose assemblies have a nylon tube and a nylon cover. They provide better dimensional stability than hoses with polyurethane tubes and polyurethane covers, which means they are more likely to retain their original dimensions when exposed to changes in their environment. They are also lightweight, which reduces the effort required to lift and move the hoses. These flexible nylon hoses can resist most chemicals and are used to carry compressed air to pneumatic tools and equipment in industrial job sites such as garages and service stations.atribut:
- UNSPSC: 40142002
- Hose Configuration: Coupled Assembly
- Hose Fitting A Material: Brass
- Hose Fitting A Type: MNPT
- Hose Fitting B Material: Brass
- Hose Fitting B Type: MNPT
- TEKIRO Selang Kompresor Spiral AT SeriesDeskripsi:Berfungsi untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Material: Polyurethene
- Trilliun Selang SpiralDeskripsi:Selang PVC Trilliun Spiral. Selang PVC Trilliun Spiral sangat baik untuk digunakan pada aplikasi tekanan tinggi untuk penyedotan dan penyaluran air yang terbuat dari gabungan bahan PVC lunak dan keras. Selang PVC Trilliun Spiral diproduksi dengan menggunakan mesin yang canggih dan modern, serta terbuat dari bahan baku PVC yang berkualitas tinggi sehingga Selang PVC Trilliun Spiral memiliki kekuatan impak dan ketahanan yang tinggi untuk aplikasi bertekanan besar. Selang PVC Trilliun Spiral memiliki dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Fleksibel. - Dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. - Kuat terhadap berbagai bahan kimia. - Kuat dan tahan lama. - Ketahanan impak yang tinggi. - Tahan terhadap abrasi dan korosi. - Elastis. - Kuat untuk aplikasi penyedotan dan penyaluran bertekanan tinggi.atribut:
- Color: Blue
- Milliard Selang Spiralatribut:
- Inner Diameter Tolerance (mm): +1
- KING TONY Pu Air Spiral HoseDeskripsi:Super mechanical strength and excellent abrasive resistanceSuperior heat and cold resistanceOil resistanceLight weightTemperature resistance from -20˚C ~ +60˚Catribut:
- Hose ID (mm): 8
- Hose OD (mm): 12
- Male PT Fitting (inch): 1/4BSPT
- Temperature Resistance From (°C): -20 to +60
- monotaro Air Coil HoseDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Air Outlet: Two-Touch Coupler
- Color: Yellow
- Coupler Type: Small: 20PPA, Large: 20SP
- Dimensions b (mm): 150
- Dimensions c (mm): 58phi +/- 5
- Fluid: Air
- Inner Diameter (phi mm): 5
- Inner Diameter x Outside Diameter (phi mm): 5x8
- Material: Hose/polyurethane, coupler/steel (chrome plating)
- Maximum Working Pressure (MPa): 0.8
- Operating Temperature Range (°C): -5 - 60
- Outer Diameter d (mm): 8
- TEKIRO Semprotan Angin Tiup (Spray Gun)Deskripsi:TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadiumatribut:
- Size (inch): 12
- Dimension 1 (mm): 391
- Dimension 2 (mm): 266
- Dimension 3 (mm): 132
- Dimension 4 (mm): 40
- Dimension 5 (mm): 12
- Dimension 6 (mm): 11
- Nozzle Length (mm): 250
- Overall Length (mm): 400
- Togawa Super Air Hose (Selang Angin)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Working Fluid: Air, Water
- Working Pressure: Follows the braided hose to be used
- TRUSCO Air Hose (Selang Udara)Deskripsi:Super soft type and excellent in workability.atribut:
- Color: Orange
- Operating Temperature Range (°C): -10 to 60
- Working Pressure (MPa): 1.5
- CEJN PUR Recoil Hoseatribut:
- Color: Blue
Daftar Harga spiral air hose Terbaru March 2026
| TEKIRO Selang Kompresor Spiral AT Series | Rp95.900 |
| monotaro Air Coil Hose (Selang Angin Spiral) | Rp169.900 |
| monotaro Air Coil Hose (Screw Type) | Rp189.900 |
| TRUSCO Selang Kompresor Spiral | Rp859.900 |
| TRUSCO Selang Kompresor Spiral | Rp459.900 |
| TRUSCO Spiral Air Hose with Coupling (Selang Spiral) | Rp559.900 |
| TRUSCO Selang Kompresor Spiral | Rp389.900 |
| monotaro Air Duster With Spring Coil Hose | Rp489.900 |
| Trilliun Selang Air Spiral Premium | Rp2.499.900 |
| ARTIX Compressor Oil Less (Kompresor Angin) | Rp999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/2rP101001099-3.jpg)
/P102247231-1.jpg)


/jxP105423717-1.jpg)



/lsP105146784-1.jpg)






/bmP101000418-2.jpg)
/P102850868-1.jpg)
/P101000893-1.jpg)