Beli spindle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DECKEL DR6 Radial Drilling
    Mulai

    Rp449.999.900

    DECKEL DR6 Radial Drilling
    Deskripsi:
    Precision and solid radial drilling machine, high quality, suitable for mass production.
    atribut:
    • Column Diameter (mm): 350
    • Continuous Drilling Capacity (mm): 46 (Steel (S235JR))
    • Dimensions (LxWxH) (mm): 2600x1120x2600
    • Distance Spindle to Table (mm): Max. 1250
    • Distance Spindle-column (mm): Max. 1600
    • Drilling Capacity in Steel (mm): 50 (S235JR)
    • Lifting Motor (kW): 1.1
    • Number of Steps: 16
    • Power Motor (kW): 4
    • Spindle Seat: MK 5
    • Spindle Sleeve Feed (mm/rev): 16 steps/0.04 - 3.2
    • Spindle Speed (rpm): 25-2000
    • Tapping Capacity: M36
    • Throat (mm): 315
    • Travel Drilling Head (Horizontal) (mm): 1250
    • Travel of Arm (Vertical) (mm): 600
    • Working Surface Table (LxW) (mm): 1700x980
    • Working Table Cube Table (mm): 630x500x500
  2. KRISBOW Mesin Spindle Moulder
    Mulai

    Rp39.999.900

    KRISBOW Mesin Spindle Moulder
    atribut:
    • Motor (V/Hz/W): 380/50/2800
    • Motor Protection: Motor Protection
    • Max Spindle Size (mm): Ø 200
    • Spindle Bore (mm): Ø 30
    • Speed (rpm): 1800/3000/6000/9000
    • Max. Thickness Workpiece (mm): 100
    • Blade Tilt (°): -5 to 45
    • Dimensions (mm): 1200x1250x1300
    • Sliding Table Size (mm): 480x500
    • Sliding Table Travel (mm): 530
    • Table Height (mm): 900
    • Table Size (mm): 640x710
  3. Wipro Mesin Spindle
    Mulai

    Rp10.999.900

  4. NABEYA Spindle
    Mulai

    Rp709.900

    NABEYA Spindle
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: A150
  5. Ika Laboratories Single Spindle
    Mulai

    Rp2.899.900

    Ika Laboratories Single Spindle
    Deskripsi:
    T-SP-1Spindel T-SP-1 tunggal. Spindel hanya dapat digunakan dalam kombinasi dengan dudukan bermotor HELISTAND serta mur dan sambungan masing-masing. T-SP-SET lengkap dengan mur dan kopling disertakan dengan Set HELISTAND dan semua Paket ROTAVISC HELI. T-spindle yang digunakan dalam kombinasi dengan dudukan bermotor HELISTAND sangat cocok untuk pengukuran sampel yang tidak mengalir, seperti krim, pasta, atau gelatin.
  6. SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Spindle for Kitchen Faucet Tap Spindle
    Mulai

    Rp159.900

    SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Spindle for Kitchen Faucet Tap Spindle
    Deskripsi:
    Spindle for SANEI kitchen faucets. A type that stops water in a clockwise direction. Hanging top specifications. Water can be discharged and stopped without turning the lever handle too much. Thread size at the top of the spindle: W3 / 16 threads 24, diameter 9.5 serrations 16 equal divisions Spindle bottom double thread size: TW 19 threads 6.For repairing kitchen faucets* Be sure to close the water stopcock before replacing. * Check for water leaks after installation. * Please check the size before purchasing.
    atribut:
    • Nominal Diameter (mm): 13
    • Overall Length (mm): 49.5
    • Screw Size: Spindle upper part: W3 / 16 mountain 24, diameter 9.5 serrations +16 equal parts, spindle lower part Nijo: TW19 mountain 6
  7. OP Dispenser Label
    Mulai

    Rp559.900

  8. CRC Freeze Spray
    Mulai

    Rp479.900

    CRC Freeze Spray
    Deskripsi:
    Sistem pendingin aerosol yang membekukan permukaan sampai -15o dengan cepat. Aman digunakan pada permukaan yang sensitif, menurunkan panas mesin, dan bisa dipakai untuk mencari bagian komponen yang rusak. Menguap dengan cepat dan tidak meninggalkan residu
    atribut:
    • Net Fill: 10 Wt Oz
    • Appearance: Clear Colorless Liquefied Gas
    • DOT Proper Shipping Name: Consumer Commodity
  9. TOTO Donna Keran Wastafel Single Lever
    Mulai

    Rp969.900

    TOTO Donna Keran Wastafel Single Lever
    Deskripsi:
    - With 1 1/4inch Pop-Up Waste- Technology:ECOCAPOur EcoCap technology uses an ingenious water outlet cap that mixes air with water to reduce water consumption withoutut any loss in stream volume. EcoCap enables full flow rates with just 3.6 liters of water, only 1/3 of the water from other normal faucets. Despite the low water consumption, EcoCap faucets have a full, pleasurable water jet.
    atribut:
    • Flow Rate (L/minute): 5
    • Maximum Water Pressure (MPa): 0.75
    • Minimum Water Pressure (MPa): 0.05
  10. Non Brand As Stainless Steel - SUS304
    Mulai

    Rp69.900

    Non Brand As Stainless Steel - SUS304
    Deskripsi:
    Keunggulan Produk As Stainless Steel:1. Tidak mudah berkarat2. Kokoh
    atribut:
    • Grade: SUS304
    • Material: Stainless Steel
  11. Mitsubishi Set Mata Bor Stainless Steel (Drill Bit Set)
    Mulai

    Rp879.900

    Mitsubishi Set Mata Bor Stainless Steel (Drill Bit Set)
    Deskripsi:
    Sharpness of blade edge is good, especially for processing stainless steel material of 200HB or less.
    atribut:
    • Cutting Diameter (mm): 2.5
    • Groove Length (mm): 35
    • Total Length (mm): 61
    • Shank Diameter (mm): 2.5
  12. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  13. KRISBOW Mesin Spindle Moulder Router
    Mulai

    Rp22.999.900

    KRISBOW Mesin Spindle Moulder Router
    atribut:
    • Table Size (mm): 600x400
    • Sliding Table (mm): 1000x218
    • Table Height (mm): 800
    • Spindle Travel (mm): 110
    • Table Opening (mm): 170
    • Motor Power (W): 1500
    • Spindle Diameter: Interchangeable 30mm +router bit cutter spindle with 8+12mm or 1/4+1/2inch two collet
    • Spindle Speed (rpm): 1400/4000/6000/8000
    • Tool Diameter Max. (mm): 150
  14. DECKEL Turret Milling Machine
    Mulai

    Rp269.999.900

    DECKEL Turret Milling Machine
    Deskripsi:
    Heavy,solid model made of high-grade Meehanite casting.
    atribut:
    • Automatic Spindle Sleeve Feed (mm/rev): 0.04/0.08/0.15
    • Coolant Pump Power (W): 40
    • Distance (mm): 64/63
    • Drill Capacity Max (mm): 24
    • Electrical Connection (kW): 2.2 (3Ph/50Hz)
    • Head Incline (Back-Forth) (°): ±45
    • Head Incline (L-R) (°): ±90
    • Maximum End Mill (mm): 20
    • Maximum Milling Head (mm): 100
    • Number: 3
    • Sleeve Travel (mm): 127
    • Spindle Speed (rpm): 80-5440 (60Hz); 65-4500 (50Hz)
    • Spindle Taper: R8/NT40
    • Spindle Taper (mm): 86
    • T-Slot Size (mm): 16
    • Tabel (LxW) (mm): 254x1270
    • X-Axis Travel Automatic (mm): 700
    • Y-Axis Travel Automatic (mm): 380
    • Z-Axis Travel (mm): 385 (manual)
  15. MAXPOWER Bench Vise Cast Iron Swivel
    Rating:
    100% of 100
    (2)
    Mulai

    Rp629.900

Daftar Harga spindle Terbaru October 2026
DECKEL DR6 Radial DrillingRp449.999.900
KRISBOW Mesin Spindle MoulderRp39.999.900
Wipro Mesin SpindleRp10.999.900
Non Brand Stainless Steel Round BarRp74.900
NABEYA SpindleRp709.900
Ika Laboratories Single SpindleRp2.899.900
SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Spindle for Kitchen Faucet Tap SpindleRp159.900
OP Dispenser LabelRp559.900
CRC Freeze SprayRp479.900
TOTO Donna Keran Wastafel Single LeverRp969.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait