DECKEL DR6 Radial Drilling

Sebelum PPN:
Rp449.999.900
Spesifikasi
Column Diameter (mm)350
Continuous Drilling Capacity (mm)46 (Steel (S235JR))
Dimensions (LxWxH) (mm)2600x1120x2600
Distance Spindle to Table (mm)Max. 1250
Distance Spindle-column (mm)Max. 1600
Drilling Capacity in Steel (mm)50 (S235JR)
Lifting Motor (kW)1.1
Number of Steps16
Power Motor (kW)4
Spindle SeatMK 5
Spindle Sleeve Feed (mm/rev)16 steps/0.04 - 3.2
Spindle Speed (rpm)25-2000
Tapping CapacityM36
Throat (mm)315
Travel Drilling Head (Horizontal) (mm)1250
Travel of Arm (Vertical) (mm)600
Working Surface Table (LxW) (mm)1700x980
Working Table Cube Table (mm)630x500x500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision and solid radial drilling machine, high quality, suitable for mass production.
Feature
- Heavy, solid, high quality castings
- Wide range of applications drilling, reaming, threading
- Working range by horizontally adjustable machine head
- Clearly arranged control panel
- Solid, precise drilling table, dimensioned
- Durable, rigid construction of the arm
- Height adjustment of the arm is powerful spindle motor drive
- Oil bath gearbox of the arm
- Hardened gears made of chrome-nickel steel and precision-ground, in quietand smooth runningpowerful coolant equipment in the machine base withcoolant tank
- Spindle with precision tapered roller bearings with automatic spindle brake
- Arm guideways hardened and precision ground
- Motorized adjustment of spindle head
- Thick-walled steel column for and stability
- Gear parts are supplied by central lubrication with grease
- Hardened and ground guideways
- Spindle sleeve feed with an adjustable overload clutch
- Column is clamped hydraulically(DR6)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait