Beli spidol putih permanent di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- M&G White Permanent Markeratribut:
- E-level Q4: C
- Ink Color: White
- Positioning: M&G style
- Snowman Spidol OHP Permanen OPMDeskripsi:Tinta Permanent dapat ditulis di atas segala permukaan: besi, logam, kaca, kulit, plastik, keramik, dllTulisan cepat kering setelah ditulis dan multiguna. - Menghasilkan goresan yang tidak terputus- Warna tinta yang pekat dan tidak putus sangat mendukung keberhasilan sebuah presetasi yang menggunakan projector- Bisa untuk menulis di CD dan gelas.atribut:
- Ink Type: Permanent
- uni Spidol Cat Oil-based Fine TipDeskripsi:-Can be written on metal, glass, plastics, etc., has fixing properties, high hiding power, and vividly colors even on black surface.-For marking and identification on various materials, parts as industrial use.atribut:
- Character Size: Fine
- Product Type: Disposable Body
- Snowman Spidol Permanen G-12Deskripsi:Tinta permanen tidak luntur terhadap gesekan tangan & kualitas waterproof.Fitur:- Dapat diisi ulang dengan produk MIG-20- Warna tinta pekat- Tulisan cepat kering setelah ditulis, multiguna- Ujung spidol dari fiber 4.5mm ø tebal garis tulisan 1.0-3.0mmatribut:
- Ink Type: Permanent
- Product Type: Refillable Body
- Standard Spidol Permanen P77Deskripsi:STANDARD P77 PERMANENT MARKER ISI 12 PCSNon - Toxic (Bebas Zat Xylene & Touluene) Bau tidak menyengatMudah Diisi Ulang, Bisa Digunakan Di Segala Permukaan.Tinta menggunakan ethanol yang aman bagi lingkungan serta diri anda sebagai pemakai.Memilih produk ini berarti anda sudah turut menyukseskan environment yang sehat dan aman.atribut:
- Type: Permanent
- Ink Type: Permanent
- Product Type: Refillable Body
- Artline Spidol Permanen EK-90atribut:
- Ink Type: Permanent
- Nib Type: Chisel
- Snowman Paint Marker EFWP-12atribut:
- Color: White
- SAKURA COLOR PRODUCTS Marker For Steel (Medium)Deskripsi:Because of the ink's strong adhesion, it does not peel off easily even when paint is applied over it. Marking marks do not need to be polished off, and paint can be applied over them without worry. High durability of the nib. The nib does not easily wear out, eliminating the need for replacement. Nibs are less likely to be crushed, preventing clogging. Hard to bleed. Bleeding does not occur when a top coat of paint is applied, eliminating the need for re-coating or reapplication of a second top coat. Refillable ink and replaceable nibs are economical. Oil-based pigment, opaque tone. Mark check on iron, steel, wood, synthetic resin, glass, and rubber. Marks on construction and industrial materials. For shipbuilding, bridges, steel frames, construction, orphan sites, etc.atribut:
- Line Width: Medium Character
- Ink: Oil-Based Alcohol Pigment
- Length (mm): 27
- Height (mm): 27
- Width (mm): 151
- SAKURA COLOR PRODUCTS Marker For Steel (Fine)Deskripsi:Because of the ink's strong adhesion, it does not peel off easily even when paint is applied over it. No need to polish off marking marks, allowing paint to be applied over the top without worry. High durability of the nib. The nib does not easily wear out, eliminating the need for replacement. Nibs are less likely to be crushed, preventing clogging. Hard to bleed. Bleeding does not occur when the top coat of paint is applied, eliminating the need for re-coating or reapplication of the top coat. Can be used for writing fine characters on pipes, etc. Oil-based pigment, opaque tone. Mark checking on iron, steel, wood, synthetic resin, glass, and rubber. Marks on construction and industrial materials. For shipbuilding, bridges, steel frames, construction, orphan sites, etc. *Not ink refillable.atribut:
- Line Width: Fine Point
- Ink: Oil-Based Alcohol Pigment
- Length (mm): 15
- Height (mm): 15
- Width (mm): 142
- Snowman Paint Marker WP-12atribut:
- Color: White
- Tip Type: Acrylic Fiber
- Tip Size (mm): 4.5
- Thicknes Of Writing Line (mm): 1.5-3.0
- HP PrinterDeskripsi:HP Ink TankHasil cetak yang luar biasa dengan harga terjangkau.Menghasilkan cetakan bervolume tinggi dengan berkualitas luar biasa dan biaya per halaman sangat rendah, menggunakan sistem tinta yang andal dan bebas tumpahan.- Mencetak secara efisien dengan biaya per halaman rendah- Kualitas tinta andal dengan sistem bebas tumpahan.- Mudah dalam pengelolaan menggunakan monitor level tintaatribut:
- Dimensions (mm): Without Stand : 525x310x158; Maximum : 525x553.5x256.6; With Trays Up : 525x310x158
- Print Technology: HP Thermal Inkjet
- Print Speed (ppm): Black (ISO) Up to 8, Black (Draft, A4) Up to 19, Color (ISO) Up to 5, Colour (Draft, A4) Up to 15
- Input Capacity (sheet): Up to 60sheets
- Media Sizes Supported: A4; B5; A6; DL envelope
- Acoustic Pressure Emissions (dB): 47
- Borderless Printing (mm): Yes, up to 210x297 (A4)
- Cartridges and Printheads Color: 328 (Black), 588 (Tri-color)
- Display: 7 segment + icon LCD
- Duty Cycle-Monthly (page): Up to 1000
- Input Voltage (V): 100 to 240 AC (±10%), 50/60Hz (±3Hz). High voltage: 200 to 240 AC (±10%), 50/60Hz (±3Hz)
- Media Sizes, Custom (mm): 76.2x127 to 215x355
- Operating Humidity Range (%RH): 15 to 80 (non-condensing)
- Operating Temperature Range (°C): 5 to 40
- Output Capacity (sheet): Up to 25sheets
- Print Languages: HP PCL 3 GUI
- Storage Temperature Range (°C): -40 to 60
- Vertical Alignment Accuracy (mm): ±0.042
- Snowman Paint Marker FWP-12atribut:
- Color: White Fine
- Tip Type: Acrylic Fiber
- Tip Size (mm): 3.0
- Thicknes Of Writing Line (mm): 1.0-1.5
- Paperline Amplop Miniatribut:
- Size (mm): 70x110
- Paper Size (gsm): 80
- Snowman Spidol Papan Tulis BG-12Deskripsi:Snowman spidol whiteboard ini merupakan salah satu produk unggulan Snowman. Tersedia dalam 10 macam warna pilihan. Tinta dapat diisi kembali menggunakan tinta WBI-20atribut:
- Product Type: Refillable Body
- uni Spidol Cat Oil-based Medium TipDeskripsi:-Can be written on metal, glass, plastics, etc., has fixing properties, high hiding power, and vividly colors even on black surface.-For marking and identification on various materials, parts as industrial use.atribut:
- Character Size: Medium
- Product Type: Disposable Body
- uni Spidol CatDeskripsi:-We use alcohol solvents as the main solvent and inks that take environmental and safety considerations into account.-Drawn wire has excellent quick-drying property, shortening working time is possible.-You can also write on metals, rubber, plastics, vivi-For marking and identification on various materials, parts as industrial use.atribut:
- Character Size: Medium
- Ink Color: Refill
Daftar Harga spidol putih permanent Terbaru January 2026
| M&G White Permanent Marker | Rp5.900 |
| Snowman Spidol OHP Permanen OPM | Rp7.900 |
| uni Spidol Cat Oil-based Fine Tip | Rp39.900 |
| Snowman Spidol Permanen G-12 | Rp6.900 |
| Standard Spidol Permanen P77 | Rp31.900 |
| Pentel Spidol Putih Industri | Rp38.900 |
| Artline Spidol Permanen EK-90 | Rp12.900 |
| Snowman Paint Marker EFWP-12 | Rp14.900 |
| SAKURA COLOR PRODUCTS Marker For Steel (Medium) | Rp81.900 |
| SAKURA COLOR PRODUCTS Marker For Steel (Fine) | Rp40.900 |
Data diperbarui pada 25/01/2026 (Harga belum termasuk PPN)



























































































































































/m4P106973796-1.jpg)
/mjP106973811-1.jpg)