Beli speed reducer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NORD Speed Reducer Right Angle (Gearbox Reducer)atribut:
- Bearing Type: Ball
- Gear Type: Worm
- Housing Material: Aluminum
- Housing Material Finish: Tural
- Input Connection Type: Right Angle
- Item: Speed Reducer
- Lubrication: Food Grade Synthetic
- Maximum Input Speed (rpm): 1750
- Mounting Orientation: Any Angle
- Number of Stages: 1
- Output Shaft Type: Hollow
- Rotation: CW/CCW
- Seal Type: Double Lip
- Shaft Material Grade: AISI 1045
- Standards: IEC, NEMA
- UNSPSC: 26111503
- DAYTON Speed Reducer (Gearbox Reducer)Deskripsi:Direct-drive inline parallel speed reducers receive power from a compatible motor joined to the input shaft using a rigid or flexible coupling.atribut:
- UNSPSC: 26111503
- TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear C/W Output Flange) (Gearbox Cacing)atribut:
- Input Speed (rpm): 1400.0
- Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1500.00
- ALDO WPX Speed Reduceratribut:
- G (mm): 20
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- TRANZGEAR Helical Gear Motor (C/W Motor TR-77)atribut:
- Type: TR-77
- TRANZGEAR WPX Series Gearbox Worm ReducerDeskripsi:Single WP Series
- Morris Speed Reducer NMRV (Gearbox Cacing Reducer)Deskripsi:1. Transferring and changing the power or power of a rotating motor. Specifically, it is used rotate the engine spindle, as well as perform feeding movements2. Adjusting the movement speed and torque, as well as turning around so that it can move forward and backward3. Reducing / reducing the rotational speed to get a larger load4. Change the torsional moment to be transmitted to the machine spindle5. Provide gear ratio according to machine load6. Produces engine speed without slipping
- Marelli Motori Electric Motor B5 (Dinamo Motor Listrik)Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
- TRANZGEAR WPA Series Gearbox Worm ReducerDeskripsi:Single WP Series
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor & Output Flange) (Gearbox Cacing)atribut:
- Ratio: 1:10-1:100
- Input Speed (rpm): 1400.0
- Revco Worm Gear WPX Type 50atribut:
- Dimension A (mm): 175
- Dimension AB (mm): 105
- Dimension B (mm): 145
- Dimension BB (mm): 95
- Dimension BC (mm): 50
- Dimension CC (mm): 50
- Dimension E1 (mm): 93
- Dimension E2 (mm): 102
- Dimension F (mm): 90
- Dimension G (mm): 14
- Dimension I (mm): 0.5
- Dimension M (mm): 220
- Dimension N (mm): 116
- Dimension Z (mm): 11
- Input Shaft (TxV) (mm): 4x2.5
- Input Shaft HS (mm): 30
- Input Shaft U (mm): 12
- Output Shaft LS (mm): 40
- Output Shaft S (mm): 17
- Output Shaft WxY (mm): 5x3
- Size: 50
- NORD Speed Reducer (Gearbox Reducer)Deskripsi:These speed reducers accept direct mounting of a C-face motor. They feature hollow input and output shafts.atribut:
- UNSPSC: 26111503
- Bearing Type: Ball
- Gear Type: Worm
- Housing Material: Aluminium
- Housing Material Finish: Tural
- Input Connection Type: Right Angle
- Lubrication: Food Grade Synthetic
- Maximum Input Speed (rpm): 1750
- Motor Frame Designation: 56C
- Mounting Orientation: Any Angle
- Number of Stages: 1
- Output Shaft Type: Hollow
- Rotation: CW/CCW
- Seal Type: Double Lip
- Standards: IEC; NEMA
Daftar Harga speed reducer Terbaru October 2026
| NORD Speed Reducer Right Angle (Gearbox Reducer) | Rp11.999.900 |
| DAYTON Speed Reducer (Gearbox Reducer) | Rp7.099.900 |
| TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear Only) (Gear Reducer) | Rp729.900 |
| TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear C/W Output Flange) (Gearbox Cacing) | Rp859.900 |
| Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik) | Rp839.900 |
| ALDO WPX Speed Reducer | Rp1.499.900 |
| Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik) | Rp1.199.900 |
| TRANZGEAR Speed Reducer 3 Phase without Motor (Gearbox Reducer) | Rp2.999.900 |
| TRANZGEAR Helical Gear Motor (C/W Motor TR-77) | Rp9.999.900 |
| TRANZGEAR WPX Series Gearbox Worm Reducer | Rp789.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ptP112408929-1.jpg)
/bzP109554431-1.jpg)
%20(Gear%20Reducer)/0eP104857014-2.jpg)
%20(Gearbox%20Cacing)/05P104857005-1.jpg)
/P102120149-1.jpg)

/j9P105378693-1.jpg)
/3lP109099129-1.jpg)
/o9P106180873-1.jpg)

/ljP115992775-1.jpg)
/jmP104084706-1.jpg)

%20(Gearbox%20Cacing)/riP104856990-1.jpg)
/P102046852-1.jpg)
%20(Gearbox%20Cacing)/r9P104856981-1.jpg)



/c7P109570439-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)