Beli speaker toa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOA Universal Speaker
    Mulai

    Rp959.900

    TOA Universal Speaker
    Deskripsi:
    The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.
    atribut:
    • Water Protection: IPX4 (can be installed vertically or horizontaly)
    • Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
    • Sound Pressure Level (dB): 90 (1 W, 1 m)
    • Frequency Response (Hz): 70-20000
    • Rated Input Power (W): 30
  2. monotaro Cutting Wheel (Batu Gerinda Potong)
    Mulai

    Rp309.900

    monotaro Cutting Wheel (Batu Gerinda Potong)
    Deskripsi:
    General steel, angle, cutting, such as a round bar
    atribut:
    • Abrasive: A
    • Hole Diameter (Ø mm): 25.4
    • Binding agent: BF
    • Color: black
    • Hardness: S
    • The main cutting material: General Steel
  3. TOA Horn Speaker
    Mulai

    Rp379.900

    TOA Horn Speaker
    Deskripsi:
    The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  4. TOA Horn Paging Speaker
    22%
    Mulai

    Rp369.900

    TOA Horn Paging Speaker
    Deskripsi:
    The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  5. TOA Horn Speaker With 15W Transformer
    Mulai

    Rp3.999.900

    TOA Horn Speaker With 15W Transformer
    Deskripsi:
    Ideal for regular automatic broadcasting in offices and factories. A compact, lightweight speaker with excellent clarity suitable for public announcements and guidance announcements.
    atribut:
    • Mass (kg): 1.9
    • TRUSCO Number: 448-5351
  6. TOA With Horn Speaker 10W Transformer
    Mulai

    Rp2.999.900

    TOA With Horn Speaker 10W Transformer
    Deskripsi:
    A compact, lightweight speaker with excellent clarity suitable for public announcements and guidance announcements.- We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Rated Input Power (W): 10
    • TRUSCO Number: 722-3889
  7. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  8. TOA Mixer Amplifier
    Mulai

    Rp1.999.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  9. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  10. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
  11. TOA Shoulder Megaphone
    Mulai

    Rp2.699.900

    TOA Shoulder Megaphone
    Deskripsi:
    The ZR-2230W is a shoulder megaphone having facilities of EXT. mic input, an AUX input, a DC power input, a battery meter whistle sound. It can be mounted to the optional ST-16A speaker stand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
    atribut:
    • Output Rating (W): 30
  12. TOA Ceiling Mount Speakers (Speaker Plafon)
    Mulai

    Rp279.900

    TOA Ceiling Mount Speakers (Speaker Plafon)
    Deskripsi:
    Integrated with a resin panel and speaker frame, the ZS-648R is the ceiling mount speaker with a metal attached. It features spring clamp mechanism for easy speaker mounting to the ceiling. The input impedance can be easily changed by changing the tap position of the transformer.
    atribut:
    • Sensitivity (dB): 90 (1 W, 1 m) (500 Hz - 5 kHz, pink noise)
    • Speaker Mounting Method: Spring clamp
  13. TOA Speaker System (Sound System/Pengeras Suara)
    Mulai

    Rp9.099.900

    TOA Speaker System (Sound System/Pengeras Suara)
    Deskripsi:
    The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.
    atribut:
    • Rated Impedance Resistance (ohm): 8
  14. TOA Multichannel Power Amplifier
    Mulai

    Rp15.999.900

    TOA Multichannel Power Amplifier
    Deskripsi:
    DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!
    atribut:
    • Amplification System: Class D
    • Frequency Response (Hz-kHz): 20-20 (±3 dB)
    • Accessory: Power cable
    • Cooling: Air flow from front to rear
    • Finish: Case: Plated steel sheet, black
    • LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
    • Operating Humidity (%RH): 80 or less (no condensation)
    • Operating Temperature (°C): 0 to +35 (32 to 95°F)
    • Power Source (V/Hz): AC 100 - 240, 50/60
    • SN Ratio (dB): ≥ 100
  15. Ultra Cutting Wheel (Batu Gerinda Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    Ultra Cutting Wheel (Batu Gerinda Potong)
    Deskripsi:
    Deskripsi product berikut :Aplikasi : cocok untuk memotong besi, stainless steel, baja, alumunium, tembaga dan logam lainnya.Fitur :Dapat memotong stainless.Proses memotong lebih cepat dan lebih halus.Lebih efisien dan tahan lama.
  16. Nippon Resibon Cutting Wheel
    25%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  17. TOA With Horn Speaker 5W Transformer
    Mulai

    Rp2.299.900

    TOA With Horn Speaker 5W Transformer
    Deskripsi:
    A compact, lightweight speaker with excellent clarity suitable for public announcements and guidance announcements.
    atribut:
    • Mass (kg): 1.2
    • Rated Input Power (W): 5
    • TRUSCO Number: 722-3862
Daftar Harga speaker toa Terbaru November 2026
TOA Universal SpeakerRp959.900
TOA Column Speaker (Pengeras Suara)Rp999.900
monotaro Cutting Wheel (Batu Gerinda Potong)Rp309.900
TOA Horn SpeakerRp379.900
TOA Horn Paging SpeakerRp369.900
TOA Horn Speaker With 15W TransformerRp3.999.900
TOA With Horn Speaker 10W TransformerRp2.999.900
TOA MegaphoneRp589.900
TOA Mixer AmplifierRp1.999.900
TOA Power AmplifierRp5.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait